Manual Pipe Threaders

Filter

RIDGID -

Exposed Ratchet Threader Sets

StyleModelCapacityThread TypeTool LengthRod SizePrice (ex. VAT)
A364750.5" to 2"-29"1/8" to 1"€1,178.58
B652550.5" to 2"BSPT--€1,681.40
RFQ
C365051/8" to 2"---€1,673.51
WESTWARD -

Manual Pipe Threading Kit 1/2 To 1

ModelItemPrice (ex. VAT)
4YR89AE2NRR€271.45
RIDGID -

Manual Pipe Threader 1 To 2 Capacity

ModelItemPrice (ex. VAT)
36565AB4DYQ€1,586.69
GARDNER BENDER -

Portable Pipe Threading Machine, Corded, Power Driver, 11 Die Heads

ModelItemPrice (ex. VAT)
PT200CP6GTH€1,506.69
ROTHENBERGER -

Portable Pipe Threading Machine, Corded, Supertronic 2000, 1/2 Inch To 2 Inch Pipe

ModelItemPrice (ex. VAT)
71259LCT9DXM€2,645.54
RIDGID -

Portable Pipe Threading Machine, Corded, 700, 1/8 Inch To 2 Inch Pipe, 6 Die Heads

ModelItemPrice (ex. VAT)
45178CT9BDZ€3,927.88

Manual Pipe Threaders

Manual pipe threaders are designed specifically to generate tight and accurate NPT threads on pipes. The threaders feature high-speed alloy / tool steel dies, which can be used with pipes made of black steel / galvanised steel / stainless steel, and an extra-long ratchet handle for easy movement of the threader. We offer high-quality RIDGID and Westwards manual threaders in different thread and tool sizes. For professionals, we also offer threader kits by these brands that include pipe cutters and wrenches, ratchet assemblies, pliers and replaceable die heads.

We are here to help!

Looking for a part not listed here?