SIEMENS Manual Motor Switches And Starters

Filter

SIEMENS -

NEMA Manual Motor Starters

StyleModelNumber Of PolesEnclosure Nema RatingWidthDepthHp @ 1 Phase - 230vHeightOverall DepthOverall WidthPrice (ex. VAT)
ASMFFG51-2 11/25"2.87"1 hp4 1/4"2.87"2 11/25"€232.20
BSMFFG11-2 11/25"2.87"1 hp4 1/4"2.87"2 11/25"€184.31
CSMFFW1P1-3"4 14/25"1 hp4.69"4 14/25"3"€753.79
CSMFFW11-3"4 14/25"1 hp4.69"4 14/25"3"€648.21
ASMFFR11NEMA 3R, NEMA 7, NEMA 94"4.38"1 hp6 9/25"4.38"4"-
RFQ
DSMFFS11No Enclosure2 3/4"1 11/25"1 hp4 1/2"1 11/25"2 3/4"€194.79
ESMFF01P1-1.69"2.22"1 hp4.13"--€226.22
FSMFF011-1.69"2.22"1 hp4.13"--€167.55
GSMFFG2P2-2 11/25"2.87"2 hp4 1/4"2.87"2 11/25"€303.77
GSMFFG22P2-3.21"3.7"2 hp-3.7"3.21"€604.61
CSMFFW22-3"4 14/25"2 hp4.69"4 14/25"3"€632.92
DSMFFS22No Enclosure2 3/4"1 11/25"2 hp4 1/2"1 11/25"2 3/4"€224.32
ESMFF02P2-1.69"2.22"2 hp4.13"2.22"1.69"-
RFQ
ESMFF022-1.69"2.22"2 hp4.13"2.22"1.69"€177.58
BSMFFG22-2 11/25"2.87"2 hp4 1/4"2.87"2 11/25"€212.34
SIEMENS -

IEC Manual Motor Starters

StyleModelAmps RatingWidthHeightMax. VoltageDepthOperatorHp @ 3 Phase - 480vOverload Relay Amp SettingPrice (ex. VAT)
A3RV20110FA100.5A45 mm97 mm600V AC96 mmSelector Switch1/2 hp0.35-0.5A€236.70
A3RV20110HA100.8A45 mm97 mm600V AC96 mmSelector Switch51/64 hp0.55-0.8A€250.47
A3RV20110GA100.63A45 mm97 mm600V AC96 mmSelector Switch5/8 hp0.45-0.63A€198.62
B3RV20111AA101.6A45 mm97 mm600V AC96 mmSelector Switch3/4 hp1.1-1.6A€247.71
A3RV20110KA101.25A45 mm97 mm600V AC96 mmSelector Switch1/2 hp0.9-1.25A€226.56
A3RV20110JA101A45 mm97 mm600V AC96 mmSelector Switch1/2 hp0.7-1A€262.17
C3RV20111CA102.5A45 mm97 mm600V AC96 mmSelector Switch1 hp1.8-2.5A€337.15
A3RV20111BA102A45 mm97 mm600V AC96 mmSelector Switch3/4 hp1.4-2A€223.13
D3RV20111DA103.2A45 mm97 mm600V AC96 mmSelector Switch1 1/2 hp2.2-3.2A€292.80
E3RV20111EA104A45 mm97 mm600V AC96 mmSelector Switch2 hp2.8-4A€287.55
A3RV20111FA105A45 mm97 mm600V AC96 mmSelector Switch3 hp3.5-5A€275.68
F3RV20111GA106.3A45 mm97 mm600V AC96 mmSelector Switch3 hp4.5-6.3A€285.77
G3RV20111HA108A45 mm97 mm600V AC96 mmSelector Switch5 hp5.5-8A€310.97
H3RV20111JA1010A45 mm97 mm600V AC96 mmSelector Switch5 hp7-10A€329.12
A3RV20214AA1011-16A45 mm97 mm600V AC96 mmSelector Switch10 hp11-16A€286.26
I3RV20111KA1012.5A45 mm97 mm600V AC96 mmSelector Switch7 1/2 hp9-12.5A€375.26
J3RV20114AA1016A45 mm97 mm600V AC96 mmSelector Switch10 hp11-16A€344.26
K3RV20214DA1020-25A45 mm97 mm600V AC96 mmRotary Knob15 hp20-25A€351.85
L3RV20214BA1020A45 mm97 mm600V AC96 mmSelector Switch10 hp14-20A€308.27
M3RV20214CA1022A45 mm97 mm600V AC96 mmSelector Switch15 hp17-22A€398.43
A3RV20214NA1028A45 mm97 mm600V AC96 mmSelector Switch20 hp23-28A€528.86
N3RV20214EA1032A45 mm97 mm600V AC96 mmSelector Switch20 hp27-32A€457.70
O3RV20314VA1035-45A2.17"5.51"690V AC5.87"Selector Switch40 hp35-45A€630.33
A3RV20214PA1036A45 mm97 mm600V AC96 mmSelector Switch25 hp30-36A€556.95
O3RV20314PA1036A2.17"5.51"690V AC5.87"Selector Switch30 hp28-36A€554.91

We are here to help!

Looking for a part not listed here?