IMPERIAL Manifold Gauge Sets

Filter

IMPERIAL -

600 Series 4-Valve Brass Manifold Gauges, 3/8 Inch Port

Imperial 600 Series manifold gauges for refrigerant testing or charging in air conditioning & refrigeration systems. These precision gauges feature unique design with colour coded scales that resists shocks, vibrations and pulsations to provide excellent impact protection and ergonomic handles for strong grip even with oily fingers. They feature 4-valve connection (vacuum, low side, high side, and refrigerant lines) that can be individually controlled. These manifolds also feature PolarShield Hi-Performance hoses to handle a maximum of 800 and 4000 psi working and burst pressures, respectively.
Raptor Supplies also offers Imperial 2-valve brass manifoldset available in 36 and 60 inch hose lengths.

StyleModelNumber Of ValvesNumber Of HosesHose LengthPrice (ex. VAT)
A621-C445 ft.€277.24
B631CKP445 ft.€275.80
A644-C445 ft.€310.49
A651-C445 ft.€294.37
IMPERIAL -

400 Series Deluxe 2-Valve Manifold Gauges, 1/4 Inch Inlet

Imperial 400 Series Gauge manifolds monitor the pressures of the HVAC/R system while operating & release moisture & contaminants, thereby preventing system damage. Their unique body design offers superior resistance to shocks, vibrations and pulsations for flutter free operations and extended gauge life. They are equipped with a gauge boot for protecting against impact blows in harsh conditions and high visibility faceplates with colour coded scales for easy reading. The Imperial 400 Series deluxe brass manifolds are compatible with R-22, R-404A, R-410A refrigerants and are available in 36 and 60 inch hose lengths. Raptor Supplies also offers Imperial 800 Series manifoldwith 4-valve configuration to provide 4 times more evacuation / charging process.

StyleModelHose LengthNumber Of HosesNumber Of ValvesPrice (ex. VAT)
A496-C3 ft.32€145.35
B443-C5 ft.32€179.36
A421-C5 ft.3-€169.55
IMPERIAL -

800 Series Deep Draw, 4 Valve Manifold

Imperial 800 Series 4 valve manifolds are ideal for HVAC and refrigeration applications. They feature 4 times faster evacuation than ordinary manifolds and have a soft-seat valve design. These manifolds are equipped with colour coded scales for pulsation & vibration resistance and have extended gauge life. Additionally, their ergonomic handles eleminate skidding even with oily hands and swivel hangers provide easy rotation. They can withstand working pressures up to 800 psi and have rugged, lightweight bodies with laser-etched graphics for improved visibility.
Raptor Supplies also offers Imperial 600 Series 2 valve manifoldswith dual O-rings.

StyleModelNumber Of ValvesNumber Of HosesHose LengthPrice (ex. VAT)
A843-CS445 ft.€353.54
A846-CS445 ft.€404.73

We are here to help!

Looking for a part not listed here?