Manhole Cover Accessories

Filter

ALLEGRO SAFETY -

Magnetic Lid Lifter Magnets

StyleModelLengthHeightWidthPrice (ex. VAT)
A9401-287"3.1"-€846.25
A9401-28S8"3 2/5"3 1/2"€1,063.43
ALLEGRO SAFETY -

Manhole Safety Cross

Allegro manhole safety cross is a two bar framework which interlocks in the middle to decrease sewer vent opening size, limiting the chances of falling into the sewer vent. The unique manhole safety cross installs in seconds, stores comfortably and cause zero damage to the sewer vent or road. For added security, each bar is labeled with notice stickers and numbered for easy installation.

StyleModelMaterialColorFinishSquare Tube Centre SectionSquare Tube LengthThicknessLarge Fit SizeSmall Fit SizePrice (ex. VAT)
A9406-24---------
RFQ
A9406-30---------
RFQ
A9406-36ASteelYellowPowder Coat1 1/2"1 1/4"1/4"26", 30", 36"18", 21", 24"€721.41
A9406-24ASteelYellowPowder Coat1 1/2"1 1/4"1/4"26", 30", 36"18", 21", 24"€697.34
PETERSEN PRODUCTS -

Vacuum Tester

StyleModelMax. Seal Dia.Min. Seal DiameterPrice (ex. VAT)
A938-713424.3"30"€4,339.34
A938-712424.3"20"€3,750.29
A938-712626.3"21 1/2"€3,868.10
A938-712929.3"24"€3,927.00
B938-723230"18"€2,199.12
A938-713030.3"25"€3,927.00
C938-713232 4/5"27 1/2"€4,231.34
D938-723836"18"€2,277.66
A938-713636"31 1/2"€4,427.69
D938-724442"18"€2,405.29
PETERSEN PRODUCTS -

938-94 Series Manhole Parachute

StyleModelMaterial
A938-9400-0104Nylon
RFQ
A938-9400-1836Nylon
RFQ
A938-9400-0610Nylon
RFQ
A938-9400-0812Nylon
RFQ
A938-9400-1018Nylon
RFQ
PETERSEN PRODUCTS -

Replacement Pad Kit

StyleModelMax. Seal Dia.Min. Seal DiameterPrice (ex. VAT)
A938-7232-FM30"18"€295.51
B938-7238-FM36"18"€308.27
C938-7244-FM42"18"€330.85
PETERSEN PRODUCTS -

Manhole Replacement Bladder

StyleModelMax. Seal Dia.Min. Seal DiameterPrice (ex. VAT)
A938-7124-BL24.3"20"€512.47
A938-7126-BL26.3"21 1/2"€618.50
A938-7129-BL29.3"24"€556.65
A938-7130-BL30.3"25"€583.16
A938-7132-BL32 4/5"27 1/2"€728.46
B938-7134-BL34"29 1/2"€628.32
A938-7136-BL36"31 1/2"€789.33
PETERSEN PRODUCTS -

Manhole Hook

StyleModelLengthMaterialPrice (ex. VAT)
A938-7800-2490--€68.24
B938-7800-36--€57.14
B938-7800-2424"Steel€44.48
A938-7800-369036"Steel€72.95
ALLEGRO SAFETY -

Magnetic Manhole Lid Lifters

Allegro magnetic manhole lid lifters are designed to safely remove & replace manhole covers with minimal strain on the body. They feature aluminium / steel construction for structural rigidity & corrosion resistance, and have a collapsible design to ensure easy storage & transport. These lifters have dual position lifting points for loosening the most stubborn manhole covers and are capable of moving manhole covers with diameters up to 36 inches. With a maximum load capacity of 900 lb, these lifters are available in silver, aluminium & orange colours.

StyleModelMaterialCapacityColorLengthWidthOverall LengthHeightOverall WidthPrice (ex. VAT)
A9401-25Aluminum-------€1,859.74
B9401-25AAluminum660 lbs.Silver12"30 1/2"12"79"30 1/2"€2,817.32
B9401-26AAluminum900 lbs.Silver72"12"72"44"12"€2,989.22
C9401-35Aluminum, Neodymium150 lbs.Orange-8"13"34"8"€1,414.73
A9401-26Steel900 lbs.Orange12"30 1/2"12"79"30 1/2"€2,567.92
D9401-20Steel-------€234.96
HYDRO VACUUM -

Manhole Covers

Hydro Vacuum manhole covers are ideal for maintenance work and preventing the workers from falling in a manhole. They feature 1.5 mm thick, stainless steel construction that offers robustness and resistance to bending during assembly. These manhole covers are provided with a layer of thermal insulation that help in decreasing the effects of hazardous weather conditions. They also feature gaskets on the edge of manhole that are pressed properly after closing to remove odour and facilitate waterproofing. Choose from a range of these manhole covers available in 800 and 1000 inch length options.

StyleModelLengthWidthPrice (ex. VAT)
AManhole cover 800x800800"800"€917.44
RFQ
AManhole cover 800x800 with chimney800"800"€999.04
RFQ
AManhole cover 1000x10001000"1000"€1,211.62
RFQ
AManhole cover 1000x1000 with chimney1000"1000"€1,287.13
RFQ
ALLEGRO SAFETY -

Adapter, 250 lbs.

ModelItemPrice (ex. VAT)
9401-30AG2XKL€307.85
PETERSEN PRODUCTS -

Roller, Manhole

ModelItemPrice (ex. VAT)
938-7825CF2XYW€1,001.39
PETERSEN PRODUCTS -

Jack, Manhole

ModelItemPrice (ex. VAT)
938-7824CF2XYV€860.99
ALLEGRO SAFETY -

Puncture-proof Wheels 10 Inch, 2PK

ModelItemPrice (ex. VAT)
9401-29AE6CGE€459.37
ALLEGRO SAFETY -

Magnetic Lid Lifter Extension, Steel, Orange

ModelItemPrice (ex. VAT)
9401-33AG2XKP€249.76
ALLEGRO SAFETY -

Manhole Cover Hook Steel Silver

ModelItemPrice (ex. VAT)
9401-32AG2XKN€316.40
ALLEGRO SAFETY -

Twin Magnet Spreader Bar Steel Black

ModelItemPrice (ex. VAT)
9401-31AG2XKM€278.98
CHERNE -

Manhole Jack With Hose Guide, Zinc Plated

ModelItemPrice (ex. VAT)
056228AF4ZUP€904.50
ALLEGRO SAFETY -

Manhole Shield

ModelItemPrice (ex. VAT)
9401-12AD2GEZ€311.01
GENERAL PIPE CLEANERS -

Manhole Guide Tube

ModelItemPrice (ex. VAT)
132520CH6ECZ€666.36
CHERNE -

Manhole Roller With Hose Guide

ModelItemPrice (ex. VAT)
056707AF6CNC€1,289.94
RFQ

We are here to help!

Looking for a part not listed here?