Maintenance Work Supports

Filter

ENERPAC -

Work Supports

StyleModelMax. Support ForceFunctionStrokeExtended HeightMin. Operating PressureMax. Operating PressurePrice (ex. VAT)
AWFT711650 lbs.Fluid Advanced0.38"3.51"700 psi5000 psi€671.18
BWSM711650 lbs.Spring Advanced0.38"3"700 psi5000 psi€604.60
CWFM711650 lbs.Fluid Advanced0.38"3"700 psi5000 psi€641.31
DWST711650 lbs.Spring Advanced0.38"3.51"700 psi5000 psi€631.89
EWSL1112500 lbs.Spring Advanced0.38"3.35"700 psi5000 psi€564.75
FWFL1112500 lbs.Fluid Advanced0.38"3.91"700 psi5000 psi€645.48
GWSL2215000 lbs.Spring Advanced0.41"-700 psi5000 psi€978.75
HWFL2215000 lbs.Fluid Advanced0.41"4.02"700 psi5000 psi€1,052.35
VULCAN HART -

Support, Gas Manifold

StyleModelMPNPrice (ex. VAT)
A00-420561-0000100-420561-00001€69.70
B00-420562-0000100-420562-00001€13.43
RFQ
VULCAN HART -

Support, Manifold Base

ModelItemPrice (ex. VAT)
00-497119-00001AP4GPH-
RFQ

Maintenance Work Supports

Hydraulic work supports are designed for clamping fixtures to securely hold workpieces during testing & machining operations and on assembly lines and increase machining accuracy by minimising deflection. Raptor Supplies offers these supports from brands like Enerpac and Vulcan Hart. They provide resistance to clamping pressure and are installed directly throughout the fixture or under the clamping mechanism for supporting the workpiece from the opposing side of the machining operation. Choose from a broad range of these work supports, available in manifold mounting type, allowing several supports to be installed in close proximity / threaded body type that can be adjusted according to the convenience and lower flange mounting variants that are plumbed directly on the flange without fixture holes.

We are here to help!

Looking for a part not listed here?