Magnetic Drill Presses

Filter

JANCY -

Magnetic Drill Presses

StyleModelAmpsDrilling Capacity SteelTool LengthOverall HeightReversibleTool WeightMagnet TypePrice (ex. VAT)
A0692010.2A1 5/8"11 1/2"11"Yes28.9 lbs.Electro€2,044.51
BUSA10111.5A1 1/2"9 3/8"17 3/4"No31.7 lbs.Electro€1,414.77
FERVI -

Magnetic Drills

StyleModelSpindle SpeedBase DimensionDimensionsVoltageArbor SizeSpindle TravelWattageTapping CapacityPrice (ex. VAT)
A0518/38M0-800 RPM205 mm x 105 mm-230V-180 mm1.05 kWM4 to M16€942.86
RFQ
B0518/80230/360/500/770 RPM215 mm x 110 mm290 mm x 410 mm x 550 mm-----€1,478.40
RFQ
C0518/50400-600 RPM205 mm x 110 mm400 mm x 310 mm x 475 mm-----€1,146.51
RFQ
D0518/30450 RPM170 mm x 90 mm360 mm x 280 mm x 490 mm-19.05 mm---€837.26
RFQ
E0518/55H640 RPM165 mm x 80 mm290 mm x 170 mm x 185 mm-19.05 mm----
RFQ
F0518/20650 RPM-300 mm x 260 mm x 450 mm-19.05 mm---€613.99
RFQ
JET TOOLS -

Mill Drills

StyleModelVoltageSpindle SpeedDrilling Capacity SteelSpindle TaperLongitudinal TravelSpindleSpeedPower SourcePrice (ex. VAT)
A351147-65-1550 RPM-R820 1/2"R8--€12,296.70
BJMD-45GHPF-65-1550 RPM-R820 1/2"R8--€12,144.49
C351146-65-1550 RPM-R820 1/2"R8--€10,554.51
D351144-130/1550/220/480/65/925 RPM-R820 1/2"R8--€8,676.73
E351040-130/1550/220/480/65/925 RPM-R820 1/2"R8--€6,491.66
F351045-65-1550 RPM-R820 1/2"R8--€9,092.25
G351050-50-2500 RPM-R820 1/2"R8--€10,652.73
H351162-50-2500 RPM-R820 1/2"R8--€13,106.19
I351164-50-2500 RPM-R820 1/2"R8--€14,492.34
J351157-50-2500 RPM-R820 1/2"R8--€16,927.61
I351165-50-2500 RPM-R820 1/2"R8--€16,936.55
J351051-50-2500 RPM-R820 1/2"R8--€11,811.28
B351046-65-1550 RPM-R820 1/2"R8--€9,788.97
H351163115/230V50-2500 RPM-R820 1/2"R81720 RPM-€15,357.46
I351156115/230V50-2500 RPM-R820 1/2"R81720 RPM-€14,505.06
E351145115/230V130/1550/220/480/65/925 RPM-R820 1/2"R81720 RPM-€11,733.55
A351041115/230V65-1550 RPM-R820 1/2"R81720 RPM-€7,986.91
FJMD-45GH115/230V65-1550 RPM-R820 1/2"R81720 RPM-€13,692.18
K350120115/230V AC150-3000 RPM1 1/4"R820 1/2"R8-Corded€10,380.09
FEIN POWER TOOLS -

Corded Magnetic Drill Presses

StyleModelAmpsDrilling Capacity SteelDrill TravelMax. Spindle SpeedMin. Spindle SpeedDrilling Capacity In Stainless SteelPower Downfeed IncludedSpindle TaperPrice (ex. VAT)
AJME HOLEMAKER III9.5A1 3/8"10 1/4"590 RPM450 RPM1 3/8"No3/4"€1,309.98
BJCM 200 AUTO11A1 5/8"12 3/8"520 RPM130 RPM1 5/8"YesMT3€3,517.14
CJCM 200 U11A1 5/8"12 3/8"560 RPM130 RPM1 5/8"NoMT3€2,756.23
DJMU 137-2QW12A1 3/8"10 1/4"1600 RPM130 RPM1 3/8"No3/4"€2,437.12
EJCM 256U12A1 3/4"12 3/8"520 RPM120 RPM1 3/4"NoMT3€2,785.53
SHARP -

Mill Drills

StyleModelVoltageDrilling Capacity SteelSpindle SpeedSpindle TaperLongitudinal TravelSpeedSpindle TravelTable Work SurfacePrice (ex. VAT)
AV-1220/440V3/4"70-4000 RPMNT 4040"70-4000 RPM16"12" x 58"€66,016.43
BKMA-1220/440V1"45-1500 RPMNT 5039.312"45-1500 RPM20"14.906" x 67"€108,689.46
CUH-3220/440V3/4"35-1382 RPMNT 5037.312"70-4000 RPM18 1/2"11.796" x 51.296"€80,453.40
DVH-25220V3/4"60-4500 RPMNT 4036"60-4500 RPM18"10" x 56"€62,206.04
BAILEIGH INDUSTRIAL -

Arbor Press

StyleModelOverall HeightSwingTable Work SurfaceForceForce RangeMax. Working HeightRange Of Slot WidthsConstructionPrice (ex. VAT)
A100026025"10"38141"3 ton.6720 lbs.11"7/8" to 2 1/8"Cast Iron€904.79
B100026438"0.0"10"5 ton.11200 lbs.15 3/4"5/64" to 2 1/2"Cast Iron€1,648.09
STEELMAX -

Portable Magnetic Drill 230V DCB1-9/16 inch

ModelItemPrice (ex. VAT)
SM-D1-230AH4NGV€1,317.59
DAYTON -

Mill Drill Machine, 2MT, 14 Inch Size Swing, 1 Phase, 6 1/8 Inch Size Table Surface Ht

ModelItemPrice (ex. VAT)
53UH20CR2XYZ€3,350.75
FEIN POWER TOOLS -

Magnetic Drill Kit, Li-Ion, 18.0V

ModelItemPrice (ex. VAT)
AJMU137 PMQWCY8XGH€2,468.80
See Details
MILWAUKEE -

M18 FUEL 1-1/2 Inch Lineman Magnetic Drill High Demand Kit

ModelItemPrice (ex. VAT)
2788-22HDCY8TGW-
RFQ
MILWAUKEE -

Magnetic Drill Kit, 690 RPM, 3 Batteries

ModelItemPrice (ex. VAT)
2787-22HD, 48-11-1812CY8WNV-
RFQ
MILWAUKEE -

M18 FUEL 1-1/2 Inch Magnetic Drill Kit

ModelItemPrice (ex. VAT)
2787-22HDCY8ZEJ-
RFQ

We are here to help!

Looking for a part not listed here?