Machine Key

Filter

<p>Machine keys secure &amp; connect a revolving shaft and a wheel / gear so that the shaft bends the part to which it is attached. Raptor Supplies offers a wide range of these keys in B85 and C15 Rockwell hardness variants for measuring hard and soft steel, respectively.</p>
StyleModelLengthMaterialFinishLength ToleranceHead HeightTaper Per FeetThickness ToleranceTensile StrengthPrice (ex. VAT)
AWWG-0375-1500GB1 1/2"SteelPlain-0.1" to 0"5/8"1/8"+0.002"64000 psi€8.12
AWWG-0375-1000GB1"SteelPlain-0.1" to 0"5/8"1/8"+0.002"64000 psi€9.12
AWWG-0375-2500GB2 1/2"SteelPlain-0.1" to 0"5/8"1/8"+0.002"64000 psi€13.29
AWWG-0375-2000GB2"SteelPlain-5/8"1/8"+0.002"64000 psi€9.81
AWWG-0375-3000GB3"SteelPlain-0.1" to 0"5/8"1/8"+0.002"64000 psi€12.13
AWWG-0375-3500GB3"SteelPlain-0.1" to 0"5/8"1/8"+0.002"64000 psi€19.51
AWWG-0375-4500GB4 1/2"SteelPlain-0.1" to 0"5/8"1/8"+0.002"64000 psi€25.08
AWWG-0375-4000GB4"SteelPlain-0.1" to 0"5/8"1/8"+0.002"64000 psi€17.97
AWWG-0375-5000GB5"SteelPlain-0.1" to 0"5/8"1/8"+0.002"64000 psi€29.21
StyleModelLengthMaterialFinishLength ToleranceHead HeightTaper Per FeetThickness ToleranceTensile StrengthPrice (ex. VAT)
AWWG-0875-4000GB4"SteelPlain-0.1" to 0"1 1/4"1/8"+0.002"64000 psi€61.21
AWWG-0875-5500GB5 1/2"SteelPlain-0.1" to 0"1 1/4"1/8"+0.002"64000 psi€75.03
AWWG-0875-6000GB6"SteelPlain-0.1" to 0"1 1/4"1/8"+0.002"64000 psi€79.27
StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-300261 1/2"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€12.8610
AWWG-300251 1/4"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€16.6810
AWWG-300282 1/2"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€22.3110
AWWG-300272"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€20.1410
StyleModelLengthLength ToleranceMaterialFinishThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-3202320 mm-0.2 mm to 0 mmSteelPlain+0.03 mm91000 psiUndersized€26.2925
AWWG-3202425 mm-0.2 mm to 0 mmSteelPlain+0.03 mm91000 psiUndersized€21.6525
AWWG-3202630 mm-0.3 mm to 0 mmSteelPlain+0.03 mm91000 psiUndersized€24.9225
AWWG-3202736 mm-0.3 mm to 0 mmSteelPlain+0.03 mm91000 psiUndersized€33.2225
AWWG-3202840 mm-0.3 mm to 0 mmSteelPlain+0.03 mm91000 psiUndersized€33.4425
StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-300221 1/2"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€13.4510
AWWG-300211 1/4"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€11.1710
AWWG-300242 1/4"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€18.5910
AWWG-300232"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€15.9710
StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-352401 1/2"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€11.5010
AWWG-352411 3/4"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€15.6710
AWWG-352391 6/25"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€11.3510
AWWG-352381"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€8.7610
AWWG-352361/2"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€8.8310
AWWG-370011/2"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€15.345
AWWG-352422"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€13.8610
AWWG-352373/4"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€7.8010
StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-370091"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€35.765
AWWG-370112 1/2"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€47.125
AWWG-370102"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€19.725
AWWG-370133 1/2"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€13.321
AWWG-370123"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€11.621
StyleModelLengthMaterialFinishLength ToleranceHead HeightTaper Per FeetThickness ToleranceTensile StrengthPrice (ex. VAT)
AWWG-0312-2500GB2 1/2"SteelPlain-0.1" to 0"1/2"1/8"+0.002"64000 psi€16.14
AWWG-0312-2000GB2"SteelPlain-0.1" to 0"1/2"1/8"+0.002"64000 psi€9.53
AWWG-0312-3000GB3"SteelPlain-0.1" to 0"1/2"1/8"+0.002"64000 psi€13.23
AWWG-0312-4000GB4"SteelPlain-0.1" to 0"1/2"1/8"+0.002"64000 psi€14.90
APPROVED VENDOR -

3/4" Tapered Gib Head Machine Key

StyleModelLengthMaterialFinishLength ToleranceHead HeightTaper Per FeetThickness ToleranceTensile StrengthPrice (ex. VAT)
AWWG-0750-4500GB4 1/2"SteelPlain-0.1" to 0"1 1/8"1/8"+0.002"64000 psi€54.24
BWWG-0750-4000GB4"SteelPlain-0.1" to 0"1 1/8"1/8"+0.002"64000 psi€45.96
BWWG-0750-5500GB5 1/2"SteelPlain-0.1" to 0"1 1/8"1/8"+0.002"64000 psi€67.53
BWWG-0750-5000GB5"SteelPlain-0.1" to 0"1 1/8"1/8"+0.002"64000 psi€58.57
BWWG-0750-6000GB6"SteelPlain-0.1" to 0"1 1/8"1/8"+0.002"64000 psi€66.75
APPROVED VENDOR -

3/8" Square Oversized Machine Key

Machine keys secure & connect a revolving shaft and a wheel / gear so that the shaft rotates the part to which it is attached.
These machine keys have a square cross-section. The actual size of oversized material can be equal to or somewhat larger than the prescribed size within the permissible tolerance range.

StyleModelLengthLength ToleranceMaterialFinishThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-352531 1/4"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€30.3910
AWWG-352541 3/4"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€25.7810
AWWG-352521"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€15.8110
BWWG-352562 1/4"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€26.4810
AWWG-352572 3/4"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€29.8710
AWWG-352552"-0.03"SteelPlain+0.002"64000 psiOversized€23.0910
APPROVED VENDOR -

13/64" Square Undersized Machine Key

StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-3201514 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€29.6125
BWWG-3201616 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€33.8625
AWWG-3201718 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€29.4825
AWWG-3201820 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€18.3025
AWWG-3201925 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€22.2325
StyleModelLengthHead HeightMaterialFinishLength ToleranceTaper Per FeetThickness ToleranceTensile StrengthPrice (ex. VAT)
AWWG-1000-5000GB5"1 1/2"SteelPlain-0.1" to 0"1/8"+0.002"64000 psi€74.90
AWWG-1000-6000GB6"3"SteelPlain-0.1" to 0"-+0.002"64000 psi€92.32
StyleModelLengthLength ToleranceHead HeightMaterialFinishTaper Per FeetThickness ToleranceTensile StrengthPrice (ex. VAT)
AWWG-0437-4500GB4 1/2"-0.1" to 0"3/4"SteelPlain1/8"+0.002"64000 psi€29.54
AWWG-0437-4000GB4"-0.1"11/16"SteelPlain1/8"+0.002"64000 psi€27.64
StyleModelLengthLength ToleranceMaterialFinishThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-30001--0.03" to 0"SteelPlain-0.002"64000 psiUndersized€6.6310
AWWG-300031 1/4"-0.03"SteelPlain-0.002"64000 psiUndersized€10.0310
AWWG-300021"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€5.8910
APPROVED VENDOR -

1/4" Square Oversized Machine Key

StyleModelLengthLength ToleranceMaterialFinishThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-352471 1/2"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€9.8210
AWWG-352461 1/4"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€11.5110
AWWG-352481 3/4"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€14.3110
AWWG-352451"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€13.5710
AWWG-352512 1/2"-0.03"SteelPlain+0.002"64000 psiOversized€18.3910
BWWG-352502 1/4"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€21.6910
AWWG-352492"-0.03"SteelPlain+0.002"64000 psiOversized€14.1510
AWWG-352443/4"-0.03" to 0"SteelPlain+0.002"64000 psiOversized€11.2910
APPROVED VENDOR -

5/32" Square Undersized Machine Key

StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-320078 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€25.2025
AWWG-3200810 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€32.8725
AWWG-3200912 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€34.3325
BWWG-3201016 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€29.7925
AWWG-3201116 mmSteelPlain-0.2 mm to 0 mm+0.03 mm91000 psiUndersized€29.3025
StyleModelLengthLength ToleranceMaterialFinishThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-300081 1/2"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€6.1410
AWWG-300071 1/4"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€6.6710
AWWG-300091 3/4"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€9.1110
AWWG-300061"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€5.6010
AWWG-300041/2"-0.03"SteelPlain-0.002"64000 psiUndersized€5.2810
AWWG-300112"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€7.9310
AWWG-300102"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€8.2110
AWWG-300053/4"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€5.7410
StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-300291 1/2"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€20.6410
AWWG-300302"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€34.1710
AWWG-300312"SteelPlain-0.03" to 0"-0.002"64000 psiUndersized€32.7410
StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-370031 1/2"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€27.945
AWWG-370023/4"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€18.185
StyleModelLengthLength ToleranceMaterialFinishThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-30017--0.03" to 0"SteelPlain-0.002"64000 psiUndersized€10.7410
AWWG-300151 1/2"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€10.5210
AWWG-300141 1/4"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€6.7810
AWWG-300161 3/4"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€7.2710
AWWG-300131"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€8.5910
AWWG-300192 1/2"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€10.6010
AWWG-300182 1/4"-0.03"SteelPlain-0.002"64000 psiUndersized€12.7410
AWWG-300203"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€12.3610
AWWG-300123/4"-0.03" to 0"SteelPlain-0.002"64000 psiUndersized€7.8910
StyleModelLengthMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePrice (ex. VAT)Pkg. Qty.
AWWG-352351"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€9.8310
AWWG-352331/2"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€11.4410
AWWG-352343/4"SteelPlain-0.03" to 0"+0.002"64000 psiOversized€15.7310

Machine Key

Machine keys secure & connect a revolving shaft and a wheel / gear so that the shaft bends the part to which it is attached. Raptor Supplies offers a wide range of these keys in B85 and C15 Rockwell hardness variants for measuring hard and soft steel, respectively.

Frequently Asked Questions

How to install woodruff keys?

  • Woodruff keys should be installed on the hub's low side.
  • The key will rock in the keyway during installation, allowing a tight fit.
  • If the key is installed on the hub's high side, it will catch, resulting in improper installation and the risk of damage to the assembly.

What standards do these machine keys comply with?

ANSI B17.1 and DIN 6888.

We are here to help!

Looking for a part not listed here?