Lynch Pins

Filter

<p>Lynch pins or click pins are used for preventing a wheel or rotational component from sliding off the axle upon which it is riding. The object may slide off as an axle moves. Lynch pins prevent this by obstructing the object.</p>
BUYERS PRODUCTS -

C1010 And C1020 Grade 7/16" Pins Dia. Lynch Pins

StyleModelLengthUsable LengthChain TypeIncludesMaterialFinishGradePin Dia.Price (ex. VAT)Pkg. Qty.
AWWG-LPZ-437-1500A-H1 3/4"1 1/2"Without ChainHeavy Duty RingSteelZinc PlatedGrade C1010/C10207/16"€35.9010
BWWG-LPZ-437-13431 9/16"1 23/64"Without Chain-SteelZinc PlatedGrade C1010/C10207/16"€25.5310
CWWG-LPZ-437-1500B-H1 31/32"1 1/2"Without ChainHeavy Duty RingSteelZinc PlatedGrade C1010/C10207/16"€17.345
DWWG-LPZ-437-1343A1 31/32"1 11/32"Without Chain-SteelZinc PlatedGrade C1010/C10207/16"€37.7010
EWWG-LPCZ-437-1343A1 31/32"1 11/32"With ChainChain, CotterSteelZinc PlatedGrade C1010/C10207/16"€21.605
ITW BEE LEITZKE -

C1010 And C1020 Grade 1/4" Pins Dia. Lynch Pins

StyleModelChain TypeLengthUsable LengthMaterialFinishGradePin Dia.IncludesPrice (ex. VAT)Pkg. Qty.
AWWG-LPCZ-250-1250With Chain1 9/16"1 1/4"SteelZinc PlatedGrade C1010/C10201/4"Chain, Cotter€23.735
BWWG-LPZ-250-1250Without Chain1 9/16"1 1/4"SteelZinc PlatedGrade C1010/C10201/4"-€21.3210
BUYERS PRODUCTS -

C1010 And C1020 Grade 3/16" Pins Dia. Lynch Pins

StyleModelLengthUsable LengthChain TypeMaterialFinishGradePin Dia.IncludesPrice (ex. VAT)Pkg. Qty.
AWWG-LPZ-187-10001 1/4"1"Without ChainSteelZinc PlatedGrade C1010/C10203/16"-€35.2010
BWWG-LPCZ-187-12501 9/16"1 1/4"With ChainSteelZinc PlatedGrade C1010/C10203/16"Chain, Cotter€21.965
CWWG-LPZ-187-12501 9/16"1 1/4"Without ChainSteelZinc PlatedGrade C1010/C10203/16"-€22.4410

Lynch Pins

Lynch pins or click pins are used for preventing a wheel or rotational component from sliding off the axle upon which it is riding. The object may slide off as an axle moves. Lynch pins prevent this by obstructing the object.

Frequently Asked Questions

What is a lynch pin used for?

Lynch pins are commonly used to secure trailer couplers, hitch pins or doors. They are ideal for applications requiring quick connection / disconnection between mating parts.

What is a cotter pin?

Cotter pins are designed to act as a locking mechanism in nuts & bolts (with a hole) for a secure fit, even if the nut loosens.

What is the difference between split pins and cotter pins?

  • Cotter pins are constructed of mild steel and are suitable for locking nuts at their position. These pins are inserted into the hole of the bolt and are bent into various shapes to prevent the nut from falling out.
  • Split pins are constructed of heavy-duty steel and are inserted into the hole to lock the nut.

What are hitch pins?

Hitch pins connect two mating components and keep them in position on one end using a cotter pin. They feature a non-removable bend or handle to keep them from being removed from the other side. Heavy loads should not be applied to the cotter pin.

How do pins operate?

These pins are manufactured using special grades of steel that are hardened with a heat-treating process, making them ductile and extremely strong. When driven into steel with the proper power-driven tool, their ballistic-shaped point uniformly pierces the steel instead of drilling it out or tearing it like a common nail.

We are here to help!

Looking for a part not listed here?