AKRO-MILS Louvered Racks And Panels

Wall-mounted and mobile louvered panels made from cold-rolled steel for extra strength and durability. Can be used with AkroBins and InSight Bins, and are available in single- and double-sided panel models

Filter

AKRO-MILS -

Louvered Bench Rack

Akro-Mils louvered bench racks provide a complete solution for small-to-medium sized parts storage and retrieval. They are manufactured from 16-gauge, cold-rolled steel and supported by horizontal ribs. These louvered bench racks have durable gray powder coat finish and provide ultimate storage flexibility. Choose from a range of these louvered panels for plastic bins, available in powder coated and baked enamel finish options.

StyleModelOverall WidthOverall DepthFinishOverall HeightNumber Of SidesColorMaterialLoad CapacityPrice (ex. VAT)
A9860028"8 9/16"Baked Enamel20"1GraySteel120 lbs.€116.06
B9863636"8"Powder Coated20"1GraySteel120 lbs.€113.34
AKRO-MILS -

Louvered Floor Racks

Akro-Mils louvered floor racks are heavy-duty, 16-gauge, cold-rolled steel racks with a superior-quality powder-coated finish. These free-standing, louvered panels are rivet-mounted to frame for strength and ease of assembly. The optional dolly features floor locks to stabilize the racks and keep them in place. Choose from a range of these louvered floor racks, available in 500, 1000 and 2000 lb load capacities.

StyleModelOverall HeightOverall DepthNumber Of SidesFinishHeightWidthLoad CapacityAccess TypePrice (ex. VAT)
A3067666"25"2Powder Coated61"36"1000 lbs.-€742.62
RFQ
B3066166"13 1/2"1Powder Coated61"36"500 lbs.Single Sided€409.89
RFQ
C30651240SC75"17"1Powder Coated75 1/8"35 3/4"1000 lbs.Single Sided€2,030.93
RFQ
D3065375"32"2Baked Enamel75 1/8"18"2000 lbs.Double Sided€1,463.03
RFQ
E3065175"17"1Powder Coated75 1/8"35 3/4"1000 lbs.Single Sided€1,351.87
RFQ
AKRO-MILS -

Akrobins Series Louvered Wall panels

Akro-Mils louvered panels free up floor space from equipment or tool clutter and are suitable for use with AkroBins or InSight Bins (sold separately). These wall-mounted floor racks are made of heavy-duty16-gauge cold-rolled steel for appreciable strength, an improved surface finish and tighter tolerances to withstand heavy loads. Choose from a wide range of these louvered steel wall panels available in beige and textured white colours.

StyleModelOverall HeightOverall WidthOverall DepthColorFinishNumber Of BinsHeightLoad CapacityPrice (ex. VAT)
A30618TEXWHT--------€73.03
B30118BEIGE--------€219.40
RFQ
C30636TEXWHT--------€109.26
D30655GY--------€211.07
E3061819"18"0.312"GrayPowder Coat-19"160 lbs.€37.58
F3063620"36"5/16"GrayBaked Enamel-19"160 lbs.€38.31
G30618220SC20"18"4 5/8"GrayPowder Coated1619"500 lbs.€183.09
H30636BEIGE20"36"5/16"BeigePowder Coated-19"160 lbs.€117.74
I30161BEIGE61"36"5/16"BeigePowder Coated-61"1000 lbs.€391.75
RFQ
J3011861"18"5/16"GrayPowder Coated-61"500 lbs.€83.24
K3016161"36"5/16"GrayPowder Coated-61"1000 lbs.€145.87
RFQ
L30161240SC61"36"8 3/4"GrayPowder Coated2461"1000 lbs.€1,039.33
RFQ
AKRO-MILS -

Bench Top Rack, 32 Inch Height, 16 Inch Width, 18 Inch Length, Steel

ModelItemPrice (ex. VAT)
98318GYAH6ZZK€1,345.93

We are here to help!

Looking for a part not listed here?