Locking Clamps

Filter

Locking clamps are ideal for securing, gripping and holding objects firmly in place. They are commonly used in manufacturing, construction and automotive sectors. These locking clamps not only enhance the accuracy of work but also contribute to the overall safety of operations.
WESTWARD -

Locking Chain Clamps

StyleModelOverall LengthMax. Jaw OpeningThroat DepthClamping ForceSwivel PadMax. OpeningSizeFinishPrice (ex. VAT)
A2FDC38 4/5"3 1/2"1 1/4"Not RatedNo3 3/8"9"Nickel Plated€35.60
B2FDC418"-------€24.82
IRWIN INDUSTRIAL TOOLS -

Handi Clamps

StyleModelThroat DepthClamping ForceSwivel Or Fixed PadMaterialSizePrice (ex. VAT)
A59200CD2"50 lbs.SwivelPlastic2"€14.93
B59400CD3"75 lbs.SwivelPlastic-€18.04
WESTWARD -

Locking C-clamp

StyleModelThroat DepthClamping ForceMax. Jaw OpeningSwivel PadSizePliers LengthOverall LengthMax. OpeningPrice (ex. VAT)
A2FDC51 1/4"Not Rated1 3/4"Yes4"4 1/2"4 1/2"1 5/8"€18.99
A2FDC71 1/8"500 lbs.2"Yes6"7.688"7 3/5"2"€14.80
B2FDC61 1/8"500 lbs.2"No6"6 3/8"6 2/5"2"€16.35
C45W3401 3/4"--No11"12 1/4"12.3"-€43.64
A2FDD22 1/4"900 lbs.-Yes11"11 3/8"11 2/5"-€39.88
A2FDC82 1/4"900 lbs.-Yes9"10 1/8"10.1"-€19.98
B2FDC92 1/4"--No9"10 1/8"10.1"-€24.70
B2FDD12 1/4"900 lbs.3 1/2"No11"10.812"10 4/5"3 3/8"€36.87
CH HANSON -

Locking C-Clamps

StyleModelMPNPrice (ex. VAT)
A7060070600€21.58
B7062070620€22.21
C7110071100€31.16
D7112071120€31.77
E7180071800€38.45
F7182571825€39.69
SUMNER -

Pipe Clamp Jack Bar

StyleModelSizeMaterialNumber Of PiecesTypeLengthPrice (ex. VAT)
A7809991" to 10"Stainless Steel1Jack Bar20"€1,775.08
B7809981" to 16"Steel1Jack Bar20"€1,436.21
IRWIN INDUSTRIAL TOOLS -

Locking Clamps

StyleModelSwivel Or Fixed PadMax. Jaw OpeningThroat DepthSizeOverall LengthClamping ForceReleasing MechanismTypePrice (ex. VAT)
AIRHT82585Fixed2 1/4"1 1/2"6"6"Not RatedTriggerlessC Clamp€34.43
BIRHT82584Fixed4"2 5/8"11"11"Not RatedTriggerlessC Clamp€47.67
CIRHT82586Swivel3 1/2"2 5/8"11"11"Not RatedTriggerlessC Clamp€45.58
DIRHT82587Swivel2 1/4"1 1/2"6"6"Not RatedTriggerlessC Clamp€29.62
IRWIN INDUSTRIAL TOOLS -

Locking C-Clamps

StyleModelSwivel Or Fixed PadThroat DepthSizeMaterialScrew MechanismPliers LengthTypeClamping ForcePrice (ex. VAT)
A6RFixed1 1/2"6"Alloy SteelAdjust Pressure6"6" C-Clamp-€24.49
B18RFixed9 1/2"18"Hardened Carbon SteelAdjust Pressure18"-2000 lbs.€64.13
C11RFixed2 5/8"11"Alloy SteelAdjust Pressure11"11" C-Clamp-€42.35
D275Fixed15 1/2"24"Hardened Alloy SteelAdjusts Clamping Pressure24"-2000 lbs.€88.73
E6SPSwivel1 1/2"6"Alloy SteelAdjust Pressure-6" C-Clamp With Swivel Pads-€29.52
IRWIN INDUSTRIAL TOOLS -

C-Clamps

StyleModelThroat DepthSizeTypeSwivel Or Fixed PadFinishMaterialScrew MechanismPrice (ex. VAT)
A4SP1 1/4"4"4" C-Clamp With Swivel PadsSwivelNickel PlatedAlloy SteelAdjust Pressure€22.74
B11SP2 5/8"11"11" C-Clamp With Swivel PadsSwivelNickel PlatedAlloy SteelAdjust Pressure€45.78
IRWIN INDUSTRIAL TOOLS -

Locking C-Clamp With Swivel Pads

StyleModelThroat DepthSizeMaterialPliers LengthSwivel Or Fixed PadClamping ForceFinishScrew MechanismPrice (ex. VAT)
A18SP9 1/2"18"Hardened Carbon Steel18"Swivel2000 lbs.Nickel PlatedAdjust Pressure€70.41
B2815 1/2"24"Hardened Alloy Steel24"Swivel2000 lbs.Nickel PlatedAdjust Pressure€97.97
SUMNER -

Internal Fit-up Clamp

StyleModelSizeMaterialPrice (ex. VAT)
A7841002" to 4"Stainless Steel€431.11
B7841024" to 8"Stainless Steel€652.89
C7841038" to 12"Stainless Steel€1,250.95
MILWAUKEE -

Locking C-clamp

StyleModelThroat DepthSizePliers LengthLengthFinishNumber Of PiecesTypeMaterialPrice (ex. VAT)
A48-22-35322 1/4"6"6 1/2"6"Chrome Plated1C-ClampAlloy Steel€28.10
B48-22-35222 1/4"6"6 1/2"6"Chrome Plated1C-ClampAlloy Steel€28.55
C48-22-35214"11"11 1/2"11"Chrome Plated1C-ClampAlloy Steel€43.77
D48-22-35314"11"11 1/2"11"Chrome Plated1C-ClampAlloy Steel€44.52
BESSEY -

Standard Locking Clamps

StyleModelMax. Jaw OpeningMax. OpeningSizePliers LengthOverall LengthThroat DepthClamping ForceSwivel PadPrice (ex. VAT)
ASG44"4"8"8"8"2 1/2"440 lbs.No€122.73
BSG88"8"10"10"10"2 1/2"440 lbs.No€163.11
PROTO -

C-Clamps

StyleModelMax. Jaw OpeningThroat DepthClamping ForceDuty RatingMax. OpeningSwivel Or Fixed PadBody MaterialBody ColorPrice (ex. VAT)
AJ269XL--------€43.48
BJ271XL---------
RFQ
CJ267XL---------
RFQ
DJ402A2"2"3500 lbs.Heavy Duty2"SwivelForged SteelBlack€52.97
EJ403A3"2 3/8"3500 lbs.Heavy Duty3"SwivelForged SteelBlack€65.85
FJ404A4"2 3/4"6500 lbs.Extra Heavy Duty4"SwivelForged SteelBlack€78.45
GJ406A6"3 5/8"6600 lbs.Extra Heavy Duty6"SwivelForged SteelBlack€107.58
HJ408A8"4 1/2"6900 lbs.Extra Heavy Duty8"SwivelForged SteelBlack€144.01
IJ410A10"5 3/8"8000 lbs.Extra Heavy Duty10"SwivelForged SteelBlack€225.72
JJ412A12"5 3/4"9500 lbs.Extra Heavy Duty12"SwivelForged SteelBlack€314.05
IRWIN INDUSTRIAL TOOLS -

Clamp Chain 9 Inch Size

ModelItemPrice (ex. VAT)
20RAE7ZKA€56.60
CH HANSON -

Locking Welding Clamp, 9 Inch Size

ModelItemPrice (ex. VAT)
70900CD6LJR€30.62
CH HANSON -

Locking Chain Clamp, 20 Inch Size

ModelItemPrice (ex. VAT)
72000CD6LKA€35.98
CH HANSON -

Locking Sheet Metal Clamp, 8 Inch Size

ModelItemPrice (ex. VAT)
70800CD6LJQ€27.59
IRWIN INDUSTRIAL TOOLS -

Clamp C 9 Inch Size

ModelItemPrice (ex. VAT)
9DRAE4PVN€44.77
IRWIN INDUSTRIAL TOOLS -

Clamp Welding

ModelItemPrice (ex. VAT)
9RAC8GNE€42.61
WESTWARD -

Locking Welding Clamp 9 Inch 1 5/8 Inch Cap

ModelItemPrice (ex. VAT)
2HMV2AC2CMA€37.07
SUMNER -

Stainless Steel Vee Head Sleeve

ModelItemPrice (ex. VAT)
780502AA8NJN€39.30
12

Locking Clamps

Locking clamps are a combination of clamps and pliers used to securely hold and lock objects in place. They feature quick-release triggers and adjustment screws for firm grip and single-handed operation of securing and releasing workpieces. These locking clamps are available in light- to medium-duty variants with different jaw designs for various metalworking applications, such as grinding and bending workpieces into shape. Some models also have swivel pads to protect the work surfaces of delicate materials. Raptor Supplies offers an extensive line of locking clamps from Bessey, Irwin, Wright Tool, Milwaukee, Proto, Westward and Sumner.

Frequently Asked Questions

Are these locking clamps suitable for temporary or permanent applications?

Locking clamps are versatile and can be used for both temporary and permanent applications. Their adjustable design allows for flexibility in gripping strength, making them adaptable to various needs.

What should I consider before buying locking clamps?

Consider factors such as the type of task, material and the size of the objects you will be working with.

Are these clamps suitable for someone with limited experience in using tools?

Indeed, even people with minimal experience can operate locking clamps because they are so user-friendly.

Do locking clamps leave marks on materials?

Locking clamps may leave slight marks on materials if you use excessive force. However, if you wish to minimise any potential damage, use protective pads on the clamp jaws.

How do I maintain locking clamps for optimal performance?

To keep your locking clamps in brand-new condition, clean them regularly with a damp cloth. Remove the accumulated debris. Regularly lubricate the moving parts and check for signs of wear.

We are here to help!

Looking for a part not listed here?