FOREVERBOLT Lock Washers

Filter

FOREVERBOLT -

NL-19 Grade 18-8 Stainless Steel Split Lock Washers

StyleModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPrice (ex. VAT)Pkg. Qty.
AFBLKW6P100#60.141"1/4"0.031"-0.005" to +0.005"Rockwell C35Silver€53.20100
BFBLKW8P100#81.67"0.293"1/25"-0.005" to +0.005"Rockwell C35Silver€54.01100
CFBLKW10P100#100.193"0.334"0.047"-0.005" to +0.005"Rockwell C35Silver€55.20100
DFBLKW1P101"1.003"1.652"1/4"-0.005" to +0.005"Rockwell C35Silver€67.8710
EFBLKW12P501/2"0.502"0.869"1/8"-0.005" to +0.005"Rockwell C35Silver€70.0450
FFBLKW14P1001/4"0.252"0.487"1/16"-0.005" to +0.005"Rockwell C35Silver€59.94100
GFBLKW34P253/4"0.753"1.264"3/16"-0.005" to +0.005"Rockwell C35Silver€70.9125
HFBLK38P1003/8"0.377"17/25"3/32"-0.005" to +0.005"Rockwell C35Silver€87.30100
IFBLKW58P255/8"0.628"1.072"0.156"-0.005" to +0.005"Rockwell C35Silver€50.6925
JFBLKW516P1005/16"0.314"0.583"0.0781"-0.005" to +0.005"Rockwell C35Silver€82.55100
KFBLKW78P107/8"0.878"1.455"0.219"-0.005" to +0.005"Rockwell C35Silver€50.8110
LFBLKW716P507/16"11/25"0.776"0.109"-0.005" to +0.005"Rockwell C35Silver€52.4050
MFBLKWM3P100M33.1 mm6.2 mm0.8 mm-0.2 mm to +0.2 mmRockwell C35Silver€53.61100
NFBLKWM4P100M44.1 mm7.6 mm0.9 mm-0.2 mm to +0.2 mmRockwell C35Silver€53.99100
OFBLKWM5P100M55.1 mm9.2 mm1.2 mm-0.2 mm to +0.2 mmRockwell C35Silver€55.19100
PFBLKWM6P100M66.1 mm11.8 mm1.6 mm-0.2 mm to +0.2 mmRockwell C35Silver€72.64100
QFBLKWM8P100M88.1 mm14.8 mm2 mm-0.2 mm to +0.2 mmRockwell C35Silver€77.39100
RFBLKWM10P50M1010.2 mm18.1 mm2.2 mm-0.2 mm to +0.2 mmRockwell C35Silver€50.0150
SFBLKWM12P50M1212.2 mm24.1 mm2.5 mm-0.2 mm to +0.2 mmRockwell C35Silver€55.9950
TFBLKWM16P25M1616.2 mm27.4 mm3.5 mm-0.2 mm to +0.2 mmRockwell C35Silver€83.3625
UFBLKWM20P25M2020.2 mm33.6 mm4 mm-0.2 mm to +0.2 mmRockwell C35Silver€73.0525
FOREVERBOLT -

NL-19 Grade 316 Stainless Steel Split Lock Washers

StyleModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPrice (ex. VAT)Pkg. Qty.
AFB3LKW6P100#60.141"1/4"0.031"-0.005" to +0.005"Rockwell C35Silver€56.58100
BFB3LKW8P100#81.67"0.293"1/25"-0.005" to +0.005"Rockwell C35Silver€55.60100
CFB3LKW10P100#100.193"0.334"0.047"-0.005" to +0.005"Rockwell C35Silver€56.76100
DFB3LKW1P51"1.003"1.652"1/4"-0.005" to +0.005"Rockwell C35Silver€48.115
EFB3LKW12P251/2"0.502"0.869"1/8"-0.005" to +0.005"Rockwell C35Silver€46.4225
FFB3LKW14P1001/4"0.252"0.487"1/16"-0.005" to +0.005"Rockwell C35Silver€61.14100
GFB3LKW34P203/4"0.753"1.264"3/16"-0.005" to +0.005"Rockwell C35Silver€65.7420
HFB3LKW38P503/8"0.377"17/25"3/32"-0.005" to +0.005"Rockwell C35Silver€53.1750
IFB3LKW58P255/8"0.628"1.072"0.156"-0.005" to +0.005"Rockwell C35Silver€54.1525
JFB3LKW516P505/16"0.314"0.583"0.0781"-0.005" to +0.005"Rockwell C35Silver€48.0350
KFB3LKW78P107/8"0.878"1.455"0.219"-0.005" to +0.005"Rockwell C35Silver€52.0110
LFB3LKW716P257/16"11/25"0.776"0.109"-0.005" to +0.005"Rockwell C35Silver€46.0425
MFB3LKWM3P100M33.1 mm6.2 mm0.8 mm-0.2 mm to +0.2 mmRockwell C35Silver€54.79100
NFB3LKWM4P100M44.1 mm7.6 mm0.9 mm-0.2 mm to +0.2 mmRockwell C35Silver€54.37100
OFB3LKWM5P100M55.1 mm9.2 mm1.2 mm-0.2 mm to +0.2 mmRockwell C35Silver€55.97100
PFB3LKWM6P100M66.1 mm11.8 mm1.6 mm-0.2 mm to +0.2 mmRockwell C35Silver€61.13100
QFB3LKWM8P50M88.1 mm14.8 mm2 mm-0.2 mm to +0.2 mmRockwell C35Silver€37.3350
RFB3LKWM10P50M1010.2 mm18.1 mm2.2 mm-0.2 mm to +0.2 mmRockwell C35Silver€50.0150
SFB3LKWM12P50M1212.2 mm24.1 mm2.5 mm-0.2 mm to +0.2 mmRockwell C35Silver€57.9750
TFB3LKWM16P10M1616.2 mm27.4 mm3.5 mm-0.2 mm to +0.2 mmRockwell C35Silver€24.8210
UFB3LKWM20P10M2020.2 mm33.6 mm4 mm-0.2 mm to +0.2 mmRockwell C35Silver€39.0910

We are here to help!

Looking for a part not listed here?