Liquid Level Switches And Controllers

Filter

FLOWLINE -

Ultrasonic Level Switch

StyleModelBody MaterialCable MaterialStem MaterialMax. PressureConnection SizeConnection TypeContact RatingContact TypePrice (ex. VAT)
ALU10-2405Perfluoroalkoxy AlkanePerfluoroalkoxy AlkanePerfluoroalkoxy Alkane150 psi3/4"NPT60 Va, 1A Max.SPST Relay€487.88
BLU10-1405PolypropylenePolypropylenePolypropylene150 psi3/4"NPT60 Va, 1A Max.SPST Relay€340.78
IFM -

Stainless Steel Liquid Level Switches and Controllers

StyleModelMax. PressureBody MaterialConnection SizeMax. Liquid Temp.Float LengthFloat MaterialPrice (ex. VAT)
ALMT10240 BarStainless Steel1/2"100°CNot ApplicableNot Applicable€488.23
BLMT10040 BarStainless Steel1/2"100°CNot ApplicableNot Applicable€478.95
CLMT10440 BarStainless Steel1/2"100°CNot ApplicableNot Applicable€559.52
FLOWLINE -

Vibration Level Switch Universal Ryton

ModelItemPrice (ex. VAT)
LZ12-1405AA4MEX€358.57
FLOWLINE -

Capacitance Level Switch Universal Polypropylene

ModelItemPrice (ex. VAT)
LP15-1405AA4MEY€311.54
FLOWLINE -

Optic Leak Detector Universal Polypro

ModelItemPrice (ex. VAT)
LO10-1305AA4MET€205.73
FLOWLINE -

Vertical Buoyancy Switch Universal Polypropylene

ModelItemPrice (ex. VAT)
LV10-1301AA4MEW€141.08
FLOWLINE -

Ultrasonic Level Switch Side Mounted Polypropylene

ModelItemPrice (ex. VAT)
AU13-1120AA4MFY€717.13
IFM -

Point Level Sensor, Point Level Sensor, Fiberglass-Reinforced Polypropylene, 213 mm Length

ModelItemPrice (ex. VAT)
LI5131CR4LNZ€270.94
FLOWLINE -

USB Hub

ModelItemPrice (ex. VAT)
LI99-2001CE9CRZ€58.78
See Details
LITTLE GIANT LADDERS -

Safety Switch 24VAC

ModelItemPrice (ex. VAT)
599125CY7GPA-
RFQ

Liquid Level Switches And Controllers

Flowline liquid level switches and controllers are designed for reliable liquid level detection of chemical, solvent, hydrocarbon and petroleum based liquids. Raptor Supplies offers the entire catalogue of Flowline liquid level switches, including Vibration, Ultrasonic, Optic Leak, Vertical Buoyancy and SuperGuard Capacitance switches. These liquid level switches feature relay / reed switch contacts for establishing a direct connection with the local devices or to send signals to the controllers. They can be mounted through a wall or inside a tank and come in a NEMA 6 (IP68) rated enclosure, deemed fit enough, to provide protection against dust, dirt, sand and temporary submersion underwater; thereby, ideal for both indoor and outdoor use.

We are here to help!

Looking for a part not listed here?