Liquid In Glass Thermometers

Filter

StyleModelTemp. RangeScale DivisionsLengthFillPrice (ex. VAT)
A80702E-A-4°F to +230°F2°F120 mmSafety Blue Liquid€135.87
A80902E-A-4°F to +230°F2°F120 mmSafety Blue Liquid€135.87
A80707E-A-20°C to +110°C1°C120 mmSafety Blue Liquid€128.78
A80907E-A-20°C to +110°C1°C120 mmSafety Blue Liquid€135.87
A80708E-A-20°C to +150°C1°C120 mmSafety Blue Liquid€135.87
A80703E-A0°F to +300°F-120 mmSafety Blue Liquid€132.05
A80903E-A0°F to +300°F2°F120 mmSafety Blue Liquid€130.51
StyleModelLengthScale DivisionsTemp. RangeFillPrice (ex. VAT)
A80708-A12"1°C-Safety Blue Liquid€84.92
A80702-A120 mm2°F-4°F to +230°FSafety Blue Liquid€84.92
A80703-A120 mm2°F0°F to +300°FSafety Blue Liquid€84.92
A80706-A120 mm1°C-35°C to +50°CSafety Blue Liquid€84.92
A80902-A120 mm2°F-4°F to +230°FSafety Blue Liquid€84.92
A80903-A120 mm2°F0°F to +300°FSafety Blue Liquid€84.92
A80906-A120 mm1°C-35°C to +50°CSafety Blue Liquid€84.92
A80907-A120 mm1°C-20°C to +110°CSafety Blue Liquid€84.92
A80908-A120 mm1°C-20°C to +150°CSafety Blue Liquid€84.92
A80707-A304 mm1°C-20°C to +110°CSafety Blue Liquid€84.92
THERMCO -

Liquid In Glass Thermometer

StyleModelTemp. RangeScale DivisionsLengthCalibration CertificateFillPrice (ex. VAT)
ALSS10033BLSFC-1°C to +51°C0.2°C460 mmNISTSpirit€739.06
ALSS6113SXXFC-20°C to +110°C0.5°C305 mmNISTSpirit€655.26
ALSS6033FC-100°C to +50°C1°C-NISTSpirit€710.30
ALSS603FC-100°C to +50°C1°C-NISTSpirit€710.30
BLSS6123SFC0°F to +300°F2°F-NISTSpirit€563.22
APPROVED VENDOR -

Pocket Liquid In Glass Thermometer

StyleModelTemp. RangeLengthScale DivisionsPrice (ex. VAT)
A6DKC9-30°F to +120°F6 1/4"€8.62
B6DKD00°F to +220°F6 1/4"€8.62
FRIO-TEMP -

Liquid In Glass Thermometer

StyleModelTemp. RangeLengthScale DivisionsCalibration CertificatePrice (ex. VAT)
A20402+15°C to +30°C180 mm2°FNIST€120.16
B30740+20°F to +70°F135 mm2°FNIST€108.92
A20403+25°C to +45°C190 mm2°FNIST€108.60
B30745+60°F to +120°F135 mm2°FNIST€107.90
C20404C+95°C to +115°C200 mm2°FNIST€439.43
A20404+95°C to +115°C200 mm2°FNIST€108.60
A20401-2°C to +10°C180 mm2°FNIST€114.70
B20717T-5°C to +20°C135 mm0.5°CNIST€109.48
C20401C-20°C to +10°C180 mm0.1°CNIST€458.11
B30735-20°F to +35°F135 mm2°FNIST€113.47
A20400-25°C to +5°C210 mm2°FNIST€120.88
D20715C-30°C to +1°C135 mm0.5°CNIST€417.13
B20715T-30°C to +1°C135 mm0.5°CNIST€109.73
E20630C-90°C to +25°C145 mm2°FNIST€490.71
B30750-130°F to +80°F145 mm2°FNIST€113.61
DURAC -

Liquid In Glass Thermometer

Durac, a part of H-B Instruments, manufactures liquid in glass thermometers ideal for measuring temperatures in freezers, ultra-low freezers and incubators. These thermometers come equipped with a glass bottle to store the sample and provide an accurate temperature reading without contaminating the sample. Made of lead-free glass, these H-B Durac thermometers contain an organic liquid, or EnviroKleen certified Enviro-Safe liquid, and feature permanently fused markings. Selected models also have a PFA coating to protect the glass and liquid in case of breakage.

StyleModelTemp. RangeLengthScale DivisionsCalibration CertificatePrice (ex. VAT)
A4/0045+10°C to +45°C125 mm0.5°CNIST€78.33
B4/0030+15°C to +30°C180 mm0.1°CNIST€98.31
A4/0050+15°C to +50°C135 mm0.5°CNIST€70.32
A4/0130+20°C to +130°C145 mm1°CNIST€91.23
A4/0200+50°C to +200°C145 mm2°CNIST€87.60
B4/0010-2°C to +10°C180 mm0.1°CNIST€104.91
A4/0015-5°C to +15°C125 mm0.5°CNIST€78.22
A4/0020-5°C to +20°C135 mm0.5°CNIST€77.58
A4/0000-30°C to +1°C135 mm0.5°CNIST€68.85
A4/0025-90°C to +25°C145 mm1°CNIST€102.37
THERMCO -

Liquid Inch Glass Thermometer -1 To 201c

ModelItemPrice (ex. VAT)
ACC10073BLSFCAF4UYJ€1,107.92

We are here to help!

Looking for a part not listed here?