KNIPEX Linesman Pliers

Used by electricians and tradesmen for gripping, bending, cutting and twisting an assortment of wires and cables. Feature serrated cross-hatched knurled gripping zone for pulling and insulated handle

Filter

KNIPEX -

Linemans Pliers

StyleModelJaw LengthJaw WidthHandle TypeMaterialJaw ThicknessSpring ReturnTether CapableGrip StylePrice (ex. VAT)
A9O 21-410 SBA1 1/2"1 1/8"DippedChrome Vanadium Steel5/8"NoNot Tether Capable-€57.99
B09 12 240 SBA1 5/8"1 5/8"ErgonomicChrome Vanadium Steel5/8"NoNot Tether CapableDeluxe Cushion€115.95
KNIPEX -

Insulated Linemans Pliers

Knipex insulated pliers are designed with a high-grade tool steel cutter head that is forged and oil-hardened to deliver 35% less manual effort requirement than conventional combination pliers. These lineman's pliers feature long cutting edges and gripping zones for handling thicker cables and flat or round surfaces, respectively; and have an optimised leverage facility allowing users to smooth out rough edges of metal pipes. Choose from a wide range of these insulated lineman's pliers, available in 1.5, 1-11/16, 1.375 and 1.625 inch jaw lengths on Raptor Supplies.

StyleModelJaw LengthJaw WidthJaw ThicknessHandle TypeGrip StyleMaterialOverall LengthHigh LeveragePrice (ex. VAT)
A09 08 240 SBA1 1/2"1 1/4"5/8"Ergonomic-High Carbon Tool Steel9 1/2"-€111.86
B02 08 200 SBA1 1/2"1 1/4"5/8"InsulatedKnurled-8"Yes€71.50
C02 08 225 SBA1 1/2"1"5/8"ErgonomicKnurledHigh Carbon Tool Steel9"Yes€89.98
D02 08 225 US1 3/4"1 1/2"5/8"InsulatedKnurledSteel9"Yes€85.75
E03 08 160 SBA1 3/8"1 1/2"3/8"InsulatedDeluxe CushionSteel6 1/4"No€57.59
F03 08 200 SBA1 5/8"1 1/2"5/8"InsulatedDeluxe CushionSteel8"No€69.10

We are here to help!

Looking for a part not listed here?