RANCO Line Voltage Thermostats

Line Voltage Mechanical and Electrical Thermostats designed to regulate the temperature of the high-rise buildings where cold-air flow intake and hot-air exhaust control are simultaneously; ideal for use with attic ventilators, fans, and dampers. Features a control range of -30 to 220 deg F

Filter

StyleModelNumber Of SwitchesDifferentialSensing Bulb LengthCapillary LengthFull Load Amps @ 240v AcNumber Of Heating StagesNumber Of Cooling StagesSwitch ActionPrice (ex. VAT)
AC12-501013°F9"36"15A11Open/Close On Rise€121.61
AC17-10023.5°F8 9/16"26"15A11Open/Close On Rise€192.61
RANCO -

Line Voltage Thermostats, LCD Display, Gray

Ranco ETC Series line voltage thermostats provide on / off controls and offer electronic replacements for electrical-mechanical temperature handling equipment in commercial heating, air conditioning, cooling & refrigeration applications. They provide flexibility due to their wide temperature ranges, selectable heating / cooling modes, one & two stage capabilities and / or multi-voltage inputs up to 240 VAC. Further, these thermostats are integrated with LCD read-out displays for sensing temperatures, relay status & control settings and have keypad lockouts to prevent end-user alteration of settings. Additionally, they have IP67 rated sensors for dust & water resistance and are equipped with EEPROM memories to retain control settings during power outages. They feature SPST (single pole single throw) or SPDT (single pole double throw) switches to adjust temperature settings and are available in NEMA 1 & NEMA 4X enclosures, thereby ensuring protection from damages due to water ingress.

StyleModelHeightNumber Of SwitchesFull Load Amps @ 120vVoltage RangeNumber Of StagesNumber Of Relay OutputsOverall HeightNumber Of Relay Control OutputPrice (ex. VAT)
AETC-111000-0006 1/2"116A120-240V AC116 1/2"1€168.30
AETC111-100-0006 1/2"116A120-240V AC116 1/2"1€241.56
AETC-112000-0006 1/2"116A24-240V AC116 1/2"1€192.06
AETC112-100-0006 1/2"116A24V AC116 1/2"1€180.66
AETC211-000-0006 1/2"29.8A120-240V AC226 1/2"2€227.70
AETC211-100-0006 1/2"29.8A120-240V AC226 1/2"2€232.39
AETC212-000-0006 1/2"29.8A24-240V AC226 1/2"1€193.66
AETC212-100-0006 1/2"29.8A24-240V AC226 1/2"2€229.44
BETC-141000-0007 3/4"116A120-240V AC117 7/8"1€233.64
BETC-241000-0007 3/4"29.8A120-240V AC227 7/8"1€241.56

We are here to help!

Looking for a part not listed here?