TELEMECANIQUE SENSORS Limit Switch Body And Contacts

IEC-certified limit switches featuring a modular design to easily access the interior and positive opening on all snap- and slow-break contacts for enhanced safety. Can operate at -77 to 158 deg F and are available in 4-pin M12, plug-in, screw & pre-wired cable connector variants

Filter

TELEMECANIQUE SENSORS -

Limit Switch Body and Contacts

StyleModelElectrical ConnectionIp RatingAc Contact RatingOperating Temp. RangePrice (ex. VAT)
AXE2SP2141-----
RFQ
BXC1ZP2-----
RFQ
CXESP2051----€51.45
DXESP2021----€167.39
EZCKJ8-----
RFQ
EZCKJ1H29----€112.11
FZCKJ4H7----€200.43
GXE2NP2141----€89.52
HZCKL1----€178.41
IZC2JC1H5----€312.85
JZCKJ11H7-----
RFQ
KXCKMR54D1H29----€782.87
LZCKJ15H7-----
RFQ
MXE2SP2151Screw TerminalsNot Rated10A @ 600V AC-77°F to +158°F€75.91
TELEMECANIQUE SENSORS -

Sensors Limit Switch Body and Contacts

StyleModelNema RatingAc Contact RatingOperating Temp. RangeIp RatingPrice (ex. VAT)
AZCT21N12NEMA 1, NEMA 4, NEMA 121.5A @ 240V-13°F to +158°F-€88.57
BZCP21NEMA 1, NEMA 4, NEMA 121.5A @ 240V-13°F to +158°F-€45.39
CZCP21M12NEMA 1, NEMA 4, NEMA 123A @ 240V-13°F to +158°F-€99.79
BZCP25NEMA 1, NEMA 4, NEMA 121.5A @ 240V-13°F to +158°F-€53.62
DZCKJ4104H7NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F--
RFQ
EZCKJ1H7NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F-€115.41
FZCKJ1DNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F-€200.09
GZCKM1NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V AC-13°F to +158°F-€117.12
HZCD21M12NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 50V-13°F to +158°F-€138.06
IXE2NP2151NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 410A @ 600V AC-77°F to +158°FNot Rated€56.75
JZCKL1H7NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F-€183.69
KZCD25NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 41.5A @ 240V-13°F to +158°F-€79.49
EZCKJ2H7NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 43A @ 240V-13°F to +158°F-€176.40
KZCD21NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 41.5A @ 240V-13°F to +158°F-€58.53
LZCMD21L2NEMA 4X, NEMA 6P, NEMA 12, NEMA 136A @ 300V-13°F to +158°F-€87.83
MZCMD21L1NEMA 4X, NEMA 6P, NEMA 12, NEMA 136A @ 300V-13°F to +158°F-€81.10
NZCMD21M12NEMA 4X, NEMA 6P, NEMA 12, NEMA 131.5A @ 240V-13°F to +158°F-€122.81
NZCMD25NEMA 4X, NEMA 6P, NEMA 12, NEMA 131.5A @ 240V-13°F to +158°F-€72.22
OZCMD21L5NEMA 4X, NEMA 6P, NEMA 12, NEMA 136A @ 300V-13°F to +158°F-€121.73
PZCMD21NEMA 4X, NEMA 6P, NEMA 12, NEMA 131.5A @ 240V-13°F to +158°F-€76.24

We are here to help!

Looking for a part not listed here?