SQUARE D Lighting Magnetic Contactors

Square D lighting magnetic contactors are suitable for use in stadiums, parks, construction sites and industrial plants for switching electrical power circuits. They provide higher current ratings as compared to relays and are available in 2, 3, 4, 6, 8, 10 & 12 pole configurations.

Filter

SQUARE D -

Lighting Contactor

StyleModelNumber Of PolesInductive Full Load AmpsResistive Full Load AmpsCoil VoltsFull Load AmpsDepthContactor TypeHeightPrice (ex. VAT)
A8903LO20V04230A30A277V AC30A3 3/25"Electrically Held5"€554.05
B8903SMO10V02230A30A-30A4 17/25"Mechanically Held7.15"€901.49
C8903LXO20V01230A30A24V AC30A3 1/4"Mechanically Held8.81"€848.90
D8903SPO1V02260A60A120V AC60A4.94"Electrically Held5.33"€1,093.93
B8903SVO1V022200A200A-200A6 1/2"Electrically Held9.14"€3,867.71
D8903SMO1V02230A30A120V AC30A4.22"Electrically Held4.34"€632.17
B8903SQO1V022100A100A120V AC100A6 1/2"-7.09"€1,622.13
A8903LO20V02230A30A120V AC30A3 3/25"Electrically Held5"€554.05
E8903SQG2V023100A100A-100A8.99"Electrically Held25.15"€2,114.28
F8903SPG11V02360A60A-60A9.73"Mechanically Held14 3/25"€1,917.09
D8903SMO2V0433030277V AC30A4.22"Electrically Held-€1,359.18
D8903SPO2V04360A60A277V AC60A4.94"Electrically Held5.33"€2,573.91
B8903SPO11V02360A60A-60A5.23"Mechanically Held8 1/4"€1,884.68
D8903SPO2V02360A60A120V AC60A4.94"Electrically Held5.33"€1,174.75
G8903LO30V04330A30A277V AC30A3 3/25"Electrically Held5"€794.73
B8903SMO11V02330A30A-30A4 17/25"Mechanically Held7.15"€1,003.24
D8903SMO2V02330A30A120V AC30A4.22"Electrically Held-€1,324.30
C8903LXO30V02330A30A-30A3 1/4"Mechanically Held8.81"€857.17
G8903LO30V02330A30A120V AC30A3 3/25"Electrically Held5"€616.01
B8903SQO2V043100A100A277V AC100A6 1/2"Electrically Held7.09"€2,262.91
B8903SQO2V023100A100A120V AC100A6 1/2"Electrically Held7.09"€1,835.67
B8903SVO2V023200A200A-200A6 1/2"Electrically Held9.14"€5,401.57
H8903SMG11V02330A30A-30A5 7/25"Mechanically Held10"€1,038.67
C8903LXO40V02430A30A120V AC30A3 1/4"Mechanically Held-€1,064.69
B8903SMO12V02430A30A-30A4 17/25"Mechanically Held7.15"€1,002.93
SQUARE D -

Lighting Magnetic Contactors

StyleModelDepthHeightWidthPrice (ex. VAT)
A9991LXG1---€217.22
B8903SVO11V02---€5,261.84
C8903LXG40V02---€1,002.93
D8903LG20V02---€616.01
E8903LG30V02C---€1,079.45
F8903LXO20V02---€795.86
G8903SMG10V02---€969.05
H8903SMG3V025 7/25"10"6"€817.99
I8903SMG2V025 7/25"10"6"€836.69
J8903LG30V026.03"12.69"7.81"€719.47
K8903LG40V046.03"12.69"7.81"€1,002.93
L8903LG80V046.03"12.69"7.81"€1,679.71
M8903LG40V026.03"12.69"7.81"€922.13
N8903LG30V046.03"12.69"7.81"€719.47

We are here to help!

Looking for a part not listed here?