Lever Chain Hoists

Filter

Lever chain hoists are suitable for lifting and lowering heavy loads in a variety of industries, including manufacturing, construction and transportation. Raptor Supplies offers a wide range...Read more

ALL MATERIAL HANDLING -

LA Series Lever Chain Hoists

StyleModelMPN
ALA008LA008
RFQ
BLA010LA010
RFQ
BLA016LA016
RFQ
BLA020LA020
RFQ
BLA025LA025
RFQ
BLA032LA032
RFQ
CLA063LA063
RFQ
DLA090LA090
RFQ
VESTIL -

ELH Series Economy Lever Hoists

Raptor Supplies offers a wide range of ELH Series economy lever hoists (with disc brakes) by Vestil, tested to 150% of rated capacity. Swivel hooks have deformation indicators and lever handles which can rotate 360 degrees. Single hand free chaining allows a trouble free operation in both vertical & horizontal positions. Choose from 500 & 1000 lb capacity of these units, available in 10, 15 & 20 feet lift options.

StyleModelHook OpeningWidthChain LengthCapacityHandle LengthHeightLengthMin. Between HooksPrice (ex. VAT)
AELH-20-2012 3/4"4 1/2"20 ft.-10"20"6 1/4"-€292.73
BELH-20-512 3/4"4 1/2"5 ft.2000 lbs.10"20"6 1/4"-€243.94
CELH-20-1012 3/4"4 1/2"10 ft.-10"20"6 1/4"-€266.13
DELH-15-2012 7/8"5 1/2"20 ft.1500 lbs.11"7"15 1/2"12 4/5"€296.86
EELH-15-512 7/8"5 1/2"5 ft.1500 lbs.11"7"14 1/2"12 4/5"€210.97
FELH-15-1012 7/8"5 1/2"10 ft.1500 lbs.11"7"14 1/2"12 4/5"€242.86
GELH-30-1015"5 1/2"10 ft.3000 lbs.-7 1/2"20"15"-
RFQ
HELH-30-515"5 1/2"5 ft.3000 lbs.-7 1/2"20"15"€277.77
IELH-30-2015"5 1/2"20 ft.3000 lbs.16"7 1/2"20"15"€408.34
JELH-60-2019"7 1/4"20 ft.6000 lbs.16"--19"€589.74
KELH-60-519"7 1/4"5 ft.6000 lbs.16"9"22"19"€418.83
LELH-60-1019"7 1/4"10 ft.6000 lbs.16"--19"€476.10
MELH-120-2024.438"5 1/2"-12000 lbs.14"20"--€876.07
NELH-120-524.438"5 1/2"5 ft.12000 lbs.14"20"--€658.59
OELH-120-1024.438"5 1/2"10 ft.12000 lbs.14"20"--€766.76
ALL MATERIAL HANDLING -

Mini Series Lever Chain Hoists

StyleModelMPN
AML003ML003
RFQ
BML005ML005
RFQ
ALL MATERIAL HANDLING -

LC Series Lever Chain Hoists

StyleModelLift LengthHead RoomCapacityFinish
ALC060----
RFQ
BLC030----
RFQ
BLC015----
RFQ
CLC008----
RFQ
DLC030-05Z5"18.9"6600 lbs.Zinc Plated
RFQ
DLC015-05Z5"15"3300 lbs.Zinc Plated
RFQ
DLC008-05Z5"12 3/5"1650 lbs.Zinc Plated
RFQ
DLC030-05ZS5"18.9"6600 lbs.Zinc Plated
RFQ
DLC015-05ZS5"15"3300 lbs.Zinc Plated
RFQ
DLC060-05Z5"24 2/5"13200 lbs.Zinc Plated
RFQ
DLC030-10Z10"18.9"6600 lbs.Zinc Plated
RFQ
DLC015-10Z10"15"3300 lbs.Zinc Plated
RFQ
DLC015-10ZS10"15"3300 lbs.Zinc Plated
RFQ
DLC030-10ZS10"18.9"6600 lbs.Zinc Plated
RFQ
DLC060-10Z10"24 2/5"-Zinc Plated
RFQ
DLC008-10Z10"12 3/5"1650 lbs.Zinc Plated
RFQ
DLC015-20Z20"15"3300 lbs.Zinc Plated
RFQ
DLC030-20ZS20"18.9"6600 lbs.Zinc Plated
RFQ
DLC060-20Z20"24 2/5"-Zinc Plated
RFQ
DLC030-20Z20"18.9"6600 lbs.Zinc Plated
RFQ
DLC008-20Z20"12 3/5"1650 lbs.Zinc Plated
RFQ
DLC015-20ZS20"15"3300 lbs.Zinc Plated
RFQ
VESTIL -

HCH-NS Series Non Sparking Chain Hoists

StyleModelMaterialCapacityHead RoomColorLifting HeightNo. Of Vertical SupportsSize
AHCH-NS-2-10Aluminum2000 lbs.15 3/4"Brass10 ft.010 ft.
RFQ
BHCH-NS-1-10Polystyrene1000 lbs.15"Brass10 ft.010 ft.
RFQ
INGERSOLL-RAND -

Lever Chain Hoists

StyleModelMPNPrice (ex. VAT)
AKL150V-20KL150V-20€2,167.60
BKX050-10KX050-10€744.17
JET TOOLS -

Lever Chain Hoists

StyleModelMPNPrice (ex. VAT)
A287100287100€238.04
B287101287101€324.74
C287200287200€315.97
B287201287201€389.19
B287202287202€434.87
D287301287301€491.24
E287302287302€577.85
F287402287402€671.22
G287603287603€1,543.44
H287700287700€574.95
I376200376200€676.62
J376202376202€794.70
KJLH-160-10SHJLH-160-10SH€895.39
LJLH-250-10JLH-250-10€1,211.86
MJLP75-100JLP75-100€14.97
NJLP150-100JLP150-100€14.97
DAYTON -

Lever Hook Mounted Chain Hoists, 5 ft. Lift

StyleModelHook OpeningLever LengthBody MaterialBody DepthBody WidthColorMin. Between HooksChainPrice (ex. VAT)
A3TP971 7/64"16 3/8"Steel6 1/2"5 9/16"Silver14 3/8"Hardened Steel€676.24
B4ZX461 7/64"16 1/2"Steel7"6 3/8"Red15 3/4"Hardened Steel€587.85
C3TR011 29/64"16 1/2"Steel7 11/16"7"Silver18 1/2"Hardened Steel€774.41
D5HT161 29/64"16 1/2"Steel7 5/8"8 1/4"Red20 15/32"Hardened Steel€1,012.50
E5YGF513/16"6 5/16"Steel3 1/16"2 7/16"Silver9 1/16"Alloy Steel€299.19
F425Z6813/16"5 11/16"Aluminum3 7/16"2 11/16"Silver7 7/8"Zinc Plated€301.64
C3TP9429/32"10 7/16"Steel5 13/16"4 3/4"Silver11 13/16"Hardened Steel€360.73
G425Z7029/32"6 5/16"Aluminum3 15/16"3 3/16"Silver9 27/32"Zinc Plated€373.29
H4ZX4329/32"12 3/16"Steel5 15/16"5 5/16"Red12 51/64"Hardened Steel€321.03
I425Z6629/32"8 9/16"Steel3 3/8"2 11/16"Silver10 3/64"Zinc Plated€358.38
VESTIL -

EMH Series Electric Mini Hanging Cable Hoists

StyleModelLoad CapacityCapacityChain Dia.ColorMaterialPhaseVoltageCable LengthPrice (ex. VAT)
AEMH-100.5 ton.1000 lbs.40 3/25"OrangeAluminum1115V90 ft.€1,448.78
BEMH-30.15 ton.300 lbs.4.76 mmOrangeAluminum1115V90 ft.€955.62
CEMH-50.25 ton.500 lbs.4.76 mmOrangeAluminum1115V90 ft.-
RFQ
DEMH-70.35 ton.700 lbs.4.76 mmOrangeAluminum1115V90 ft.€1,272.75
VESTIL -

PLH Series Professional Lever Hoists

StyleModelHook OpeningCapacityWidthLengthLever ResistanceChain LengthHeightHandle LengthPrice (ex. VAT)
APLH-20-10-2000 lbs.4"6"78 lbs.10 ft.13"10"€293.80
BPLH-20-5-2000 lbs.4"6"78 lbs.5 ft.13"10"€266.14
CPLH-120-5-12000 lbs.5 1/2"6"85 lbs.5 ft.19"14"€777.41
DPLH-120-10-12000 lbs.5 1/2"6"85 lbs.10 ft.19"14"€885.59
EPLH-20-20-2000 lbs.4"6"78 lbs.20 ft.13"10"€347.81
FPLH-120-20-12000 lbs.5 1/2"6"85 lbs.20 ft.19"14"€1,107.26
GPLH-30-201 1/8"3000 lbs.4"6 1/2"58 lbs.20 ft.23 3/4"-€469.84
HPLH-15-1011"1500 lbs.7"13 1/4"58 lbs.10 ft.5"11"€331.94
IPLH-15-511"1500 lbs.7"13 1/4"58 lbs.5 ft.5"11"€267.14
JPLH-15-2011"1500 lbs.7"13 1/4"58 lbs.20 ft.5"11"€349.89
KPLH-30-1015 1/2"3000 lbs.7"16"58 lbs.10 ft.5 1/2"16"€385.94
LPLH-30-515 1/2"3000 lbs.7"16"58 lbs.5 ft.5 1/2"-€343.61
MPLH-60-2022.438"6000 lbs.8"21 1/2"79 lbs.20 ft.-16"€694.69
NPLH-60-522.438"6000 lbs.8"21 1/2"79 lbs.5 ft.9"16"€522.78
OPLH-60-1022.438"6000 lbs.8"21 1/2"79 lbs.---€579.02
ALL MATERIAL HANDLING -

X5 Series Lever Chain Hoists

StyleModelMPN
AX5L02250X5L02250
RFQ
BX5L03528X5L03528
RFQ
BX5L07056X5L07056
RFQ
CX5L14000X5L14000
RFQ
DX5L20000X5L20000
RFQ
ALL MATERIAL HANDLING -

X5 Series SubSea Lever Chain Hoists

StyleModelMPN
AX5SL02250X5SL02250
RFQ
BX5SL03528X5SL03528
RFQ
BX5SL07056X5SL07056
RFQ
CX5SL14000X5SL14000
RFQ
DX5SL20000X5SL20000
RFQ
DAYTON -

Lever Chain Hoists

Dayton lever chain hoists are designed to designed to lift and move heavy loads in warehouse, loading docks and workshops. These chain hoists feature weston style double disc brakes to precisely place loads and steel chains to handle the loads. They are equipped with safety latch hooks to prevent load from accidentally falling and cushioning on lever handle for operator comfort. These ratcheting hoists control the load while it's being lifted or lowered so you can quickly take up chain slack. Choose from a wide range of lever chain hoists, available in 1650, 3300 and 6600 lb load capacities on Raptor Supplies.

StyleModelHook OpeningOverload Protection IncludedLever LengthBody MaterialBody DepthBody WidthColorLift LengthPrice (ex. VAT)
A816YJ8---------
RFQ
B816YJ7---------
RFQ
B816YJ6---------
RFQ
C816YJ5---------
RFQ
D816YJ4---------
RFQ
E816YJ3---------
RFQ
F816YJ2---------
RFQ
G816YJ1---------
RFQ
H49CX791 7/64"Yes16 1/2"Steel7"6 3/8"Red-€637.91
I48ME561 7/64"No16 1/2"Steel7"6 3/8"Red-€580.63
J4ZX481 7/64"No16 1/2"Steel7"6 3/8"Red20 ft.€692.66
K3TP951 7/64"No16 3/8"Steel6 1/2"5 9/16"Silver10 ft.€530.71
K3TP961 7/64"No16 3/8"Steel6 1/2"5 9/16"Silver20 ft.€670.30
J4ZX471 7/64"No16 1/2"Steel7"6 3/8"Red10 ft.€650.42
L4ZX491 29/64"No16 1/2"Steel7 5/8"8 1/4"Red10 ft.€1,165.10
L4ZX501 29/64"No16 1/2"Steel7 5/8"8 1/4"Red20 ft.€1,186.67
K3TP981 29/64"No16 1/2"Steel7 11/16"7"Silver10 ft.€808.98
M48ME571 29/64"No16 1/2"Steel7 5/8"8 1/4"Red-€759.11
K3TP991 29/64"No16 1/2"Steel7 11/16"7"Silver20 ft.€878.05
N49CX801 29/64"Yes16 1/2"Steel7 5/8"8 1/4"Red-€960.85
O425Z6513/16"No6 5/16"Steel3 1/16"2 7/16"Silver-€281.35
P425Z6913/16"No5 11/16"Aluminum3 7/16"2 11/16"Silver-€305.32
Q49CX7829/32"Yes12 3/16"Steel5 15/16"5 5/16"Red-€436.23
R48ME5529/32"No12 3/16"Steel5 15/16"5 5/16"Red-€449.31
S4ZX4529/32"No12 3/16"Steel5 15/16"5 5/16"Red20 ft.€667.88
VESTIL -

VKX Series Compact And Lightweight Lever Hoists

StyleModelHook OpeningPull To Lift Rated LoadCapacityHandle LengthLever ResistanceColorChain LengthMaterialPrice (ex. VAT)
AVKX-05-57 7/8"45 lbs.500 lbs.5 3/4"45 lbs.Silver5 ft.Aluminum€168.60
BVKX-10-59 7/8"55 lbs.1000 lbs.6 1/4"55 lbs.Silver5 ft.Aluminum€186.53
VESTIL -

ELH Series Mighty Mini Lever Hoists

StyleModelHook OpeningColorMaterialCapacityHandle LengthChain LengthRotationLever ResistancePrice (ex. VAT)
AELH-05-58 1/4"SilverSteel500 lbs.6"5 ft.360°10 lbs.€171.71
BELH-05-108 1/4"OrangeDecal, Label500 lbs.6"10 ft.360°10 lbs.€187.67
CELH-05-158 1/4"OrangePolystyrene500 lbs.6"15 ft.360°10 lbs.€200.32
DELH-05-208 1/4"OrangePolystyrene500 lbs.6"-360°10 lbs.-
RFQ
EELH-10-1010"OrangeSteel1000 lbs.8 1/2"10 ft.360°-€211.01
FELH-10-1510"OrangeSteel1000 lbs.8 1/2"15 ft.360°-€224.77
GELH-10-2010"OrangeDecal, Label1000 lbs.8 1/2"20 ft.360°-€251.23
HELH-10-510"OrangeDecal, Label1000 lbs.8 1/2"5 ft.360°--
RFQ
HARRINGTON -

Lever Chain Hoists, 20 ft. Lift

StyleModelHook OpeningOverload Protection IncludedLever LengthBody WidthBody DepthOverload ProtectionMin. Between HooksPull To Lift Rated LoadPrice (ex. VAT)
ALB030-20-SC-SYH1 5/16"Yes16 5/16"6 5/16"7 1/2"Yes13 9/16"69 lbs.€1,989.80
ALB030-20-SYH1 5/16"No16 5/16"6 5/16"7 1/2"No13 9/16"69 lbs.€1,748.10
BLB015-20-SC-SYH1"Yes10 13/32"5"-Yes13 1/4"64 lbs.€1,615.33
CLB015-20-SYH1"No10 13/32"5"6 5/16"No13 1/4"64 lbs.€1,375.67
HARRINGTON -

Lever Chain Hoists, 5 ft. Lift

StyleModelHook OpeningOverload Protection IncludedLever LengthBody WidthBody DepthOverload ProtectionMin. Between HooksPull To Lift Rated LoadPrice (ex. VAT)
ALB030-5-SC-SYH1 5/16"Yes16 5/16"6 5/16"7 1/2"Yes13 9/16"69 lbs.€1,805.35
BLB015-5-SC-SYH1"Yes10 13/32"5"6 5/16"Yes13 1/4"64 lbs.€1,376.74
ALB015-5-SYH1"No10 13/32"5"-No13 1/4"64 lbs.€1,134.54
BLB030-5-SYH1.312"No16 5/16"--No13.562"69 lbs.€1,483.04
DAYTON -

Lever Chain Hoists, 5 ft. Lift

Dayton lever chain hoists are engineered to lift and lower heavy loads without the help of machinery. They are provided with heavy-duty steel chains and soft handles that help to easily lift tons of load. These lever chain hoists feature free-chaining that allows fast load attachment and are load tested for security. Choose from a range of these lever chain hoists, available in powder coated and zinc plated finish options.

StyleModelHook OpeningLever LengthBody DepthBody WidthColorChain LengthMin. Between HooksPull To Lift Rated LoadPrice (ex. VAT)
A29XP411 7/64"16 3/8"6 1/2"5 9/16"Silver5 1/2"14 3/8"50 lbs.€663.84
B29XP481 7/64"16 1/2"7"6 3/8"Red5.5 ft.15 3/4"50 lbs.€784.60
B29XP531 29/64"16 1/2"7 5/8"8 1/4"Red5.5 ft.20 15/32"72 lbs.€865.14
A29XP441 29/64"16 3/8"7 11/16"7"Silver5.5 ft.18 1/2"72 lbs.€990.99
B29XP4529/32"12 3/16"5 15/16"5 5/16"Red5.5 ft.12 51/64"32 lbs.€577.17
A29XP3829/32"10 7/16"5 13/16"4 3/4"Silver5.5 ft.11 13/16"32 lbs.€447.81
DAYTON -

Lever Chain Hoists, 20 ft. Lift

Dayton lever chain hoists are used for lifting and lowering heavy loads without the help of machinery. These lever chain hoists comprise dual-stage reduction gearing, Weston-style load brakes / double disc brakes and rugged alloy steel, nickel-plated grade 100 load chains. They are equipped with heavy-duty steel chains and soft handles that help to easily lift 1/4 to 6-ton loads. Choose from a range of these lever chain hoists available in 1650, 3300 and 6600 lb load capacity variants.

StyleModelHook OpeningLever LengthBody DepthBody WidthColorChain LengthMin. Between HooksPull To Lift Rated LoadPrice (ex. VAT)
A29XP401 7/64"16 3/8"6 1/2"5 9/16"Silver20 1/2"14 3/8"50 lbs.€998.32
B29XP501 7/64"16 1/2"7"6 3/8"Red20.5 ft.15 3/4"50 lbs.€759.69
A29XP431 29/64"16 3/8"7 11/16"7"Silver20.5 ft.18 1/2"72 lbs.€1,337.51
B29XP521 29/64"16 1/2"7 5/8"8 1/4"Red20.5 ft.20 15/32"72 lbs.€1,039.06
A29XP3729/32"10 7/16"5 13/16"4 3/4"Silver20.5 ft.11 13/16"32 lbs.€458.10
B29XP4729/32"12 3/16"5 15/16"5 5/16"Red20.5 ft.12 51/64"32 lbs.€961.07
DAYTON -

Lever Chain Hoists, 10 ft. Lift

Dayton lever chain hoists are designed for lifting and lowering heavy loads without the need of machinery. They are equipped with heavy-duty steel chains and soft handles that help to easily lift 1/4 to 6-ton loads. These lever chain hoists comprise dual-stage reduction gearing, Weston-style load brakes / double disc brakes and rugged alloy steel, nickel-plated grade 100 load chains. Choose from a range of these lever chain hoists, available in 1650, 3300 and 6600 lb load capacity variants.

StyleModelHook OpeningLever LengthBody DepthBody WidthColorMin. Between HooksPull To Lift Rated LoadLoad CapacityPrice (ex. VAT)
A29XP391 7/64"16 3/8"6 1/2"5 9/16"Silver14 3/8"50 lbs.3000 lbs.€693.65
B29XP491 7/64"16 1/2"7"6 3/8"Red15 3/4"50 lbs.3000 lbs.€613.99
A29XP421 29/64"16 3/8"7 11/16"7"Silver18 1/2"72 lbs.6000 lbs.€1,259.83
B29XP511 29/64"16 1/2"7 5/8"8 1/4"Red20 15/32"72 lbs.6000 lbs.€940.42
A29XP3629/32"10 7/16"5 13/16"4 3/4"Silver11 13/16"32 lbs.1500 lbs.€426.93
C29XP4629/32"12 3/16"5 15/16"5 5/16"Red12 51/64"32 lbs.1500 lbs.€430.45
StyleModelMPNPrice (ex. VAT)
A0237/050237/05€143.31
RFQ
A0237/150237/15€212.71
RFQ
12...1617

Lever Chain Hoists

Lever Chain Hoists feature tough steel chains with cushioned handles for comfortable lifting of heavy loads. Other features include rugged forks, safety latches and swivels Different types of hoists such as double-disc, screw and disc and Weston brake help in positioning of loads with precision and available options can be categorised by size or load capacity

Frequently Asked Questions

Are Harrington chain lever hoists corrosion-resistant?

Yes, these hoists feature powder-coated finish to provide corrosion resistance.

What is a Weston-style automatic brake?

A Weston-style automatic brake is used in chain hoists to hold the load in position and prevent it from falling when the operator releases the lever.

What is the advantage of a safety stop?

A safety stop is used to prevent the load from accidentally disengaging from the hoist when it is being lifted to prevent accidents and injuries.

We are here to help!

Looking for a part not listed here?