LED Wall Packs

Filter

HUBBELL LIGHTING - OUTDOOR -

LED Wall Packs

StyleModelMPNPrice (ex. VAT)
ASG1-10-PCUSG1-10-PCU€348.90
ASG1-40-PCUSG1-40-PCU€485.97
W F HARRIS LIGHTING -

LED Fixture Item

StyleModelLumensWattageHeightLengthOperating Temp. RangeWidthCriLumens Per WattPrice (ex. VAT)
A30-1K-LED1200 lm13 W10 1/4"5"-40°C to +50°C4 1/4"73120 lm/W€188.30
B1200-4K-LED4000 lm32 W12"12"-40°C to +40°C8 3/4"7790 lm/W€328.19
LITHONIA LIGHTING -

LED Building-Mounted Area Light Item

StyleModelLumensWattageLight DistributionHeightLengthWidthLumens Per WattRecommended Mounting HeightPrice (ex. VAT)
ADSXW1 LED 10C 700 40K T4M MVOLT DDBXD2000 lm25 WType IV6 3/8"13 3/4"10"80 lm/W8 ft. to 12 ft.€765.35
ADSXW1 LED 10C 700 40K T2M MVOLT DDBXD2684 lm25 WType II6 3/8"13 3/4"10"103 lm/W8 ft. to 12 ft.€702.40
ADSXW1 LED 10C 700 40K T3M MVOLT DDBXD2757 lm25 WType III6 3/8"13 3/4"10"106 lm/W8 ft. to 12 ft.€562.56
ADSXW1 LED 10C 700 40K TFTM MVOLT DDBXD2808 lm27 WForward Throw6 3/8"10"13 3/4"108 lm/W8 ft. to 12 ft.€744.65
ADSXW1 LED 20C 700 40K T2M MVOLT DDBXD4000 lm51 WType II6 2/5"13 3/4"10"80 lm/W8 ft. to 15 ft.€760.46
ADSXW1 LED 20C 700 40K T4M MVOLT DDBXD5343 lm51 WType IV6 3/8"13 3/4"10"116 lm/W8 ft. to 15 ft.€949.61
BDSXW2 LED 20C 700 40K TFTM MVOLT DDBXD5450 lm47 WForward Throw7 5/8"10"18 1/2"116 lm/W15 ft. to 20 ft.€938.17
ADSXW1 LED 20C 700 40K T3M MVOLT DDBXD5454 lm51 WType III6 3/8"13 3/4"10"119 lm/W8 ft. to 15 ft.€912.73
BDSXW2 LED 20C 700 40K T3M MVOLT DDBXD5529 lm53 WType III7 5/8"18 1/2"10"118 lm/W15 ft. to 20 ft.€1,139.58
ADSXW1 LED 20C 700 40K TFTM MVOLT DDBXD5554 lm51 WForward Throw6 3/8"13 3/4"10"121 lm/W8 ft. to 15 ft.€782.00
BDSXW2 LED 30C 700 40K T4M MVOLT DDBXD5800 lm73 WType IV7 5/8"18 1/2"10"80 lm/W15 ft. to 20 ft.€953.16
BDSXW2 LED 30C 700 40K T2M MVOLT DDBXD7949 lm73 WType II7 5/8"18 1/2"10"112 lm/W15 ft. to 20 ft.€953.16
BDSXW2 LED 30C 700 40K T3M MVOLT DDBXD8199 lm73 WType III7 5/8"18 1/2"10"115 lm/W15 ft. to 20 ft.€909.81
HUBBELL LIGHTING - DUAL-LITE -

Emergency Lighting Units

Hubbell Lighting - Dual-Lite PG series wet location listed architectural emergency luminaires are ideal for both indoor & outdoor lighting applications in entries, exits and perimeters of commmercial and industrial buildings. Their die-cast aluminium construction with nickel-cadmium battery provides sturdy & maintenance-free operation. These lights feature four independent LED lamps for wide area illumination and an automatic solid-state transfer switch that activates the emergency lamp by running on battery power instead of grid current supply. These lights are integrated with spectron self-diagnostics feature to monitor LED status, battery capacities and detect faults in the electrical circuits. Selected models come with a battery heater for functioning at temperatures as low as -30 degrees C. Choose from a wide range of these lights, available in white, dark bronze and platinum silver colours on Raptor supplies.
We also offer wall mounted emergency lightsfor non remote, direct connection to emergency lightings.

StyleModelOperating Temp. RangeHousing ColorInput VoltageHeightWidthLamp WattsBattery TypeEmergency Illumination TimePrice (ex. VAT)
APGW-HTR-30°C to +50°CWhite120-277V7"3.187"10 WNickel Cadmium90 min.€511.90
BPGZ-HTR-30°C to +50°CBrown120/277V AC7"3.187"10 WNickel Cadmium90 min.€419.72
CPGP-HTR-30°C to +50°CSilver120/277V AC7"3.187"10 WNickel Cadmium90 min.€519.64
APGW0°C to +50°CWhite120/277V AC7"3.187"10 WNickel Cadmium90 min.€408.03
BPGZ0°C to +50°CBronze120-277V7"3.187"10 WNickel Cadmium90 min.€399.52
HUBBELL LIGHTING - OUTDOOR -

LED Wall Pack Item

StyleModelLumensWattageOperating Temp. RangeWidthCriLumens Per WattRated LifeColor Temp.Price (ex. VAT)
ALNC5LU5KPC1132 lm12.6 W-40°C to +40°C4 7/8"7787 lm/W60000 hrs.5000 K€327.21
BLNC7LU5K311460 lm16.4 W0°C to +40°C4.81"7380 lm/W60000 hr.5000 K-
RFQ
LITHONIA LIGHTING -

Led Area Light 4200l 53w

ModelItemPrice (ex. VAT)
DSXW2 LED 20C 700 40K T2M MVOLT DDBXDAC4XBG€861.03
LITHONIA LIGHTING -

Led Sconce Light 9w 120v 700l

ModelItemPrice (ex. VAT)
OLCS 8 DDB M4AF7TCE€292.20
LITHONIA LIGHTING -

LED Wall Light, 3-5/8 x 4-1/4 x 8 Inch, 9.1 Watt, Black

ModelItemPrice (ex. VAT)
OLLWD LED P1 40K MVOLT DDB M6CD3LRF€330.69
TEXAS PNEUMATIC TOOLS -

LED Pneu-Light, Air Powered, Explosion Proof

ModelItemPrice (ex. VAT)
TX-PL5500CD4CWZ€3,031.88
LITHONIA LIGHTING -

Wall Pack Outdoor Led 50w

ModelItemPrice (ex. VAT)
VGR1C 50LED MVOLT DDBT LPIAE8MWG-
RFQ

We are here to help!

Looking for a part not listed here?