Lead Hoses

Filter

REELCRAFT -

Air / Water Inlet Hoses

Reelcraft air / water inlet hoses provide a flexible hose connection between the hose reel inlet and the source of supply, to prevent possible misalignment. These units are made of PVC to resist abrasion, wear & corrosion, and provide excellent flow rates in air & water transport lines. They are available in 2 & 3 ft lengths. Swivel fittings protect the hose during installation.

StyleModelHose LengthHose Inside Dia.Max. PressureMax. Temp.TypePrice (ex. VAT)
AS601024-2 12 ft.3/8"300 psi150°FStandard€55.81
AS601020-2 12 ft.1/2"300 psi150°FStandard€60.05
AS601034-3 13 ft.3/4"300 psi150°FStandard€77.83

We are here to help!

Looking for a part not listed here?