Lacing And Lacing Tools

Filter

Lacing is used to install a new conveyor belt or repair an existing one by joining the ends of the belt to form a loop. This process ensures that the belt stays on track and remains secure...Read more

FLEXCO INC -

Conveyor Belt Lacings

StyleModelMaterialLengthTypeFinishFor Use OnPrice (ex. VAT)Pkg. Qty.
A28001470Stainless Steel12"Stainless Steel Lace--€395.744
A28001500Stainless Steel24"-Mill-€977.464
A28001475Stainless Steel24"Stainless Steel Lace--€800.714
A28001505Stainless Steel36"-Mill-€1,431.984
A28001495Stainless Steel12"---€481.724
A28001480Stainless Steel36"Stainless Steel LaceMill-€1,056.504
B28001410Stainless Steel12"#1 Clipper SSMill-€108.2112
A28001493Steel36"---€699.294
B28000310Steel12"#2 Clipper LaceGalvanized-€76.2012
B28000305Steel6"#1 Clipper Lace-1/8" To 5/32" Thick Belt€72.6424
A28001490Steel24"---€468.694
A28000325Steel12"---€259.241
C28000320Steel12"#20 Alligator LaceGalvanized-€112.794
C28001465Steel24"---€420.704
A28001485Steel12"---€233.194
C28000315Steel12"#7 Alligator Lace--€96.761
A28001467Steel36"---€635.184
A28000370Steel36"---€674.031
A28000368Steel12"---€262.494
D28000369Steel24"---€512.324
FLEXCO INC -

Lacing Tools

StyleModelFor Use OnTypeLengthPrice (ex. VAT)
A28000355#1 Clipper Lace#1 Clipper Vice Lacer-€382.17
A28000360#2 Clipper Lace#2 Clipper Vice Lacer-€417.72
A28000350#36 Clipper Lace#36 Vice Lacer-€395.39
B28000365#62, #125 & #187 Lace-12"€2,286.59
C28001565550 Lacing100 Wrench-€108.96
D28001590550 LacingPower Wrench-€121.19
C28001570550 Lacing--€90.79
E28001595550 Lacing--€272.67
F28001560550 Lacing--€116.62
G28001575550 LacingPower Wrench-€81.24
H28001545550 Lacing518 Templet-€147.58
I28001580550 Lacing--€128.83
D28001585550 LacingPower Wrench-€112.87
J28001425Clipper Style Lacing--€3,351.20
K28001510RS62, RS125 & RS187 Lacing--€70.00
APACHE HOSE & BELTING CO INC -

Lacing Tool

StyleModelMaterialLengthFor Use OnTypePrice (ex. VAT)Pkg. Qty.
A28000367Carbon Steel, Plastic24"#62, #125 And #187 Lace-€3,886.581
B28001412Stainless Steel12"Belt Thickness Range Of 0.156" To 0.187"#2 Clipper Lace€128.2112
C28000362Steel10"#2-7, #U2-U7 Clipper Lace-€543.701
APACHE HOSE & BELTING CO INC -

alligator lacing

StyleModelMaterialTypeLengthFor Use OnFinishPrice (ex. VAT)Pkg. Qty.
A28000317Stainless Steel#7 Alligator Lace24"Belt Thickness Range Of 0.09" To 0.14"Mill€384.274
A28000322Stainless Steel#20 Alligator Lace30"Belt Thickness Range Of 0.16" To 0.19"Mill€791.944
A28000316Steel#7 Alligator Lace24"Belt Thickness Range Of 0.09" To 0.14"-€148.204
A28000321Steel#20 Alligator Lace30"Belt Thickness Range Of 0.16" To 0.19"-€260.044
StyleModelMaterialLengthTypeFinishPrice (ex. VAT)Pkg. Qty.
A28001445Stainless Steel12"#15 Alligator LaceMill€210.354
A28001450Stainless Steel24"#15 Alligator LaceMill€413.614
A28001455Stainless Steel36"#15 Alligator LaceMill€616.684
A28001430Steel12"#15 Alligator Lace-€89.254
A28001435Steel24"#15 Alligator Lace-€176.674
A28001440Steel36"#15 Alligator Lace-€257.204
APACHE HOSE & BELTING CO INC -

Bolt-hinge Lacing

StyleModelMaterialFor Use OnLengthTypePrice (ex. VAT)
A28001541Stainless SteelBelt Thickness Range Of 0.25" To 0.63"48"-€1,280.65
A28001526SteelBelt Thickness Range Of 0.25" To 0.63"48"-€341.64
B28001557Steel550 Lacing48"548 Templet€285.45
FLEXCO INC -

Lacing

StyleModelMaterialLengthFinishPrice (ex. VAT)
A28001540Stainless Steel36"Mill€877.05
A28001530Stainless Steel-Mill€443.40
A28001535Stainless Steel24"Mill€566.63
A28001525Steel36"-€253.01
A28001515Steel--€140.03
A28001520Steel24"-€166.65
StyleModelTypeFor Use OnPrice (ex. VAT)
A28000380#1 Clipper Face Strip#1 Clipper Lace€346.98
A28000385#2 Clipper Face Strip#2 Clipper Lace€320.55
FLEXCO INC -

Templet Lacing Tool

StyleModelTypeLengthFor Use OnPrice (ex. VAT)
A28001550524 Templet24"550 Lacing€143.04
A28001555536 Templet36"550 Lacing€199.50

Lacing And Lacing Tools

Conveyor belt lacing tools install conveyor belt lacing onto the conveyor belts for repairing & preventing malfunctioning. Raptor Supplies is an authorised distributor of the Apache Hose & Belting Co Inc and Flexco Inc lacing tools. Selected models feature wire hook holder strips for keeping the conveyor belt lacing in place during installation for preventing loose connections. Choose from a wide range of these conveyor & alligator belt lacing tools, available in steel, stainless steel, galvanised steel and plastic & steel constructions on Raptor Supplies.

Frequently Asked Questions

What is the difference between a hinged plate fastener and a solid plate fastener?

  • Hinged plate fasteners are installed into each end of the belt and then joined together and held in place with a pin. They are typically used with small pulleys in a conveyor system.
  • Solid plate fasteners, on the other hand, consist of one plate that is installed into both ends of the belt and fastened together. They are used with larger pulleys and other applications that require sift-free splice.

Is it necessary to skive a belt before installation?

Skiving is a process in which a portion of the belt's top cover is removed to simplify fastener installation. By doing so, the installed fasteners create a strong grip on the belt carcass. It also reduces the chance of the fasteners interfering with any of the belt components or conveyor structure.

How to install Alligator lacing?

  • Square belt ends, then cut using the Alligator 300 Series belt cutter.
  • Position clips on lacing and gently insert the gauge pin.
  • Keep the bar side up and centre lacing on the belt, holding it against the gauge pin.
  • Using a soft wood surface for support, hammer end teeth halfway into the top of the belt.
  • Turn the belt over and hammer lacing halfway into the bottom of the belt.
  • Using a hard steel plate, hammer again from the top until teeth are flush with the belt surface.
  • Repeat the same process on the bottom of the belt.
  • Lastly, repeat the whole process for the other end of the belt, then insert a hinge pin and notch belt to secure the lacing.

We are here to help!

Looking for a part not listed here?