BENCHMARK SCIENTIFIC Laboratory Mixers

Used for mixing, dissolving & emulsifying substances in industrial laboratories. Feature a large platform for holding culture plates, Erlenmeyer & media bottles and an analogue control knob for adjusting the speed. Equipped with dimpled surfaces or autoclaved rubber mats providing a non-slip surface

Filter

BENCHMARK SCIENTIFIC -

BenchMixer XL Series Vortex Mixer

StyleModelMPNPrice (ex. VAT)
ABV1010-EBV1010-E€3,320.12
BBV1010-TST-EBV1010-TST-E€3,365.54
BENCHMARK SCIENTIFIC -

BenchMixer Series Vortex Mixers

StyleModelVoltageMaterialOverall LengthOverall WidthOverall HeightOperating SpeedPrice (ex. VAT)
ABV1010-TST------€3,365.54
BBV1003------€320.57
CBV1000-Plastic, Rubber6.333"5"6 1/4"200-3200 RPM€310.10
BBV1003-E230V-----€320.57
DBV1000-E230V-----€283.52
BENCHMARK SCIENTIFIC -

Overhead Stirrers

StyleModelCapacityVoltagePrice (ex. VAT)
AIPS2050-20--€925.24
RFQ
BIPS2050-40--€1,453.66
RFQ
AIPS2050-20-E20L100-240V€925.24
RFQ
BIPS2050-40-E40L100-240V€1,453.66
RFQ
BENCHMARK SCIENTIFIC -

Mixer Heads For BenchMixer Series Vortex Mixers

Benchmark Scientific mixer heads are suitable for the BenchMixer Series vortex mixers for shaking, mixing or vortexing liquid samples. These mixer heads are equipped with a powerful motor that ensures instantaneous and efficient vortexing of samples, saving valuable time in the lab. These heads feature a Q-Drive dynamic balancing system, ensuring smooth and consistent vortexing without any wobbling or excessive noise. They have variable speed control, allowing users to precisely adjust the vortexing speed ranging from 200 to 3200 rpm.

StyleModelMPNPrice (ex. VAT)
ABV1000-COMBOBV1000-COMBO€100.21
BBV1000-FLATBV1000-FLAT€67.36
BENCHMARK SCIENTIFIC -

MultiTherm Series Vortex Mixers

StyleModelMPNPrice (ex. VAT)
AH5100-HCTH5100-HCT€4,333.16
AH5100-HCT-EH5100-HCT-E€4,333.16
BENCHMARK SCIENTIFIC -

Mortexer Series Vortexers

StyleModelVoltageSpeedMaterialOverall WidthOverall HeightPlug StyleAmpsOperating ModePrice (ex. VAT)
ABV1005-200-3200 RPMPlastic, Rubber5"6 1/4"Standard1.57ATouch Or Continuous€376.81
BBV1005-E230V-------€326.62
BENCHMARK SCIENTIFIC -

Stacking Platforms

StyleModelOverall LengthOverall WidthMaterialPrice (ex. VAT)
ABR5000-STACK--Steel€177.65
BBR2000-STACK--Polypropylene€163.28
CB3D-STACK10 1/2"7 1/2"-€177.58
DB3D-STACK-D10 1/2"7 1/2"-€184.44
EBR1000-STACK12"12"-€178.40
FBR1000-STACK-D12"12"-€184.44
BENCHMARK SCIENTIFIC -

Incu Mixer Series Heated Plate Vortexer

StyleModelMPNPrice (ex. VAT)
AH6002H6002€1,971.98
AH6002-EH6002-E€1,971.98
BH6004H6004€2,709.24
BH6004-EH6004-E€2,709.24
BENCHMARK SCIENTIFIC -

Vornado Series Miniature Vortex Mixers

StyleModelMPNPrice (ex. VAT)
ABV101BV101€301.45
BBV101-BBV101-B€305.05
CBV101-GBV101-G€290.33
DBV101-PBV101-P€301.45
EBV101-RBV101-R€301.45
BENCHMARK SCIENTIFIC -

Vornado Series Miniature Vortexers

Benchmark Scientific Vornado Series miniature vortexers have a fixed 4 mm orbit and a fixed speed of 2400 rpm. They are ideal for mixing samples in sampling tubes and incorporate touch-operated motors that automatically turn on with a slight pressure on the centre cup head. Their unique head design limits liquids from entering the housing. These units are ideal for use in medical laboratories and chemical & pharmaceutical applications.

StyleModelMPNPrice (ex. VAT)
ABV101-B-EBV101-B-E€218.98
BBV101-EBV101-E€218.98
CBV101-G-EBV101-G-E€218.98
DBV101-P-EBV101-P-E€218.98
EBV101-R-EBV101-R-E€218.98
BENCHMARK SCIENTIFIC -

Multi Tube Vortexer, 100 To 240V

ModelItemPrice (ex. VAT)
BV1010AC8EYB€3,772.32
BENCHMARK SCIENTIFIC -

Microtube And PCR Plate Cooler

ModelItemPrice (ex. VAT)
R1000AE6FHY€277.37
BENCHMARK SCIENTIFIC -

Laboratory Paddle Blender, With Incubation, 230V

ModelItemPrice (ex. VAT)
IPD4400-ECE9BDA€6,029.40
BENCHMARK SCIENTIFIC -

Rotating Mixer, With Rotisseries 1.5/2, 15 And 50ml Tubes, 115V

ModelItemPrice (ex. VAT)
R5010CJ4KFH€1,198.07
BENCHMARK SCIENTIFIC -

Paddle Blender, 0 To 50mm Paddle Distance, 120/230V, 220W

ModelItemPrice (ex. VAT)
IPD4400CJ4KQP€6,412.43

We are here to help!

Looking for a part not listed here?