Knurling Tools

Filter

<p>Dorian self-centring knurling tools are ideal for the formation of diamond and straight lines patterns on the surface of a workpiece. These knurling tools are used for decorative purposes and serrated surfaces that are locked or keyed together.</p>
DORIAN -

Knurling Tool

Dorian knurling tools are designed for use with CNC and lathe machines to imprint straight lines, diamond patterns or diagonal lines on the exterior surface of tools or equipment for better gripping. These knurling tools come with square shanks and dual wheels for creating precision pattern having teeth of uniform pitch on any cylindrical, round or flat surface. Knurling is done on those workpieces or components that are keyed together in an assembly. You can also use these high-performance Dorian Tools for manufacturing mechanical pencils, control knobs and barbell bars. They are available in different shank heights, widths and lengths.

StyleModelShank WidthOverall LengthHead LengthShank LengthHead WidthHead HeightTypeShank HeightPrice (ex. VAT)
ACNC-125-1-21 1/4"7 1/4"1 7/8"-1 1/4"-CNC Modular, Small Diameter1 1/4"€1,409.36
ACNC-100-1-21"6 3/4"1 7/8"4 1/2"1 1/4"-CNC Modular, Small Diameter1"€1,293.42
BFKT-100-M1"5 1/4"1 1/8"4"1"-Fixed1"€177.98
BFKT-50-D1/2"3 5/8"7/8"2 3/4"-1"Fixed1/2"€128.53
ACNC-75-1-23/4"5 1/2"1 7/8"3 1/4"1 1/4"2"CNC Modular, Small Diameter3/4"€1,183.80
BFKT-75-M3/4"4 1/2"1 1/8"3 1/4"3/4"2"Fixed3/4"€161.50
DORIAN -

Knurling Tool Med

StyleModelShank WidthShank LengthOverall LengthShank HeightHead WidthHead LengthHead HeightTypePrice (ex. VAT)
ACNC-125-2-R1 1/4"5"7 1/4"1 1/4"1 1/4"1 7/8"2"CNC Modular, Medium Diameter€1,254.47
BCNC-100-2-R1"--1"1 1/4"--CNC Modular, Medium Diameter€1,175.09
CCNC-75-2-R3/4"3 1/4"5 1/2"3/4"1 1/4"1 7/8"-CNC Modular, Medium Diameter€1,108.40
StyleModelShank WidthShank LengthOverall LengthShank HeightTypePrice (ex. VAT)
ACNC-1251 1/4"--1 1/4"CNC Modular€531.82
ACNC-1001"4 1/2"4 7/8"1"CNC Modular€509.34
ACNC-753/4"3 1/4"3 5/8"3/4"CNC Modular€441.93
DORIAN -

Knurling Tool Head

StyleModelHead WidthHead HeightTypeFeedCapacityHead LengthWheelPrice (ex. VAT)
ACNCKH-1-21 1/4"-CNC Modular, Small DiameterEnd-1 7/8"Dual€704.05
BCNCKH-2-R1 1/4"-CNC Modular, Medium DiameterEnd1" to 5"1 7/8"Dual€692.12
CCNCKH-3-M1 1/4"-CNC Modular, Large DiameterEnd--Dual€826.93
DCNCKH-7-R1 3/4"1 3/4"CNC Modular, Straddle FormingIn And EndUp To 1"-Dual€782.00
ECNCKH-6-41.526"2"CNC Modular, Shoulder FormingIn And End--Dual€892.42
StyleModelShank Dia.Shank LengthOverall LengthShank HeightHead Dia.Head LengthTypeFeedPrice (ex. VAT)
AMMKT-50-R1/2"2"3 1/8"1/2"7/8"-Milling MachineIn And End€141.72
AMMKT75-O3/4"2 1/2"3 7/8"0.75"1"2 1/8"Milling MachineIn And End€151.61
DORIAN -

Knurling Tool Shoulder

StyleModelShank WidthShank LengthHead LengthOverall LengthHead WidthHead HeightTypeShank HeightPrice (ex. VAT)
ACNC-125-6-41 1/4"5"1 7/8"7 1/4"--CNC Modular, Shoulder Forming1 1/4"€1,459.76
ACNC-100-6-41"4 1/2"1 7/8"---CNC Modular, Shoulder Forming1"€1,329.58
BSFKT-100-41"4"1 1/8"5 1/8"1.425"-Shoulder Fixed1"€526.94
BSFKT-50-21/2"2 3/4"5/8"3 3/8"0.765"1"Shoulder Fixed1/2"€414.82
BSFKT-75-43/4"3 1/4"1 1/8"4 3/8"1.175"-Shoulder Fixed3/4"€435.14
ACNC-75-6-43/4"3 1/4"1 7/8"5 1/2"-2"CNC Modular, Shoulder Forming3/4"€1,267.93
StyleModelShank WidthShank LengthOverall LengthShank HeightHead WidthHead LengthHead HeightTypePrice (ex. VAT)
ACNC-125-3-M1 1/4"5"7 3/8"1 1/4"1 1/4"2"-CNC Modular, Large Diameter€1,257.62
ACNC-100-3-M1"4 1/2"-1"1 1/4"2"2"CNC Modular, Large Diameter€1,188.71
ACNC-75-3-M3/4"3 1/4"5 5/8"3/4"1 1/4"--CNC Modular, Large Diameter€1,133.58
DORIAN -

Knurling Tool Self-centering

StyleModelShank WidthHead HeightHead WidthShank LengthOverall LengthHead LengthShank HeightFeedPrice (ex. VAT)
ASSCK-125-41 1/4"2 1/2"1.66"5"--1 1/4"In And End€765.58
BSSCK-100-41"2 1/2"1 2/3"-6 1/8"-1"In And End€722.71
CSCKN-100-M1"2 1/2"1.3"4"6 3/8"2 3/8"1"In And End€607.24
CSCKN-125-M1/4"2 1/2"1.3"5"7 3/8"2 3/8"1/4"In And End€642.43
CSCKN-75-M3/4"2 1/2"1.3"3 1/4"5 5/8"2 3/8"3/4"In And End€512.00
DSSCK-75-43/4"2 1/2"1 2/3"3 1/4"5 3/8"2 1/8"3/4"In And End€712.96
CSCKN-50-D5/8"1 3/4"3/4"2 3/4"4 1/4"1 3/8"1/2"In And End€424.86
ASSCK-50-25/8"1 1/4"0.9"2 3/4"4"1 1/8"1/2"In And End€636.39
StyleModelShank Dia.Overall LengthShank LengthHead Dia.Shank HeightTypeFeedPatternPrice (ex. VAT)
AIKT-100-41"8"7 5/8"1 1/8"1"InternalIn And EndDiamond, Straight To Shoulder€436.88
AIKT-50-21/2"4"-0.562"1/2"InternalIn And EndDiamond, Straight To Shoulder€318.99
AIKT-125-42 3/4"10"9 5/8"1 3/8"-InternalIn And EndDiamond, Straight To Shoulder€494.67
AIKT-75-43/4"6 1/4"5 5/8"1 1/8"3/4"InternalIn And EndDiamond, Straight To Shoulder€381.39
DORIAN -

Knurling Tool Revolving

StyleModelOverall LengthHead HeightHead WidthShank LengthHead LengthShank HeightShank WidthTypePrice (ex. VAT)
A3SHKT-50-D4 1/8"1 3/4"1 11/16"2 3/4"1 3/8"1/2"1/2"Revolving€428.46
B3SHKT-75-M5 1/2"2 1/2"2 3/8"3 1/4"-3/4"-Revolving€486.12
B3SHKT-100-M6 1/4"2 1/2"2 3/8"4"2 3/8"--Revolving€543.81
A3SHKT-125-M7 3/8"2 3/4"2 3/8"--1 1/4"-Revolving€609.71
StyleModelShank WidthShank LengthOverall LengthShank HeightHead WidthHead HeightHead LengthTypePrice (ex. VAT)
ACNC-125-7-R1 1/4"5"7 1/2"1 1/4"1 3/4"1 3/4"2 1/8"CNC Modular, Straddle Forming€1,235.90
ACNC-100-7-R1"4 1/2"7"1"1 3/4"--CNC Modular, Straddle Forming€1,161.75
ACNC-75-7-R3/4"3 1/4"-3/4"1 3/4"--CNC Modular, Straddle Forming€1,104.07

Frequently Asked Questions

What measures should be taken before beginning the knurling process?

  • Check diameter before and after knurl.
  • Check knurl pitch.
  • .
  • Check the workpiece must be centred.
  • place wheels at the workpiece's centerline.
  • When knurling, use wheels with bevelled edges.
  • Always use full-faced wheels while cutting.
  • Make sure to use coolant when knurling.

Are heads of these knurling tools reversible?

Yes, they feature reversible heads for left and right-hand applications.

How to obtain high quality results with Dorian knurling tools?

  • To get high knurling quality, the part's diameter needs to be bent to size and made concentrically.
  • For an even knurl pattern, knurl wheels must be perfectly centred with the workpiece.
  • The knurl pin must be fixed to the tool holder and the knurl wheels must be free to move (the use of a carbide pin is recommended).
  • Use strong coolant flow to maintain the knurl wheels cool and clean.

We are here to help!

Looking for a part not listed here?