Jack Screws

Filter

Palmgren jack screws are designed for lifting loads, pushing & pulling mechanical equipment and moving / adjusting the tight clearance of mechanical parts in applications requiring...Read more

STARRETT -

191 Series Little Giant Jack Screws And Sets

StyleModelHeightUse WithDiameterPrice (ex. VAT)
A191A-Starrett 191 Jack Screw-€48.26
B191f----
RFQ
C191B----
RFQ
D191C----
RFQ
E191D----
RFQ
F191E----
RFQ
GS1913 3/4"-1"€157.60
STARRETT -

190 Series Little Giant Jack Screws And Sets

StyleModelHeightIncludesUse WithTypePrice (ex. VAT)
A190A----€50.85
BF190D--190 Jack Screw-€17.42
C190d-----
RFQ
D190f-----
RFQ
E190B-----
RFQ
F190C-----
RFQ
G190E-----
RFQ
AF190A3 3/8"Jack Screw Only 2-1/4 To 3-3/8 In-Fine Adjusting€115.01
HSF1906 3/8"---€147.16
IS1906 3/8"---€169.70
INSIZE -

Granite Surface Plate

ModelItemPrice (ex. VAT)
6903-BCV4MVR€2,746.28
DUFF-NORTON -

Screw Jack

ModelItemPrice (ex. VAT)
M9015/M9014CY3PUW€4,342.04
See Details
DUFF-NORTON -

Lifting Screw

ModelItemPrice (ex. VAT)
M3055-94CY3PUV€1,499.83
See Details

Jack Screws

Palmgren jack screws are designed for lifting loads, pushing & pulling mechanical equipment and moving / adjusting the tight clearance of mechanical parts in applications requiring linear motion. Choose from a wide range of these screws, available in male and female thread variants on Raptor Supplies.

Frequently Asked Questions

How do jack screws work?

Jack screws are gearbox assemblies (either worm gear or bevel gear) and transmission products (lead screw, ball screw or roller screw) that convert rotary motion to linear motion using a motor. They can push, pull, tension, lock, unlock, tilt, pivot, roll, slide, lift or lower loads weighing a few kilos to thousands of tonnes.

What standards do these jack screws comply with?

These jack screws are built in accordance with ISO EN standards for use in machinery, lifting tables and platforms.

What are the components of a jack screw?

  • The screw is the most important component.
  • It may be attached to a plate that houses load or to another piece of machinery that is then moved.
  • Instead of a plate, an attached nut or nut flange is sometimes used, so that the screw remains stationary and only the nut assembly moves.
  • There is also a fixed base unit that houses the gears.

We are here to help!

Looking for a part not listed here?