Insulator Washers

Filter

<p>Micro Plastics shoulder washers provide insulation against electricity &amp; moisture, and are often used as bumpers, guides &amp; spacers in the automotive, fabrication, electrical, furniture &amp; HVAC industries.</p>
MICRO PLASTICS -

Black Nylon Insulator Washers

StyleModelFits Bolt SizesInside Dia.Shoulder Dia.Outside Dia.Shoulder ThicknessThicknessTemp. RangePrice (ex. VAT)Pkg. Qty.
A24SW0006B#60.146"0.328"0.218"1/25"2/25"-40°F to +185°F€7.2640
B24SW0008B#80.174"3/8"1/4"0.05"0.1"-40°F to +185°F€8.5140
C24SW0010B#100.201"7/16"9/32"0.05"0.1"-40°F to +185°F€8.7340
D24SW0250B1/4"0.26"9/16"3/8"0.06"3/25"-40°F to +185°F€13.1940
E24SW0375B3/8"0.385"3/4"1/2"0.06"3/25"-40°F to +185°F€9.3340
MICRO PLASTICS -

Off White Nylon Insulator Washers

StyleModelFits Bolt SizesInside Dia.Shoulder Dia.Outside Dia.Shoulder ThicknessThicknessTemp. RangePrice (ex. VAT)Pkg. Qty.
A10SC010025-1/5"0.399"0.26"0.063"0.313"-40°F to +185°F€13.2140
B24SW0002#20.093"1/4"5/32"1/25"2/25"-40°F to +185°F€6.6440
C10SC002012#20.09"0.181"3/25"0.047"0.172"-40°F to +185°F€6.8140
D10SC002025#20.09"0.181"3/25"0.047"19/64"-40°F to +185°F€6.1640
E10SC004025#40.115"0.235"0.145"0.047"19/64"-40°F to +185°F€7.5440
F10SC004012#40.115"0.235"0.145"0.047"0.172"-40°F to +185°F€6.8040
G10SC006012#60.14"0.29"0.17"0.047"0.172"-40°F to +185°F€18.7440
H10SC006025#60.14"0.29"0.17"0.047"19/64"-40°F to +185°F€18.7440
I10SC006037#60.14"0.29"0.17"0.047"27/64"-40°F to +185°F€8.0840
J24SW0006#60.146"0.328"0.218"1/25"2/25"-40°F to +185°F€7.8740
K10SC008037#80.173"11/32"0.205"0.063"7/16"-40°F to +185°F€10.9240
L10SC008075#80.173"11/32"0.205"0.063"0.813"-40°F to +185°F€23.9340
M10SC010050#101/5"0.399"0.26"0.063"0.563"-40°F to +185°F€20.3140
N24SW0010#100.201"7/16"9/32"0.05"0.1"-40°F to +185°F€9.3940
O10SC010075#101/5"0.399"0.26"0.063"0.813"-40°F to +185°F€11.4240
P10SC2500621/4"0.26"0.513"5/16"0.063"11/16"-40°F to +185°F€11.5040
Q10SC2500371/4"0.26"0.513"5/16"0.063"7/16"-40°F to +185°F€19.5840
R10SC2500501/4"0.26"0.513"5/16"0.063"0.563"-40°F to +185°F€13.6440
S10SC2500251/4"0.26"0.513"5/16"0.063"0.313"-40°F to +185°F€22.7040
T24SW02501/4"0.26"9/16"3/8"0.06"3/25"-40°F to +185°F€8.5940
U10SC2500121/4"0.26"0.513"5/16"1/8"3/16"-40°F to +185°F€20.9740
V10SC2500751/4"0.26"0.513"5/16"0.063"0.813"-40°F to +185°F€13.6440
W24SW03753/8"0.385"3/4"1/2"0.06"3/25"-40°F to +185°F€13.1940
X10SC3120255/16"8/25"0.62"9/25"0.063"0.313"-40°F to +185°F€13.4440
Y10SC3120375/16"8/25"0.62"9/25"0.063"7/16"-40°F to +185°F€7.8340

Insulator Washers

Micro Plastics shoulder washers provide insulation against electricity & moisture, and are often used as bumpers, guides & spacers in the automotive, fabrication, electrical, furniture & HVAC industries.

Frequently Asked Questions

What standards do insulator washers adhere to?

They are flame resistant and comply with UL94 V2 standards.

What material is used for manufacturing insulator washers?

These self-lubricating washers are made of Nylon 6/6, which can endure temperatures up to 185 degrees Fahrenheit, It provides a high degree of mechanical strength and provides resistance against moisture / filth / fractures / abrasions.

What is dielectric strength?

The dielectric strength of a material determines how well it can store electrical energy. The dielectric breakdown resistance of a material under applied voltage is also measured. Volts per unit thickness (dielectric strength) is the measurement of a material's ability to act as an insulator. These washers have a dielectric strength of 300 to 400V/mil.

We are here to help!

Looking for a part not listed here?