Insulated Channel Strip Heaters

Filter

TEMPCO -

Mica Insulated Strip Heaters with Mounting Slots

StyleModelVoltageWattageOverall LengthMounting DimensionWatt DensityElement WidthTerminalsPhasePrice (ex. VAT)
AMSH02262120V150 W8"7 3/8"22 W/sq. in.7/8"Tandem At One End1€65.63
AMSH02260120V100 W6"5 3/8"11 W/sq. in.7/8"Tandem At One End1€81.85
BMSH02280120V360 W12"11 3/8"10 W/sq. in.7/8"Tandem At One End1€114.60
BMSH02273120V120 W4"3 3/8"10 W/sq. in.7/8"Tandem At One End1€67.15
BMSH02284120V600 W24"23 3/8"8 W/sq. in.7/8"Tandem At One End1€185.24
BMSH02276120V240 W8"7 3/8"10 W/sq. in.7/8"Tandem At One End1€93.05
AMSH02270120V600 W24"23 3/8"17 W/sq. in.7/8"Tandem At One End1€102.63
AMSH02268120V400 W16"15 3/8"17 W/sq. in.7/8"Tandem At One End1€77.21
BMSH02274120V180 W6"5 3/8"10 W/sq. in.7/8"Tandem At One End1€79.77
BMSH02282120V450 W16"15 3/8"9 W/sq. in.7/8"Tandem At One End1€143.63
BMSH02278120V300 W10"9 3/8"10 W/sq. in.7/8"Tandem At One End1€96.00
AMSH02258120V75 W4"3 3/8"30 W/sq. in.1 1/2"Tandem At One End1€77.50
AMSH02266120V AC300 W12"11 3/8"28 W/sq. in.1 1/2"Tandem At One End1€73.84
AMSH02264120V AC200 W10"9 3/8"23 W/sq. in.1 1/2"Tandem At One End1€64.55
AMSH02271240V600 W24"23 3/8"17 W/sq. in.7/8"Tandem At One End1€126.24
BMSH02272240V120 W4"3 3/8"10 W/sq. in.7/8"Tandem At One End1€67.99
AMSH02265240V200 W10"9 3/8"13 W/sq. in.7/8"Tandem At One End1€84.02
BMSH02277240V240 W8"7 3/8"10 W/sq. in.7/8"Tandem At One End1€93.03
BMSH02275240V180 W6"5 3/8"10 W/sq. in.7/8"Tandem At One End1€77.14
AMSH02269240V400 W16"15 3/8"17 W/sq. in.7/8"Tandem At One End1€77.21
BMSH02279240V300 W10"9 3/8"10 W/sq. in.7/8"Tandem At One End1€97.94
AMSH02267240V300 W12"11 3/8"17 W/sq. in.7/8"Tandem At One End1€90.20
BMSH02285240V600 W24"23 3/8"8 W/sq. in.7/8"Tandem At One End1€181.39
AMSH02263240V150 W8"7 3/8"13 W/sq. in.7/8"Tandem At One End1€79.87
AMSH02259240V75 W4"3 3/8"13 W/sq. in.7/8"Tandem At One End1€52.25

Insulated Channel Strip Heaters

Tempco mica insulated channel strip heaters heat surrounding air quickly. These strip heaters are equipped with a sheaf tip for handling a maximum temperature of 900 degrees F. They feature nickel-chrome winding for providing even heat transfer across the strip. The rust-resistant sheath and screws provide physical strength, high emissivity and good thermal conductivity. These UL-listed, CSA-certified and RoHS-compliant strip heaters are available in 120VAC and 240VAC voltage ratings.

We are here to help!

Looking for a part not listed here?