STARRETT Inside Micrometers

Used to measure inside dimensions of various objects, including the diameter of a hole and the width of a groove. Can measure diameters in 1-inch increments to 0.0001-inch accuracy with 0.00005-inch resolution

Filter

STARRETT -

700 Inside Micrometer Calipers

StyleModelRangeNumber Of GaugesInside Micrometer TypeResolutionOperation TypeAccuracyContact Point MaterialContact Point ShapePrice (ex. VAT)
A700A0.2" to 1.2"1Caliper Micrometer-Mechanical-0.0002" to +0.0002"SteelCurved€848.94
B700B1" to 2"1-0.001"----€930.79
STARRETT -

Inside Micrometer Sets

Starrett inside micrometer sets are suitable for measuring inside diameters of rings, setting callipers, comparing gauges, cylinders and parallel surfaces. They feature a hardened steel anvil with smooth a surface for securely holding & accurately measuring the workpiece and quickly reading the figures for precise measurements. These sets come in a rugged carrying case for secure storage & portability and selected models come with insulated rods and a hardened steel spindle for durability. Choose from a wide range of these inside micrometer sets, available in 0.250 & 0.375 inch rod diameters.

StyleModelRangeNumber Of Measuring RodsRod Dia.Case TypeResolutionOperation TypeAccuracyInside Micrometer TypePrice (ex. VAT)
A128BZ6" to 15"121/2"Wooden Case0.001"Mechanical-0.005" to +0.005"Tubular Inside Micrometer€6,347.90
B128AZ6" to 78"61/2"Wood Case0.001"Mechanical-0.005" to +0.005"-€4,248.45
STARRETT -

78XTZ Inside Micrometers

StyleModelMPN
A78XTZ-04578XTZ-045
RFQ
B78XTZ-06078XTZ-060
RFQ
C78XTZ-07078XTZ-070
RFQ
D78XTZ-08078XTZ-080
RFQ
STARRETT -

701 Internal Groove Micrometers

StyleModelRangeAnvil MaterialSpindle MaterialResolutionAccuracyOperation TypeSpc OutputAnvilPrice (ex. VAT)
A706AZ-----0.0001" to +0.0001"---€591.94
B701A0.5" to 1.5"SteelSteel0.001"--NoCurved€1,247.87
C701B1.5" to 2.5"Hardened SteelSteel0.001"-0.0001" to +0.0001"MechanicalNoCurved€1,360.72
STARRETT -

124M Solid-Rod Inside Micrometer Sets

StyleModelInside Micrometer TypeRangeResolutionOperation TypeMin. MeasurementAccuracyContact Point MaterialContact Point ShapePrice (ex. VAT)
A124MBZ--------€736.83
B124MDZSolid Rod Inside Micrometer50 mm to 800 mm0.01 mmMechanical50 mm-0.003 mm to +0.003 mmSteelCurved€1,594.77
STARRETT -

124 Solid-Rod Inside Micrometer Sets

StyleModelRangeContact Point ShapeMovement Of ScrewNumber Of Measuring RodsResolutionOperation TypeAccuracyContact Point MaterialPrice (ex. VAT)
A124AZ2" to 8"Curved1/2"60.001"Mechanical-0.005" to +0.005"Steel€649.19
B124BZ2" to 12"Curved1/2"100.001"Mechanical-0.005" to +0.005"Steel€737.14
C124DZ2" to 32"Curved1/2", 1"100.001"Mechanical-0.005" to +0.005"Steel€1,747.13
D124CZ8" to 32"Flat1"40.001"Mechanical-0.005" to +0.005"Steel€1,303.11
STARRETT -

124/124M Solid-Rod Inside Micrometers

StyleModelMPN
APT07389PT07389
RFQ
Bpt07390pt07390
RFQ
CPT99191PT99191
RFQ
DPT99192PT99192
RFQ
EPT99193PT99193
RFQ
FPT99194PT99194
RFQ
GPT99195PT99195
RFQ
HPT99196PT99196
RFQ
IPT99198PT99198
RFQ
JPT99201PT99201
RFQ
KPT99202PT99202
RFQ
KPT99203PT99203
RFQ
KPT99204PT99204
RFQ
KPT99207PT99207
RFQ
KPT99208PT99208
RFQ
KPT99209PT99209
RFQ
KPT99210PT99210
RFQ
STARRETT -

823/823M Tubular Inside Micrometers Sets

StyleModelContact Point ShapeRangeMovement Of ScrewNumber Of Measuring RodsNumber Of MicrometersResolutionOperation TypeAccuracyPrice (ex. VAT)
A823DZ-4" to 32"1"--0.001"--€1,191.91
B823EZ--1"10-0.001"--€1,249.32
C823FZCurved1.5" to 32"1/2", 1"1020.001"Mechanical-0.005" to +0.005"€1,511.77
D823AZCurved-1/2"510.001"Mechanical-0.005" to +0.005"€696.07
E823BZCurved-1/2"810.001"Mechanical-0.005" to +0.005"€834.59
F823CZFlat4" to 24"1"710.001"Mechanical-0.005" to +0.005"€1,081.02
STARRETT -

Combination Head with Inside Micrometer

ModelItemPrice (ex. VAT)
128DZ8JBZ-
RFQ

We are here to help!

Looking for a part not listed here?