SOLER & PALAU Inline Duct Fans

Ideal for applications in confined space areas like smalls ducts in hotel rooms, washrooms, hospitals, labs, etc. Include mixed flow duct fans, centrifugal duct fans and duct fan exhaust kits

Filter

SOLER & PALAU -

Inline Centrifugal Duct Fan

StyleModelMotor SpeedHeightAirflow @ 0.000 In SpDuct Dia.Motor Output PowerWidthHousing Dia.LengthPrice (ex. VAT)
APV-315X2650 RPM9.062"942 CFM12"365 W15.938"15 15/16"15 15/16"€808.03
APV-125X2745 RPM7 5/8"206 CFM5"85 W-9 1/2"9 1/2"€307.46
BKIT-PV100X2880 RPM7 5/8"153 CFM4"84 W-9 1/2"9 1/2"€321.68
CKIT-PV100X-DV2880 RPM7 5/8"153 CFM4"84 W-9 1/2"9 1/2"€367.55
DPV-100X2880 RPM7 5/8"153 CFM4"84 W-9 1/2"9 1/2"€294.89
APV-200X2930 RPM8 1/2"544 CFM8"180 W13 1/8"13 1/8"13 1/8"€523.55
APV-250X3045 RPM8 1/2"618 CFM10"214 W13 1/8"13 1/8"13 1/8"€596.68
APV-150X3075 RPM8 1/2"390 CFM6"130 W-13 1/8"13 1/8"€370.67
CKIT-PV200-DV3100 RPM8 1/2"---13 1/8"13 1/8"13 1/8"€512.51
SOLER & PALAU -

Mixed Flow Duct Fan

StyleModelDuct Dia.Housing MaterialMotor Output PowerMotor SpeedAirflow @ 0.000 In SpHeightWidthMax. Inlet Temp.Price (ex. VAT)
ATD-1004"Thermoplastic26 W2500/2450 RPM101 CFM--104°F€207.42
BKIT-TD1004"Thermoplastic26 W2500/2450 RPM101 CFM--104°F€243.32
ATD-1255"Thermoplastic38 W2150/1650 RPM197 CFM--104°F€261.68
CTD-150S6"Plastic65 W2700/2000 RPM333 CFM8.688"19.062"140°F€478.57
ATD-1506"Thermoplastic65 W2300/1700 RPM293 CFM--104°F€303.07
DKIT-TD1506"Thermoplastic65 W2300/1700 RPM293 CFM--104°F€354.78
EKIT-TD150-DV6"Thermoplastic65 W2300/1700 RPM293 CFM--104°F€420.70
ATD-2008"Thermoplastic184 W2800/2350 RPM538 CFM--104°F€397.75
CTD-200S8"Thermoplastic122 W2200/2000 RPM530 CFM10 3/8"22 3/8"140°F€578.25
FTD-25010"Steel115 W3200/2400 RPM754 CFM--140°F€699.83
FTD-31512"Plastic115 W2500/2000 RPM---140°F€833.43
SOLER & PALAU -

Duct Fan Exhaust Kit

StyleModelApplicationAirflow @ 0.000 In SpDuct Dia.High-efficiency MotorHousing MaterialMotor Output PowerPhaseMotor SpeedPrice (ex. VAT)
AKIT-TD150FGeneral Purpose293 CFM6"NoThermoplastic65 W12289 RPM€618.03
BKIT-TD150LGeneral Purpose293 CFM6"NoThermoplastic65 W12289 RPM€681.96
CKIT-TD150HGeneral Purpose293 CFM6"NoThermoplastic65 W12289 RPM€618.03
SOLER & PALAU -

In-Line Duct Fan, 153 cfm Max, 4 Inch Size Duct, 84 W, 120V AC, 1 Ph, IP44

ModelItemPrice (ex. VAT)
PV_DEDPVCU3CGM€716.17

We are here to help!

Looking for a part not listed here?