EXTECH Infrared Thermometers

Filter

StyleModelLaser SightingResponse TimeCalibration CertificateBattery TypeData StorageTriggerMemoryRepeatabilityPrice (ex. VAT)
A42570-NISTLDual Laser100 msNIST9VYesYesMaximum/Minimum-0.5% to +0.5%€940.39
A42570Dual Laser100 ms-9VYesYesMaximum/Minimum-0.5% to +0.5%€678.15
EXTECH -

Infrared Thermometers

Extech infrared thermometers are used to measure surface temperatures up to 1400 degrees F (760 degrees C) with a built-in laser pointer which identifies the target area and improves the aim. These units feature an adjustable high / low audible alarm and an adjustable emissivity function that increases the measurement accuracy on different reflective surfaces. They further come equipped with a lock function for continuous display of readings, a 9 V battery, a carrying case and a user manual. Choose from an extensive range of these infrared thermometers, available in 150, 300 and 1000 msec response time options on Raptor Supplies.

StyleModelResponse TimeLaser SightingCalibration CertificateTemp. RangeOperating Temp.Spectral ResponseBattery TypeData StoragePrice (ex. VAT)
A425120.15 sec.Convergence--58°F to +1832°F+32°F to +122°F8 µm to 14 µm9VYes€329.99
A42512-NIST0.15 sec.ConvergenceNIST-58°F to +1832°F-8 µm to 14 µm9VYes€649.89
B42545-NIST1 sec.Single DotNIST-58°F to +1832°F+32°F to +122°F8 µm to 14 µm9VYes€729.01
B425451 sec.Single Dot--58°F to +1832°F+32°F to +122°F6 µm to 14 µm9VYes€594.51
CIR2671 sec.-No-45° to +315°+32°F to +122°F-9VYes€122.94
D42510A-NIST300 msSingle DotNIST-58°F to +1200°F-8 µm to 14 µm9VYes€418.62
EIR2701000 ms---+32°F to +132°F-9VYes€117.36
EIR270-NIST1000 ms---4° to +1202°+32°F to +132°F-9VYes€371.34
EXTECH -

Mini Ir Therm -4to630 F 1 In@8 Inch Focus

ModelItemPrice (ex. VAT)
IR400AF2RBE€106.14
EXTECH -

Dual -58 to 3992F

ModelItemPrice (ex. VAT)
VIR50-
RFQ
EXTECH -

IR Therm SingleDot -4 to 630F

ModelItemPrice (ex. VAT)
IR400NIST-
RFQ
EXTECH -

Thermometer Dual -4 to 1202F

ModelItemPrice (ex. VAT)
IR320NIST-
RFQ

We are here to help!

Looking for a part not listed here?