Infrared Thermometers

Filter

Infrared thermometers are suitable for measuring the surface temperature without actually touching the object. They have built-in laser pointers with displays for quick measuring at a...Read more

TAYLOR -

Infrared Thermometers

StyleModelLaser SightingBattery TypeTemp. RangeCalibration CertificateEmissivityResponse TimeTriggerAlarmPrice (ex. VAT)
A9523Single DotAAA-49°F to +752°F--0.5 sec.Yes-€120.73
B9527YesCR2032-67° to +428°No0.95-YesNo€83.19
TRAMEX -

Infrared Surface Thermometer

StyleModelMPNPrice (ex. VAT)
AIRT2IRT2€113.40
RFQ
BIRT2DPIRT2DP€160.65
RFQ
KLEIN TOOLS -

Infrared Thermometer

StyleModelResponse TimeLaser SightingEmissivityResolutionBattery TypeData StorageTriggerMemoryPrice (ex. VAT)
AIR07--------€92.31
BIR5--------€89.44
CIR10.25 sec.-------€73.50
DIR10150 msDual Laser0.1 to 10.1°F/C9VYesYesNo€158.95
GENERAL TOOLS & INSTRUMENTS LLC -

Infrared Thermometers

StyleModelCalibration CertificateLaser SightingResponse TimeBattery TypeTriggerData LoggingTemp. RangeDisplay TypePrice (ex. VAT)
ATS05--------€82.13
BIRT850KNoDual Laser1 sec.AAAYesNo-76°F to +2732°FBacklit LCD€468.76
SOUTHWIRE COMPANY -

Infrared Thermometer

StyleModelDepthHeightWidthPrice (ex. VAT)
A58291440----
RFQ
B651116403 1/4"5 3/5"1 3/5"€5.94
C6511184025"44"--
RFQ
UEI TEST INSTRUMENTS -

Infrared Thermometers

StyleModelLaser SightingEmissivityResponse TimeAlarmDisplay Ir CameraCalibration Certificate IncludedResolutionData StoragePrice (ex. VAT)
AINF195C-NCircular0.3, 0.7, 0.951 sec.High/LowBacklit LDCYes0.1°F/CYes€333.01
AINF195CEight Dot Circle0.3 to 0.95700 msYesLDCNo0.1°F/CYes€108.11
CONTROL COMPANY -

Infrared Thermometers

StyleModelCalibration CertificateEmissivityDisplay Ir CameraFocus Spot DistanceTemp. RangeBattery SizeLaser SightingResolutionPrice (ex. VAT)
A4483Certified0.95Backlit LDC50"-58° to +1832°9VSingle Dot0.1°F/C€514.83
B4482Not Included0.1 to 1LDC12"-76° to +932°AAASingle Dot0.1°F/C€301.75
MILWAUKEE -

Infrared Thermometers

StyleModelEmissivityBattery TypeFocus Spot DistanceData LoggingCalibration Certificate IncludedLaser SightingResponse TimeResolutionPrice (ex. VAT)
A2269-20NST0.1 to 0.999V30"YesYesSingle Dot500 ms0.1°F/C€724.09
B2269-200.1 to 0.999V30"YesNoSingle Dot500 ms0.1°F/C€380.94
C2268-200.959V12"-NoSingle Dot500 ms0.1°F/C€176.01
D2267-20NST0.959V10"No-Single Dot500 ms0.1°F/C€421.71
E2268-20NST0.959V12"NoYesSingle Dot500 ms0.1°F/C€468.98
F2278-200.95M12 Li-Ion Not Included12"NoNoSingle Dot500 ms0.1°F/C€198.70
G2267-200.959V10"NoNoSingle Dot-0.1°F/C€131.71
REED INSTRUMENTS -

Infrared Thermometers

StyleModelResponse TimeEmissivityLaser SightingTriggerResolutionOperating Temp.Temp. RangeFocus Spot DistancePrice (ex. VAT)
AR2002-NIST---------
RFQ
BR2020-Digitally Adjustable-------
RFQ
CR2005-NIST---------
RFQ
BR2020-NIST---------
RFQ
DR2001-NIST---------
RFQ
ER2300-NIST--------€260.98
RFQ
FR2320250 ms0.1 to 1-Lockable----€235.45
GR2310250 ms0.1 to 1-Lockable0.1°F+32°F to +122°F-31°F to +1202°F-€152.76
HR2310-NIST250 ms-SingleLockable0.1°F/0.1°C+32.0°F to +122.0°F-12"€343.51
RFQ
IR2320-NIST250 ms-SingleLockable0.1°F/0.1°C+32.0°F to +122.0°F-30"€422.61
RFQ
JR2330-NIST250 ms-Dual LaserYes0.1°F+32.0°F to +122.0°F--€546.46
RFQ
KR2330250 ms0.1 to 1-Yes---26° to +2282°-€384.36
LR2300500 ms0.1 to 1--0.1°F+32°F to +104°F-25.6°F to +752°F-€69.44
RFQ
StyleModelLaser SightingResponse TimeCalibration CertificateBattery TypeData StorageTriggerMemoryRepeatabilityPrice (ex. VAT)
A42570-NISTLDual Laser100 msNIST9VYesYesMaximum/Minimum-0.5% to +0.5%€940.39
A42570Dual Laser100 ms-9VYesYesMaximum/Minimum-0.5% to +0.5%€678.15
EXTECH -

Infrared Thermometers

Extech infrared thermometers are used to measure surface temperatures up to 1400 degrees F (760 degrees C) with a built-in laser pointer which identifies the target area and improves the aim. These units feature an adjustable high / low audible alarm and an adjustable emissivity function that increases the measurement accuracy on different reflective surfaces. They further come equipped with a lock function for continuous display of readings, a 9 V battery, a carrying case and a user manual. Choose from an extensive range of these infrared thermometers, available in 150, 300 and 1000 msec response time options on Raptor Supplies.

StyleModelResponse TimeLaser SightingCalibration CertificateTemp. RangeOperating Temp.Spectral ResponseBattery TypeData StoragePrice (ex. VAT)
A425120.15 sec.Convergence--58°F to +1832°F+32°F to +122°F8 µm to 14 µm9VYes€329.99
A42512-NIST0.15 sec.ConvergenceNIST-58°F to +1832°F-8 µm to 14 µm9VYes€649.89
B42545-NIST1 sec.Single DotNIST-58°F to +1832°F+32°F to +122°F8 µm to 14 µm9VYes€729.01
B425451 sec.Single Dot--58°F to +1832°F+32°F to +122°F6 µm to 14 µm9VYes€594.51
CIR2671 sec.-No-45° to +315°+32°F to +122°F-9VYes€122.94
D42510A-NIST300 msSingle DotNIST-58°F to +1200°F-8 µm to 14 µm9VYes€418.62
EIR2701000 ms---+32°F to +132°F-9VYes€117.36
EIR270-NIST1000 ms---4° to +1202°+32°F to +132°F-9VYes€371.34
OTC TOOLS -

Infrared Thermometer

StyleModelBattery TypeTemp. RangeDisplay TypeSpectral ResponseOperating Temp.Laser SightingResponse TimeTriggerPrice (ex. VAT)
ATIF7620AAA-76°F to +1400°FLCD8 µm to 14 µm+32°F to +120°FSingle Dot500 msYes€266.19
BTIF7201CR2032 Lithium-27°F to +428°FBacklit LCD5 µm to 14 µm+4°F to +122°FSingle Dot500 msYes€58.45
WESTWARD -

Infrared Thermometers

StyleModelLaser SightingResponse TimeData StorageTriggerTemp. RangeSpectral ResponseBattery VoltageBattery TypePrice (ex. VAT)
AIRT225---------
RFQ
BIRT350---------
RFQ
CIRT227---------
RFQ
DIRT227NIST---------
RFQ
EIRT350NIST---------
RFQ
F54TZ32Dual150 msYesYes-58° to +2282°8 µm to 14 µm9V-€149.93
G54TZ31Dual150 msYesYes-58° to +1922°8 µm to 14 µm9V-€108.70
H1VEP5Single Dot1 sec.YesPush Button-67° to +482°5 µm to 14 µm1.5VAAA€122.02
I1VEP7Single Dot1 sec.Not ApplicablePush Button-67° to +428°8 µm to 14 µm3VCR2032 Lithium€35.93
J1VER1Single Dot1 sec.YesPush Button-28° to +230°5 µm to 14 µm1.5VLR44€59.86
K28AF72Single Dot250 msYesYes-4° to +752°8 µm to 14 µm9V-€57.63
L54TZ28Single Dot1 sec.YesNo-20° to +932°8 µm to 14 µm--€48.17
PCE INSTRUMENTS -

Probe Thermometer, -35 to 330C / -31 to 626F

ModelItemPrice (ex. VAT)
PCE-IR 80CY6WRF€79.47
PCE INSTRUMENTS -

Digital Infrared Thermometer, -76 to 1400F

ModelItemPrice (ex. VAT)
PCE-779NCY6WTA€322.44
PCE INSTRUMENTS -

Digital Infrared Thermometer, -58 to 2192F

ModelItemPrice (ex. VAT)
PCE-893CY6WTP€698.64
PCE INSTRUMENTS -

Digital Infrared Thermometer, -76 to 932F

ModelItemPrice (ex. VAT)
PCE-780CY6WUD€226.27
PROSKIT -

Infrared Thermometer

ModelItemPrice (ex. VAT)
MT-4606CY6WXA€56.13
PCE INSTRUMENTS -

Digital Infrared Thermometer, with USB, -58 to 2102F

ModelItemPrice (ex. VAT)
PCE-890UCY6WVJ€483.67
PCE INSTRUMENTS -

-33 to 220C / -27 to 428F

ModelItemPrice (ex. VAT)
PCE-IR 100CY6WWC€158.39
PCE INSTRUMENTS -

Digital Infrared Thermometer, USB Interface, -58 to 2912F

ModelItemPrice (ex. VAT)
PCE-895CY6WXX€1,032.23
12

Frequently Asked Questions

How to clean infrared thermometers?

  • Make sure the metre is off before cleaning it with a fresh dry, lint-free cloth.
  • Avoid using chemicals or harsh cleaners. Be sure to keep the sensor lens clean.
  • Clean compressed air can remove loose particles from the lens if necessary.
  • A delicate cloth or cotton swab dampened with water or rubbing alcohol to clean lenses. Before usage, the lens must be dry.

Where is an infrared thermometer most accurate on living beings?

The wrist is the most suitable spot to take a temperature reading.

What is the emissivity of infrared thermometers?

  • The ability of a surface to radiate thermal energy is measured by its emissivity.
  • Different surface types (metals, masonry, wood) radiate heat with varying degrees of efficiency. As a result, these materials have various emissivity coefficients to obtain precise readings from infrared thermometers.

We are here to help!

Looking for a part not listed here?