Industrial Diaphragm Pumps

Filter

Industrial diaphragm pumps are positive displacement pumps that use a flexible diaphragm to move fluids. They are versatile and can be used in chemical processing, food & beverage,...Read more

FLOJET -

General Industrial Pump Duplex

StyleModelMax. Flow RateDiaphragm MaterialCheck Valve MaterialPressure OnPressure SwitchBody MaterialMax. Discharge PressureVoltagePrice (ex. VAT)
AD3835V5011A1.6 GPMFKMViton40 psiYesPolypropylene100 psi120V AC€438.65
AD3835B5011A2 GPMBuna NBuna N40 psiYesPolypropylene100 psi120V AC€377.37
BD3835H5011A2 GPMEthylene PropyleneEPDM40 psiNoPolypropylene100 psi120V AC€367.25
AD3835E7011A2 GPMEPDMEPDM80 psiYesPolypropylene-120V AC€456.67
FLOJET -

Polypropylene Housing Industrial Diaphragm Pumps

StyleModelDiaphragm MaterialMax. Flow RateCheck Valve MaterialVoltagePressure OnNo. Of DiaphragmsPressure SwitchAmpsPrice (ex. VAT)
A02100-12CEPDM2.3 GPM-12V DC20 psi2Yes2.9A€184.65
B04300501GEPDM3 GPMViton120V AC30 psi4Yes1.5A€393.45
C20908000ASantoprene-------€78.22
D02840100GSantoprene4.5 GPMEPDM12V DC30 psi4No15A€860.97
E04325143SSantoprene4.5 GPMEPDM12V DC30 psi4No6A-
RFQ
F04405143SSantoprene3.3 GPMEPDM12V DC25 psi4Yes7A€214.45
GLFP122201KSantoprene1 GPMViton12V DC25 psi2Yes3.5A€210.39
ALEMITE -

Diaphragm Pumps

StyleModelMPNPrice (ex. VAT)
A83018301€593.65
A83228322€791.52
RFQ
A8322-A8322-A€859.49
A8322-B8322-B€745.64
A8322-D8322-D€1,027.84
A83238323€1,006.24
RFQ
A83248324€1,252.76
RFQ
A83298329€1,906.16
RFQ
A83408340€3,630.34
RFQ
FLOJET -

Diaphragm Pump, 12 VDC, 7A, EP/PP blend

ModelItemPrice (ex. VAT)
D21X005EA2CBL€276.33
See Details
DELAVAN AG PUMPS -

Diaphragm Pump, Polypropylene, Santoprene, 115, 2.0 GPM

ModelItemPrice (ex. VAT)
7812-104CY7GKR€179.43
See Details
DELAVAN AG PUMPS -

Diaphragm Pump, Polypropylene, SantopreneR, 12VDC, 7.0 GPM

ModelItemPrice (ex. VAT)
7870-111E-SB-HSCY7GHW€267.29
See Details
VALLEY INDUSTRIES -

Sprayer Pump, Inlet/Outlet 1/2 Inch FNPT

ModelItemPrice (ex. VAT)
EF7000-BOXCY7GHH€285.85
See Details
DELAVAN AG PUMPS -

Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM

ModelItemPrice (ex. VAT)
5850-114E-SBCY7GDM€288.33
See Details
FLOJET -

Diaphragm Pump, 24 VDC, 3.5A, Buna

ModelItemPrice (ex. VAT)
D3231B1311EA2CCM€358.87
See Details
FLOJET -

Diaphragm Pump, 230 VAC, 0.4A, EP/PP blend

ModelItemPrice (ex. VAT)
D3732H1311EA2CCF€407.95
See Details
FLOJET -

Diaphragm Pump, 12 VDC, 8A, Buna

ModelItemPrice (ex. VAT)
D71X000EA2CBZ€270.40
See Details
FLOJET -

Diaphragm Pump, 12 VDC, 7A, FKM

ModelItemPrice (ex. VAT)
D3131V5011EA2CBT€276.33
See Details
FLOJET -

Diaphragm Pump, 115 VAC, 0.6A, FKM

ModelItemPrice (ex. VAT)
D3631V5011EA2CBE€319.43
See Details
DELAVAN AG PUMPS -

Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM

ModelItemPrice (ex. VAT)
7870-101E-SB-HSCY7GNG€347.73
See Details
FLOJET -

Diaphragm Pump, 115V, 3.5 GPM, S/V, 40 Psi PC

ModelItemPrice (ex. VAT)
I304010110EA2BYG€342.03
See Details
FLOJET -

Diaphragm Pump, 24V, 4.5 GPM, S/E, 45 Psi

ModelItemPrice (ex. VAT)
R4300343AEA2BYW-
RFQ
FLOJET -

Diaphragm Pump, 12V, 2 GPM, S/E, No Switch

ModelItemPrice (ex. VAT)
R4105512AEA2BYP-
RFQ
FLOJET -

Diaphragm Pump, 115 VAC, 5 Gpm, 35 Psi Max, Polypropylene

ModelItemPrice (ex. VAT)
04300-515AEA2BXR-
RFQ
FLOJET -

Diaphragm Pump, 115V, 5 Gpm, S/E, 20 Psi, 5 Chambers

ModelItemPrice (ex. VAT)
08500500AEA2BWD-
RFQ
FLOJET -

Diaphragm Pump, 12V, 6 Gpm, S/E, 70 Psi, 5 Chambers

ModelItemPrice (ex. VAT)
R8600144AEA2BVX-
RFQ
FLOJET -

Diaphragm Pump, 12V, 5 Gpm, S/V, 70 Psi, 5 Chambers

ModelItemPrice (ex. VAT)
R8500134AEA2BVQ-
RFQ
12...6970

Industrial Diaphragm Pumps

Flojet industrial-grade diaphragm pumps are designed to transfer liquids with low, medium or high viscosities. These pumps feature a polypropylene housing combined with a sealed motor that enables the pump to handle a higher dry vacuum. The self-priming design of these pumps allows them to be installed above the supply tank level. They are further integrated with a sealed pressure switch that automatically starts and stops the pump when the discharge valve opens and closes, respectively. Selected models come with a built-in thermal protector to switch off the device, in case of overloading. Choose from a wide range of these diaphragm pumps available in flow rates ranging from 2.3 to 3.5 gpm, on Raptor Supplies.

Frequently Asked Questions

What is the difference between single diaphragm and double diaphragm pumps?

Single diaphragm pumps have one diaphragm, while double diaphragm pumps have two diaphragms that work alternately, providing continuous fluid flow.

What are the safety considerations when using diaphragm pumps?

Safety precautions include proper installation, maintenance and the use of appropriate protective equipment, especially when handling hazardous chemicals.

What is the difference between air-operated diaphragm pumps and electric diaphragm pumps?

Air-operated diaphragm pumps use compressed air to move the diaphragm, while electric diaphragm pumps use an electric motor. Air-operated pumps are often chosen for their explosion-proof and portable nature.

We are here to help!

Looking for a part not listed here?