TELEMECANIQUE SENSORS Indicating Transmitters

Filter

TELEMECANIQUE SENSORS -

General Purpose Pressure Transmitters

StyleModelElectrical ConnectionPressure RangePower RequiredOutputMax. PressureIp RatingNumber Of WiresEnclosure RatingPrice (ex. VAT)
AXMLP600PP1303-Pin Packard Connector0 psi to 600 psi5V DC0.5-4.5V DC600 psiIP65, IP673IP65, IP67€242.30
BXMLP6K0PD7304-Pin M12 Connector--0-10V DC6000 psiIP65, IP67, IP69K3IP65, IP67, IP69K€242.23
BXMLP600PD2304-Pin M12 Connector0 psi to 600 psi12-24V DC4-20 mA600 psiIP65, IP67, IP69K2IP65, IP67, IP69K€256.82
BXMLP150PD7304-Pin M12 Connector0 psi to 150 psi24V DC0-10V DC150 psiIP65, IP67, IP69K3IP65, IP67, IP69K€242.23
BXMLP200PD7304-Pin M12 Connector0 psi to 200 psi-0-10V DC200 psiIP65, IP67, IP69K3IP65, IP67, IP69K-
RFQ
BXMLP200PD2304-Pin M12 Connector0 psi to 200 psi12-24V DC4-20 mA200 psiIP65, IP67, IP69K2IP65, IP67, IP69K€256.82
BXMLP3K0PD2304-Pin M12 Connector0 psi to 3000 psi12-24V DC4-20 mA3000 psiIP65, IP67, IP69K2IP65, IP67, IP69K€256.82
BXMLP300PD2304-Pin M12 Connector-12-24V DC4-20 mA300 psiIP65, IP67, IP69K2IP65, IP67, IP69K€256.82

We are here to help!

Looking for a part not listed here?