ASHCROFT Indicating Transmitters

Filter

ASHCROFT -

General Purpose Pressure Transmitters

StyleModelPower RequiredPressure RangeEnclosure RatingProcess Connection SizeOutputStorage Temp. RangeHousing MaterialBurst PressurePrice (ex. VAT)
AG17M0142DO3000#-0 psi to 3000 psiIP67, NEMA 4X1/8"4-20 mA-40°F to +257°FGlass Reinforced Nylon5x€290.22
BG17M0215EW60#--IP67, NEMA 4X1/4"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€310.25
CE2GB7NM0442FCX03F50#-50 psiIP67, NEMA 4X1/2"4-20 mA-58°F to +257°FStainless Steel8x€731.26
DG17M0115M11000#9-36V DC-IP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€284.29
EG17MEK42M1300#9-36V DC0 psi to 300 psiIP67, NEMA 4X7/16"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€290.23
FG17M0115CD200#9-36V DC0 psi to 200 psiIP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€287.13
GG17MEK42EW200#9-36V DC-IP67, NEMA 4X7/16"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€296.49
EG17MEK15M13000#9-36V DC0 psi to 3000 psiIP67, NEMA 4X7/16"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€271.51
FG17M0142CD3000#9-36V DC0 psi to 3000 psiIP67, NEMA 4X1/8"4-20 mA-40°F to +257°FGlass Reinforced Nylon5x€290.22
DG17M0115M130#9-36V DC0 psi to 30 psiIP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€284.29
GG17MEK42EW30#9-36V DC-IP67, NEMA 4X7/16"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€296.49
GG17MEK15EW300#9-36V DC-IP67, NEMA 4X7/16"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€302.97
GG17MEK15EW5000#9-36V DC0 psi to 5000 psiIP67, NEMA 4X7/16"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€302.97
EG17MEK15M1100#9-36V DC-IP67, NEMA 4X0.438"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€271.51
GG17MEK42EW5000#9-36V DC-IP67, NEMA 4X0.438"4-20 mA-40°F to +257°FGlass Reinforced Nylon5x€296.49
HG17M0115EW500#9-36V DC-IP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€302.95
BG17M0242EW500#9-36V DC0 psi to 500 psiIP67, NEMA 4X1/4"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€296.46
HG17M0115EW60#9-36V DC-IP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€302.95
FG17M0115CD60#9-36V DC-IP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€287.13
IG17M0242M160#9-36V DC-IP67, NEMA 4X1/4"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€290.22
BG17M0215EW7500#9-36V DC-IP67, NEMA 4X1/4"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€310.25
JG17M0215CD7500#9-36V DC-IP67, NEMA 4X1/4"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€287.13
JG17M0242CD7500#9-36V DC0 psi to 7500 psiIP67, NEMA 4X1/4"4-20 mA-40°F to +257°FGlass Reinforced Nylon5x€290.22
CE2GB3CM0242FCX03F1000#9-36V DC1000 psiIP67, NEMA 4X1/4"4-20 mA-58°F to +257°FStainless Steel8x€819.47
KG17MEK42CD100#9-36V DC-IP67, NEMA 4X7/16"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€290.18
StyleModelElectrical ConnectionPressure RangePower RequiredAccuracyOutputShapeMax. PressureIp RatingPrice (ex. VAT)
AGX320IWTerminal Block15 psi to 25 psi12-40V DC-0.25% to +0.25%4-20 mARectangular25 psiIP67€866.23
AGX3P25IWTerminal Block15 psi to 25 psi12-40V DC-0.25% to +0.25%4-20 mARectangular25 psiIP67€968.76
AGX310IWTerminal Block15 psi to 25 psi12-40V DC-0.25% to +0.25%4-20 mARectangular25 psiIP67€866.23
ASHCROFT -

Pressure Transmitter, 0 PSI To 1000 PSI, 4 To 20Ma Dc, Cable & Wire Leads, Nema 4X

ModelItemPrice (ex. VAT)
K17MO242C11000#XFMCN8YNN€657.32
ASHCROFT -

Differential Transmitter, For Din Rail-Mounting, 0 Inch Wc To 0.25 Inch Wc, 4 To 20Ma Dc

ModelItemPrice (ex. VAT)
CX8MB242P25IWCN8ZGV€235.86

We are here to help!

Looking for a part not listed here?