Indicating Transmitters

Filter

StyleModelPressure RangeOverpressurePressureOperating RangeElectrical ConnectionPower RequiredThermal ErrorWetted MaterialsPrice (ex. VAT)
A616KD-05-5 psig0 in. wc to 15 in. wc0 in. wc to 15 in. wc---0.06% to +0.06%Stainless Steel€159.55
A616KD-06-5 psig0 in. wc to 20 in. wc0 in. wc to 20 in. wc---0.06% to +0.06%Stainless Steel€159.55
A616KD-07-5 psig0 in. wc to 25 in. wc0 in. wc to 25 in. wc---0.06% to +0.06%Stainless Steel€174.54
A616KD-00-V0 in. wc to 1 in. wc2 psig0 in. wc to 1 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.13
A616KD-000 in. wc to 1 in. wc2 psig0 in. wc to 1 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.55
A616KD-01-V0 in. wc to 2 in. wc2 psig0 in. wc to 2 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€152.02
A616KD-010 in. wc to 2 in. wc2 psig0 in. wc to 2 in. wc-Screw Terminals16-35V DC-0.06% to +0.06%Stainless Steel€159.17
A616KD-02-V0 in. wc to 3 in. wc2 psig0 in. wc to 3 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.17
A616KD-020 in. wc to 3 in. wc2 psig0 in. wc to 3 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€156.72
A616KD-03-V0 in. wc to 5 in. wc2 psig0 in. wc to 5 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€160.72
A616KD-030 in. wc to 5 in. wc2 psig0 in. wc to 5 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.55
A616KD-040 in. wc to 10 in. wc5 psig0 in. wc to 10 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€159.56
A616KD-05-V0 in. wc to 15 in. wc5 psig0 in. wc to 15 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel€152.31
A616KD-06-V0 in. wc to 20 in. wc5 psig0 in. wc to 20 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel-
RFQ
A616KD-07-V0 in. wc to 25 in. wc5 psig0 in. wc to 25 in. wc-Screw Terminals--0.06% to +0.06%Stainless Steel-
RFQ
StyleModelPressure RangeElectrical ConnectionPower RequiredAccuracyOutputShapeMax. Operating Temp.Pressure UnitsPrice (ex. VAT)
A631B-00 in. wc to 0.5 in. wc4-Pin M12 Connector10-35V-2% to +2%4-20 mARound120°FIn Wc€241.19
A631B-20 in. wc to 2 in. wc4-Pin M12 Connector10-35V-2% to +2%4-20 mARound120°FIn Wc€1,155.65
IFM -

Sanitary Pressure Transmitters

StyleModelPressure RangeAccuracyMax. PressureAdapter Process Connection TypeSensor ConnectionSensor Connection SizePressure UnitsDisplay UnitsPrice (ex. VAT)
API1704-1 Bar to +10 Bar-0.2 to +0.210 Bar---Bar, Mpa, PsiBar, mPa, psi€1,166.02
API1703-1 Bar to +25 mBar-0.2 to +0.2----Bar, Mpa, PsiBar, mPa, psi€1,166.02
API1789-5 mbar to +100 mbar-0.5% to +0.5%100 mbar---Inh2O, Kpa, MbarINH2O, kPa, mbar€1,166.60
API1708-12.4 mbar to +250 mbar0.2% to +0.2%250 mbar---Inh2O, Kpa, Mbar, MmwsINH2O, kPa, mbar, Mmws€1,166.60
API1718-50 mbar to +400 mbar0.2% to +0.2%400 mbar---Inh2O, Kpa, MbarINH2O, kPa, mbar€1,166.02
API1707-50 mbar to +1000 mbar-0.2 to +0.21000 mbar---Inh2O, Kpa, Mbar, PsiINH2O, kPa, mbar, psi€1,166.02
API1717-100 mbar to +1600 mbar-0.2 to +0.2----Inh2O, Kpa, Mbar, PsiINH2O, kPa, mbar, psi€1,166.60
BU400800 Bar to 100 Bar-100 BarNPTM18 x 1.5M18 x 1.5--€123.02
CE4331216 Bar--Tri ClampSealing ConeG0.5--€233.31
DE3320816 Bar-16 BarTri ClampG 1 Aseptoflex VarioG1--€126.72
EE3320916 Bar--Tri ClampG 1 Aseptoflex VarioG1--€126.72
FE4331125 Bar-25 BarTri ClampSealing ConeG0.5--€153.24
GE40107300 Bar-300 BarNPTM18 x 1.5M18 x 1.5--€44.21
HE40106300 Bar--NPTM18 x 1.5M18 x 1.5--€41.88
IU40085300 Bar-300 BarNPTM18 x 1.5M18 x 1.5--€78.38
DWYER INSTRUMENTS -

DHII Series Digihelic II Differential Pressure Controllers

StyleModelAccuracyIp RatingPrice (ex. VAT)
ADHII-002--€1,761.62
ADHII-006--€1,285.70
ADHII-017--€1,361.99
BDHII-007-0.5% to +0.5%IP66€1,437.39
TELEMECANIQUE SENSORS -

General Purpose Pressure Transmitters

StyleModelElectrical ConnectionPressure RangePower RequiredOutputMax. PressureIp RatingNumber Of WiresEnclosure RatingPrice (ex. VAT)
AXMLP600PP1303-Pin Packard Connector0 psi to 600 psi5V DC0.5-4.5V DC600 psiIP65, IP673IP65, IP67€242.30
BXMLP6K0PD7304-Pin M12 Connector--0-10V DC6000 psiIP65, IP67, IP69K3IP65, IP67, IP69K€242.23
BXMLP600PD2304-Pin M12 Connector0 psi to 600 psi12-24V DC4-20 mA600 psiIP65, IP67, IP69K2IP65, IP67, IP69K€256.82
BXMLP150PD7304-Pin M12 Connector0 psi to 150 psi24V DC0-10V DC150 psiIP65, IP67, IP69K3IP65, IP67, IP69K€242.23
BXMLP200PD7304-Pin M12 Connector0 psi to 200 psi-0-10V DC200 psiIP65, IP67, IP69K3IP65, IP67, IP69K-
RFQ
BXMLP200PD2304-Pin M12 Connector0 psi to 200 psi12-24V DC4-20 mA200 psiIP65, IP67, IP69K2IP65, IP67, IP69K€256.82
BXMLP3K0PD2304-Pin M12 Connector0 psi to 3000 psi12-24V DC4-20 mA3000 psiIP65, IP67, IP69K2IP65, IP67, IP69K€256.82
BXMLP300PD2304-Pin M12 Connector-12-24V DC4-20 mA300 psiIP65, IP67, IP69K2IP65, IP67, IP69K€256.82
DWYER INSTRUMENTS -

605 Series Magnehelic Differential Pressure Indicating Transmitters

StyleModelPressure RangeAccuracyOverall WidthConnection LocationDisplay TypeMax. PressureOverpressureNema RatingPrice (ex. VAT)
A605-30-+/-0.5% (Electrical), +/-2% (Mechanical)5 1/4"BackDial30 in. wc-Not Rated€609.36
B605-11-0.25 in. wc to +0.25 in. wc+/-2% (Electrical), +/-3% (Mechanical)5 1/4"BackDial0.25 in. wc-Non-NEMA€829.34
A605-60 in. wc to +6 in. wc+/-0.5% (Electrical), +/-2% (Mechanical)5 1/4"BackDial6 in. wc-Not Rated€621.19
A605-500 in. wc to +50 in. wc+/-0.5% (Electrical), +/-2% (Mechanical)5 1/4"Back---Non-NEMA€627.84
C605-00 in. wc to 0.5 in. wc-5"Back, SideAnalog10 psi10 psi-€622.26
C605-10 in. wc to 1 in. wc-5"Back, SideAnalog10 psi10 psi-€622.26
C605-20 in. wc to 2 in. wc-5"Back, SideAnalog2 psi2 psi-€622.26
C605-30 in. wc to 3 in. wc-5"Back, SideAnalog2 psi2 psi-€622.26
C605-100 in. wc to 10 in. wc-5"Back, SideAnalog-2 psi-€622.26
D605-200 in. wc to 20 in. wc+/-0.5% (Electrical), +/-2% (Mechanical)5 1/4"BackDial--Not Rated€627.84
ASHCROFT -

General Purpose Pressure Transmitters

StyleModelPower RequiredPressure RangeEnclosure RatingProcess Connection SizeOutputStorage Temp. RangeHousing MaterialBurst PressurePrice (ex. VAT)
AG17M0142DO3000#-0 psi to 3000 psiIP67, NEMA 4X1/8"4-20 mA-40°F to +257°FGlass Reinforced Nylon5x€290.22
BG17M0215EW60#--IP67, NEMA 4X1/4"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€310.25
CE2GB7NM0442FCX03F50#-50 psiIP67, NEMA 4X1/2"4-20 mA-58°F to +257°FStainless Steel8x€731.26
DG17M0115M11000#9-36V DC-IP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€284.29
EG17MEK42M1300#9-36V DC0 psi to 300 psiIP67, NEMA 4X7/16"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€290.23
FG17M0115CD200#9-36V DC0 psi to 200 psiIP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€287.13
GG17MEK42EW200#9-36V DC-IP67, NEMA 4X7/16"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€296.49
EG17MEK15M13000#9-36V DC0 psi to 3000 psiIP67, NEMA 4X7/16"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€271.51
FG17M0142CD3000#9-36V DC0 psi to 3000 psiIP67, NEMA 4X1/8"4-20 mA-40°F to +257°FGlass Reinforced Nylon5x€290.22
DG17M0115M130#9-36V DC0 psi to 30 psiIP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€284.29
GG17MEK42EW30#9-36V DC-IP67, NEMA 4X7/16"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€296.49
GG17MEK15EW300#9-36V DC-IP67, NEMA 4X7/16"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€302.97
GG17MEK15EW5000#9-36V DC0 psi to 5000 psiIP67, NEMA 4X7/16"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€302.97
EG17MEK15M1100#9-36V DC-IP67, NEMA 4X0.438"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€271.51
GG17MEK42EW5000#9-36V DC-IP67, NEMA 4X0.438"4-20 mA-40°F to +257°FGlass Reinforced Nylon5x€296.49
HG17M0115EW500#9-36V DC-IP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€302.95
BG17M0242EW500#9-36V DC0 psi to 500 psiIP67, NEMA 4X1/4"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€296.46
HG17M0115EW60#9-36V DC-IP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€302.95
FG17M0115CD60#9-36V DC-IP67, NEMA 4X1/8"1-5V DC-40°F to +257°FGlass Reinforced Nylon10x€287.13
IG17M0242M160#9-36V DC-IP67, NEMA 4X1/4"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€290.22
BG17M0215EW7500#9-36V DC-IP67, NEMA 4X1/4"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€310.25
JG17M0215CD7500#9-36V DC-IP67, NEMA 4X1/4"1-5V DC-40°F to +257°FGlass Reinforced Nylon5x€287.13
JG17M0242CD7500#9-36V DC0 psi to 7500 psiIP67, NEMA 4X1/4"4-20 mA-40°F to +257°FGlass Reinforced Nylon5x€290.22
CE2GB3CM0242FCX03F1000#9-36V DC1000 psiIP67, NEMA 4X1/4"4-20 mA-58°F to +257°FStainless Steel8x€819.47
KG17MEK42CD100#9-36V DC-IP67, NEMA 4X7/16"4-20 mA-40°F to +257°FGlass Reinforced Nylon10x€290.18
StyleModelElectrical ConnectionPressure RangePower RequiredAccuracyOutputShapeMax. PressureIp RatingPrice (ex. VAT)
AGX320IWTerminal Block15 psi to 25 psi12-40V DC-0.25% to +0.25%4-20 mARectangular25 psiIP67€866.23
AGX3P25IWTerminal Block15 psi to 25 psi12-40V DC-0.25% to +0.25%4-20 mARectangular25 psiIP67€968.76
AGX310IWTerminal Block15 psi to 25 psi12-40V DC-0.25% to +0.25%4-20 mARectangular25 psiIP67€866.23
IFM -

General Purpose Pressure Transmitters

StyleModelPower RequiredPressure RangeOutputEnclosure RatingMin. PressurePressure TypeMax. PressurePressure UnitsPrice (ex. VAT)
APX32449.6-32V DC0 psi to 150 psi4-20 mAIP650 psiRelative150 psiPsi€496.94
BPX32249.6-32V DC-4-20 mAIP650 psiRelative100 psiPsi€496.94
APX32269.6-32V DC-4-20 mAIP650 psiRelative30 psiPsi€496.94
APX32349.6-32V DC0 psi to 200 psi4-20 mAIP650 psiRelative200 psiPsi€496.94
APX32239.6-32V DC-4-20 mAIP650 psiRelative-Psi€496.94
CPX31119.6-32V DC0 psi to 3000 psi4-20 mAIP68, IP69K0 psiRelative3000 psiPsi€496.94
DPX32339.6-32V DC-4-20 mAIP650 psiRelative250 psiPsi€496.94
APX32279.6-32V DC-4-20 mAIP650 psiRelative15 psiPsi€496.94
EPX32289.6-32V DC0 in. wc to 100 in. wc4-20 mAIP650 in. wcRelative100 in. wcIn Wc€496.94
APX32229.6-32V DC0 psi to 1000 psi4-20 mAIP68, IP69K0 psiRelative1000 psiPsi€496.94
FPX32299.6-32V DC-14 psi to 0 psi4-20 mAIP65-14.5 psiRelative, Vacuum0 psiPsi€496.94
APX32209.6-32V DC0 psi to 5000 psi4-20 mAIP68, IP69K0 psiRelative5000 psiPsi€496.94
APX911416-32V DC-0-10V DCIP650 psiRelative100 psiPsi€500.03
APX911716-32V DC-0-10V DCIP650 psiRelative15 psiPsi€500.03
APX911116-32V DC0 psi to 3000 psi0-10V DCIP68, IP69K0 psiRelative3000 psiPsi€500.03
APX911616-32V DC-0-10V DCIP650 psiRelative30 psi-€500.03
APX911916-32V DC-14 psi to 0 psi0-10V DCIP65-14.5 psiRelative, Vacuum0 psiPsi€500.03
APX911016-32V DC0 psi to 5000 psi0-10V DCIP68, IP69K0 psiRelative5000 psiPsi€500.03
APX911216-32V DC0 psi to 1000 psi0-10V DCIP68, IP69K0 psiRelative1000 psiPsi€500.03
APX911816-32V DC0 in. wc to 100 in. wc0-10V DCIP650 in. wcRelative100 in. wcIn Wc€652.08
APX913416-32V DC0 psi to 200 psi0-10V DCIP650 psiRelative200 psiPsi€500.03
StyleModelMax. PressureOverpressureElectrical ConnectionPower RequiredAccuracyOutputIp RatingMax. Operating Temp.Price (ex. VAT)
AQBE3190UD2525 psi72 psiDIN 43650 Form A Connector7.5-33V DC-0.5% to +0.5%4-20 mAIP65185°F€941.38
AQBE3190UD5050 psi116 psiDIN 43650 Form A Connector7.5-33V DC-0.5% to +0.5%4-20 mAIP65185°F€941.64
AQBE3190UD100100 psi290 psiDIN 43650 Form A Connector7.5-33V DC-0.5% to +0.5%4-20 mAIP65185°F€944.13
KERN AND SOHN -

YKV Series Digital Weighing Transmitters

StyleModelHousing HeightHousing DimensionHousing MaterialHousing LengthCase WidthPower SupplyUnitsMax. Ambient Temp.Price (ex. VAT)
AYKV-0235 mm100 mm x 140 mm x 35 mmPlastic140 mm100 mmUSBG, Kg, T40°C€293.09
BYKV-0136 mm100 mm x 140 mm x 36 mmPlastic140 mm100 mmUSBG, Kg, T-€242.72
StyleModelPressure RatingPower RequiredAccuracyPressure RangeResponse TimeConnection TypeDisplay TypeConnection SizePrice (ex. VAT)
AISDP-012-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,968.03
AISDP-017-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,621.68
AISDP-016-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,530.32
AISDP-015-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,621.68
AISDP-014-10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,876.63
AISDP-0020 in. wc to 0.25 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,856.52
AISDP-0040 in. wc to 1 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,988.16
AISDP-0060 in. wc to 5 in. wc10-35V-0.5% to +0.5%0 in. wc to 5 in. wc250 msNPTLCD1/8"€1,514.63
AISDP-0070 in. wc to 10 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,530.32
AISDP-0080 in. wc to 25 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,530.96
AISDP-0090 in. wc to 50 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,621.68
AISDP-0100 in. wc to 100 in. wc10-35V-0.5% to +0.5%-250 msNPTLCD1/8"€1,621.68
StyleModelAccuracyPressure RatingPressurePower RequiredConnection TypeConnection SizeLoop ResistanceOutput AmpsPrice (ex. VAT)
ADM-2005-LCD-0 in. wc to 2 in. wc-10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA-
RFQ
ADM-2002--0 in. wc to 0.25 in. wc10-35VBarbed1/8"0 ohms to 1250 ohms-€369.01
ADM-2006-LCD-0 in. wc to 3 in. wc-10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA-
RFQ
ADM-2004-LCD-0 in. wc to 1 in. wc-10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA€252.58
ADM-2013-LCD---10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA-
RFQ
ADM-2003--0 in. wc to 0.5 in. wc10-35VBarbed1/8"0 ohms to 1250 ohms-€376.70
ADM-2012-LCD---10-35VBarbed1/8"0 ohms to 1250 ohms4-20 mA€224.64
ADM-2007-1% to +1%--10-35VBarbed1/8"0 ohms to 1250 ohms--
RFQ
ADM-2012-1% to +1%--10-35VBarbed1/8"0 ohms to 1250 ohms--
RFQ
ADM-2005-1% to +1%--10-35VBarbed1/8"0 ohms to 1250 ohms--
RFQ
ADM-2013- 1% to + 1%--10-35VBarbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS -

Pressure Transmitter, 0 Psi To 15 Psi, 4 To 20Ma Dc, Cable & Wire Leads, Ip66 /Nema 4X

ModelItemPrice (ex. VAT)
IS626-07-GH-P1-E1-S1CP3YPT€821.86
DWYER INSTRUMENTS -

Pressure Transmitter, 0 Psi To 100 Psi, 4 To 20Ma, 1/4 Inch Male Npt, Ip56 /Nema 4

ModelItemPrice (ex. VAT)
679-2CP3YPR€1.32
DWYER INSTRUMENTS -

Indicating Transmitter, 0 Pa to 500 Pa, 4 to 20mA DC, Screw Terminals, 5 Inch Size Dia

ModelItemPrice (ex. VAT)
605-500PACP3YLR€648.23
ASHCROFT -

Pressure Transmitter, 0 PSI To 1000 PSI, 4 To 20Ma Dc, Cable & Wire Leads, Nema 4X

ModelItemPrice (ex. VAT)
K17MO242C11000#XFMCN8YNN€657.32
ASHCROFT -

Differential Transmitter, For Din Rail-Mounting, 0 Inch Wc To 0.25 Inch Wc, 4 To 20Ma Dc

ModelItemPrice (ex. VAT)
CX8MB242P25IWCN8ZGV€235.86
WESTWARD -

Pressure Transmitter, 0 Psi To 60 Psi, 4 To 20Ma Dc, Cable & Wire Leads, 1/4 Inch Male Npt

ModelItemPrice (ex. VAT)
40TM26CU9ZNZ€577.84

We are here to help!

Looking for a part not listed here?