SQUARE D IEC Supplementary Protectors

Square D D-curve two-pole IEC supplementary protectors trip instantaneously when the current load exceeds ten to 20 times the rating of the device. These breakers comfortably mount on a standard 35 mm DIN rail and are UL 1077 listed to resist damage due to overcurrents and short circuits.

Filter

SQUARE D -

IEC Supplementary Protectors: C Curve

Square D IEC supplementary protectors provide short-circuit and overload protection to sensitive electrical circuits and are ideal for switchboards, panelboards, motor control centres & busway applications. They feature a thermal-magnetic trip to provide long-time & instantaneous current limiting protection and DIN rail mounting to accommodate aluminium / copper wires of sizes ranging between 22 & 2 AWG. They are also equipped with lug terminals ensuring smooth installation. These CSA-certified and UL-listed IEC supplementary protectors are available in 1, 2 & 3 pole configurations on Raptor Supplies.

StyleModelNumber Of PolesMax. Air RatingMax. Wire SizeDepthMin. Wire SizeWidthDc VoltageCurve TypePrice (ex. VAT)
AMGN615051.05 kA At 250V DC2 AWG2 19/25"14 AWG0.71"250V DCC€247.20
BMGN615302.05 kA At 500V DC4 AWG2.87"18 AWG1.42"500V DCC€464.35
BMGN615342.05 kA At 500V DC2 AWG2.87"18 AWG1.42"500V DCC€468.01
BMGN615252.05 kA At 500V DC4 AWG2.87"18 AWG1.42"500V DCC€518.84

We are here to help!

Looking for a part not listed here?