HOSHIZAKI Ice Makers

Filter

HOSHIZAKI -

Ice Machine

Hoshizaki ice machines are designed to produce up to 146 lb of ice per 24 hours with a maximum built-in storage capacity of 78 lb. These units feature a slide / swing / flip door with a durable stainless-steel exterior and EverCheck alert system that goes off when the hot gas valve or the control board relay malfunctions. Choose from a broad range of these ice machines, available in 15, 20 and 30A current ratings on Raptor Supplies.

StyleModelOverall DepthCondenser CoolingCube TypeIce Production Per DayOverall HeightOverall WidthVoltageCube SizePrice (ex. VAT)
AKMD-460MAH24 1/4"AirCrescent457 lbs.22 1/8"30"-1 1/8" x 1 1/2" x 1/2"€5,731.69
AKM-460MAH24 1/4"WaterCrescent505 lbs.22 1/8"30"-1 1/8" x 1 1/2" x 1/2"€5,950.24
BKMD-850MWH24 5/8"WaterCrescent940 lbs.-30"-1 1/8" x 1 1/2" x 1/2"€9,277.62
CKMD-850MAH24 5/8"AirCrescent855 lbs.-30"-1 1/8" x 1 1/2" x 1/2"€9,117.18
DKM-61BAH24"AirCrescent86 lbs.39"17 3/4"115V1 1/8" x 1 1/2" x 1/2"€3,509.90
EKM-101BAH24"AirCrescent116 lbs.39"23 3/4"115V1 1/8" x 1 1/2" x 1/2"€3,850.80
FKMD-410MWH24"WaterCrescent440 lbs.-22"115V AC1 1/8" x 1 1/2" x 1/2"€5,489.79
FKMD-410MAH24"AirCrescent415 lbs.-22"115V AC1 1/8" x 1 1/2" x 1/2"€5,482.88
GF-330BAJ-C26"AirNugget288 lbs.39"24"115V5/8" x 1/2" x 1/4" x 3/8"€8,104.85
GF-330BAJ26"AirFlake332 lbs.39"24"115V-€7,816.34
HKM-1340MWH27 3/8"Water-1323 lbs.41 1/2"30"-1 1/8" x 1 1/2" x 1/2"€11,248.37
IKM-2200SWJ327 3/8"WaterCrescent2221 lbs.36 1/2"48"-1 1/8" x 1 1/2" x 1/2"€17,255.56
JIM-500SAA27 3/8"AirDice500 lbs.21 3/4"44"115V AC1 1/4" x 1" x 1"€8,168.48
KF-1002MAJ-C27 3/8"AirNugget890 lbs.26"--5/8" x 1/2" x 1/4" x 3/8"€10,616.74
LKM-1301SAH27 3/8"AirCrescent1365 lbs.27 3/8"--1 1/8" x 1 1/2" x 1/2"€11,600.49
MF-801MAJ27 3/8"AirFlake751 lbs.26"22"--€9,019.52
NKM-1900SWH27 3/8"WaterCrescent1919 lbs.36 1/2"48"-1 1/8" x 1 1/2" x 1/2"€14,144.46
OKM-1601SAH27 3/8"AirCrescent1513 lbs.27 3/8"--1 1/8" x 1 1/2" x 1/2"€13,476.96
KF-1002MAJ27 3/8"AirFlake980 lbs.26"22"--€10,421.88
PKM-901MAH27 3/8"AirCrescent905 lbs.32 1/2"--1 1/8" x 1 1/2" x 1/2"€9,263.66
QKM-515MAH27 3/8"AirCrescent556 lbs.28"22"115V AC1 1/8" x 1 1/2" x 1/2"€6,088.13
RKM-1340MAH27 3/8"AirCrescent1275 lbs.41 1/2"30"-1 1/8" x 1 1/2" x 1/2"€11,579.58
AKML-700MWJ27 3/8"WaterCrescent657 lbs.26"30"-1 1/8" x 1 1/2" x 1/2"€7,449.99
SKM-1601SAH327 3/8"AirCrescent1456 lbs.27 3/8"--1 1/8" x 1 1/2" x 1/2"€13,324.68
IKM-2600SWJ327 3/8"WaterCrescent2482 lbs.36 1/2"48"-1 1/8" x 1 1/2" x 1/2"€20,166.72
HOSHIZAKI -

Ice Maker, 661 Lbs. Ice Production Per Day, 22 Inch x 28 Inch x 27 3/8 Inch Size

ModelItemPrice (ex. VAT)
KM-660MAJCH6PYB€6,780.34

We are here to help!

Looking for a part not listed here?