Ice Maker Controls

Filter

RANCO -

Ice Maker Controls, SPDT / SPST Switch Type

Ranco ice maker controls control the ice bank and bin levels in ice and vending machines. The ice bank controls facilitate small refrigeration systems to supply better refrigeration capacity and are, therefore, an ideal choice for thermal energy storage. The ice machine bin controls, on the other hand, signals the ice bin to stop producing more ice by automatically switching it off. They are available in bulb and capillary type sensor options.

StyleModelSwitch TypeDifferentialRangeSensor TypeCapillary LengthPrice (ex. VAT)
AA22-4506SPDT8°F-19°F to +22°FCapillary72"€177.57
BA22-1129SPDT6°F+35°F to +51°FCapillary48"€143.23
CO18-100SPST1/8" Ice ThicknessFixedBulb76"€225.72

Ice Maker Controls

Ranco ice maker controls are designed for maximising the efficiency of ice and vending machines. These ice bank controls feature a 76 inch capillary and a bulb sensor to maintain ice thickness and offer thermal storage of soft drink dispensers, drink vending machines and ice builders. Ice bin level controls with 48 inch capillary ensure accurate control in the ice machine. We also offer ice harvest controls featuring a 72 inch capillary to offer temperature control ranging from -19 to 22 deg Fahrenheit. These units are UL approved for safe operation. They come with an SPDT switch for a single input and can connect to & switch between two outputs.

We are here to help!

Looking for a part not listed here?