IC Insertion And Extraction Tools

Filter

IC insertion and extraction tools are used to insert or remove integrated circuits from their sockets on printed circuit boards (PCBs). Insertion tools feature a handle that grips and guides...Read more

OK INDUSTRIES -

Extraction Tools

StyleModelNumber Of PinsMaterialPitchLengthPrice (ex. VAT)
AS-3408 to 24Spring Steel-4"€7.13
BEX-520 to 128Stainless Steel-4"€40.63
CEX-620 to 128ABS, Stamped Steel-4"€21.66
DEX-224 to 40Aluminum3/5"4"€38.13
JONARD -

Insertion Tools

StyleModelLengthMaterialNumber Of PinsPitchTypePrice (ex. VAT)
AJIC-950C-----€263.89
BMOS-24284 1/2"Plastic24 to 283/5"IC€32.67
CMOS-14164"Plastic14 to 160.3"IC€34.15
DA-45985 1/4"Aluminum---€83.98
EA-45995 1/4"Aluminum---€82.65
FA-46005 1/4"Aluminum---€86.29
JONARD -

Extraction Tool 6 Inch Length

StyleModelLengthMaterialPrice (ex. VAT)
AR-46016"Aluminum€92.43
BR-46026"Aluminum€95.74
OK INDUSTRIES -

Insertion/extraction Kit Dip/ic 8-40 Pins 5 Pc

ModelItemPrice (ex. VAT)
WK-7AB7RKW€131.85
JONARD -

Extraction Tool Size 12 6 Inch Length Yellow

ModelItemPrice (ex. VAT)
R-9461AB7RLK€88.95
JONARD -

Lamp Extractor Plastic 1/2 x 4 In

ModelItemPrice (ex. VAT)
S-339AB7RMD€52.85
ECLIPSE -

Extraction Tool ESD 4 Inch

ModelItemPrice (ex. VAT)
902-224AG9ZRA€13.62
SUREWERX PIONEER -

Traction Device, Stud, Universal Size, PR

ModelItemPrice (ex. VAT)
V9770770-O/SCY8NRB-
RFQ
SUREWERX PIONEER -

Traction Device, Stud, Universal Size, PR

ModelItemPrice (ex. VAT)
V9770470-O/SCY9EXP-
RFQ
JONARD -

Protection Sleeve Insertion Tool

ModelItemPrice (ex. VAT)
PSI-15CY8WVA-
RFQ
SUREWERX PIONEER -

Traction Device, Stud, Universal Size, PR

ModelItemPrice (ex. VAT)
V9770570-O/SCY9CXQ-
RFQ
SUREWERX PIONEER -

Traction Device, Stud, Universal Size, PR

ModelItemPrice (ex. VAT)
V9770350-O/SCY9CMN-
RFQ

IC Insertion And Extraction Tools

IC insertion and extraction tools are designed for adding or removing integrated circuits without damaging the sockets. Raptor Supplies offers an array of these IC tools from brands like Eclipse, Jonard and OK Industries. These tools are compatible for use with computers, electronic devices or other equipment which use microchips. They further prevent bends in the socket pins and damages caused by electrostatic discharges (ESDs).

Frequently Asked Questions

Are there any alternatives to using IC insertion and extracting tools?

Yes, products like hot air guns or desoldering pumps can be used for removing the ICs. However, these methods are time-consuming & require expertise and may not be suitable for all applications.

What precautions should I take while using insertion extraction tools?

  • Verify that the tool is compatible with the socket or carrier.
  • While inserting / removing the IC, make sure that it is handled with care to avoid damage.
  • Use appropriate ESD (electrostatic discharge) protection while using the tool to prevent the risk of shocks or electrocution.
  • Avoid using excessive force while inserting or extracting the IC.

What kind of sockets are compatible with IC insertion and extraction tools?

There is a variety of IC insertion and extraction tools that are designed to work with both through-hole and surface-mount integrated circuits. However, the specific tool's compatibility with the IC and socket or carrier type should be verified before use to prevent any potential hazard.

We are here to help!

Looking for a part not listed here?