Hydraulic Vane Pumps

Filter

VICKERS -

Single Vane Pump

StyleModelFlow RateDisplacementPort LocationShaft SizeMax. SpeedMax. PressureMin. RpmPrice (ex. VAT)
A382084-15 GPM @ 1200 RPM And 100 psi1 cu. in./rev.Opposite Inlet Port1"1800 RPM2500 psi600 RPM€984.67
A382084-35 GPM @ 1200 RPM And 100 psi1 cu. in./rev.Inline With Inlet1"1800 RPM2500 psi600 RPM€949.00
A382084-45 GPM @ 1200 RPM And 100 psi1 cu. in./rev.-1"1800 RPM2500 psi600 RPM€984.67
A02-137110-114 GPM2.78 cu. in./rev.Opposite Inlet Port1"1800 RPM2500 psi600 RPM€2,269.88
A02-137113-117 GPM3.39 cu. in./rev.Opposite Inlet Port1"1800 RPM2500 psi600 RPM€2,269.88
A02-137117-121 GPM4.13 cu. in./rev.Opposite Inlet Port1"1800 RPM-600 RPM€2,269.88
A02-137117-321 GPM4.13 cu. in./rev.Inline With Inlet1"1800 RPM2500 psi600 RPM€2,234.64
A02-137124-125 GPM4.94 cu. in./rev.Opposite Inlet Port1"1800 RPM-600 RPM€2,591.67
A02-137126-130 GPM5.91 cu. in./rev.Opposite Inlet Port1"1800 RPM2500 psi600 RPM€3,173.96
A02-137129-135 GPM6.83 cu. in./rev.Opposite Inlet Port1"1800 RPM2500 psi600 RPM€2,591.67
A02-137144-150 GPM9.85 cu. in./rev.Opposite Inlet Port1"1800 RPM2500 psi600 RPM€2,986.69
A02-137146-160 GPM11.75 cu. in./rev.Opposite Inlet Port1"1800 RPM2500 psi600 RPM€3,670.94
A02-137146-360 GPM11.75 cu. in./rev.Inline With Inlet1"1800 RPM2500 psi600 RPM€3,932.06
StyleModelPort LocationFlow RateShaft SizeDisplacementMax. SpeedMax. PressureMin. RpmPrice (ex. VAT)
A372617-3Inline With Inlet11 GPM @ 1200 RPM And 100 psi1"2.22 cu. in./rev.1800 RPM2500 psi600 RPM€1,235.05
A372617-5Opposite Inlet Port11 GPM @ 1200 RPM And 100 psi1"2.22 cu. in./rev.1800 RPM-600 RPM€1,317.29
StyleModelPort LocationFlow RateMax. PressureShaft SizeDisplacementMax. SpeedMin. RpmPrice (ex. VAT)
A382063-3Inline With Inlet2 GPM @ 1200 RPM And 100 psi2500 psi1"0.4 cu. in./rev.1800 RPM600 RPM€1,002.68
A382075-3Inline With Inlet2 GPM @ 1200 RPM And 100 psi2500 psi1"0.4 cu. in./rev.1800 RPM600 RPM€949.00
A382075-1Opposite Inlet Port2 GPM @ 1200 RPM And 100 psi2500 psi1"0.4 cu. in./rev.1800 RPM600 RPM€1,001.72
StyleModelFlow RateMax. PressureShaft SizeDisplacementMax. SpeedMin. RpmPort LocationPrice (ex. VAT)
A382077-33 GPM @ 1200 RPM And 100 psi2500 psi1"0.6 cu. in./rev.1800 RPM600 RPMInline With Inlet€1,051.57
A382069-33 GPM @ 1200 RPM And 100 psi2500 psi1"0.6 cu. in./rev.1800 RPM600 RPMInline With Inlet€984.67
StyleModelFlow RateMax. PressureShaft SizeDisplacementMax. SpeedMin. RpmPort LocationPrice (ex. VAT)
A382082-34 GPM @ 1200 RPM And 100 psi2500 psi1"0.8 cu. in./rev.1800 RPM600 RPMInline With Inlet€989.71
A382082-44 GPM @ 1200 RPM And 100 psi2500 psi1"0.8 cu. in./rev.1800 RPM600 RPM-€1,002.68
A382082-24 GPM @ 1200 RPM And 100 psi2500 psi1"0.8 cu. in./rev.1800 RPM600 RPM-€984.67
StyleModelPort LocationFlow RateMax. PressureShaft SizeDisplacementMax. SpeedMin. RpmPrice (ex. VAT)
A382094-3Inline With Inlet6 GPM @ 1200 RPM And 100 psi2500 psi1"1.19 cu. in./rev.1800 RPM600 RPM€1,008.34
A372613-3Inline With Inlet6 GPM @ 1200 RPM And 100 psi2500 psi1"1.19 cu. in./rev.1800 RPM600 RPM€1,235.88
A382086-3Inline With Inlet6 GPM @ 1200 RPM And 100 psi2500 psi1"1.19 cu. in./rev.1800 RPM600 RPM€1,001.72
A382086-1Opposite Inlet Port6 GPM @ 1200 RPM And 100 psi2500 psi1"1.19 cu. in./rev.1800 RPM600 RPM€1,002.68
VICKERS -

Single Vane Pumps

Eaton Vickers single vane pumps are designed to pump fluids by displacement and are ideal for providing positive or fixed displacement with each revolution. These aluminium pumps offer quite operation and are field reversible for providing rotation in both directions. Vickers single vane pumps are capable of displacing fluid at a rate of 1.39 cubic-inc/revolution.

StyleModelFlow RateShaft SizeDisplacementPort LocationMax. SpeedMax. PressureMin. RpmPrice (ex. VAT)
A390102-42 GPM @ 1200 RPM And 100 psi1"0.4 cu. in./rev.-1800 RPM2500 psi600 RPM€1,057.20
A401070-43 GPM @ 1200 RPM And 100 psi1"60 cu. in./rev.-1800 RPM2500 psi600 RPM€1,057.20
A390922-14 GPM @ 1200 RPM And 100 psi11 Teeth0.8 cu. in./rev.Opposite Inlet Port1800 RPM-600 RPM€1,459.48
A02-466182-24 GPM @ 1200 RPM And 100 psi11 Teeth0.8 cu. in./rev.-1800 RPM2500 psi600 RPM€1,559.18
A382092-35 GPM @ 1200 RPM And 100 psi1"1 cu. in./rev.Inline With Inlet1800 RPM-600 RPM€984.67
A382087-37 GPM @ 1200 RPM And 100 psi1"1.39 cu. in./rev.Inline With Inlet1800 RPM-600 RPM€949.00
A382087-47 GPM @ 1200 RPM And 100 psi1"1.39 cu. in./rev.-1800 RPM2500 psi600 RPM€984.67
A02-142737-712 GPM @ 1200 RPM And 100 psi11 Teeth2.38 cu. in./rev.Inline With Inlet1800 RPM2500 psi600 RPM€1,790.82
A372606-313 GPM @ 1200 RPM And 100 psi1"2.59 cu. in./rev.Inline With Inlet1800 RPM2500 psi600 RPM€1,186.60
A421477-721 GPM1"4.13 cu. in./rev.Inline With Inlet1800 RPM2500 psi600 RPM€2,204.32
A416457-321 GPM1"4.13 cu. in./rev.Inline With Inlet1800 RPM2500 psi600 RPM€2,150.45
StyleModelPort LocationFlow RateMax. PressureShaft SizeDisplacementMax. SpeedMin. RpmPrice (ex. VAT)
A372639-3Inline With Inlet8 GPM @ 1200 RPM And 100 psi2500 psi1"1.62 cu. in./rev.1800 RPM600 RPM€1,235.50
A372639-5Opposite Inlet Port8 GPM @ 1200 RPM And 100 psi2500 psi1"1.62 cu. in./rev.1800 RPM600 RPM€1,317.29
StyleModelPort LocationFlow RateMax. PressureShaft SizeDisplacementMax. SpeedMin. RpmPrice (ex. VAT)
A358357-3Inline With Inlet9 GPM @ 1200 RPM And 100 psi2500 psi1"1.81 cu. in./rev.1800 RPM600 RPM€1,235.50
A358357-5Opposite Inlet Port9 GPM @ 1200 RPM And 100 psi2500 psi1"1.81 cu. in./rev.1800 RPM600 RPM€1,317.86
StyleModelMax. PressureShaft SizeMax. SpeedMin. RpmPrice (ex. VAT)
A02-137483-32500 psi1"1800 RPM600 RPM€8,391.62
A433335-C2500 psi1"1800 RPM600 RPM€6,459.20
A02-137445-12500 psi1"1800 RPM600 RPM€9,274.76
A02-137455-12500 psi1"1800 RPM600 RPM€8,130.58
A431874-N2500 psi1"1800 RPM600 RPM€5,068.09
StyleModelShaft SizeMax. SpeedMin. RpmPrice (ex. VAT)
A421599-Y1"1800 RPM600 RPM€4,866.50
A421596-S1"1800 RPM600 RPM€4,724.98
LITTLE GIANT PUMPS -

Vane Pump Assembly

ModelItemPrice (ex. VAT)
600115BT2ZDC-
RFQ
LITTLE GIANT PUMPS -

Vane Pump With Hose

ModelItemPrice (ex. VAT)
600116BT2ZDE-
RFQ
LITTLE GIANT PUMPS -

Hose Kit, Rotary Vane Hand Pump

ModelItemPrice (ex. VAT)
600172BT2ZDN-
RFQ

Hydraulic Vane Pumps

Eaton Vickers hydraulic vane pumps operate at low flow pulsation to reduce noise levels. These pumps feature an intra-vane cartridge design to provide prolonged operating life and superior volumetric efficiency. They are field reversible for providing rotation in both directions. These hydraulic vane pumps are capable of displacing fluids at rates of 0.4 to 11.75 cu.inch/revolution. They are available in single and double vane configurations.

We are here to help!

Looking for a part not listed here?