ENERPAC Hydraulic Valves

Includes a wide range of Enerpac hydraulic valves for direct pump mounting, remote mounting, manual or solenoid actuation and in-line installation. Available in different models and configurations and ideal for directional, flow and pressure control applications

Filter

ENERPAC -

V Series Pressure Relief Valves

StyleModelTypeBody MaterialPort TypeMax. Flow RatePort SizeMax. Operating PressurePressure RangeBodyPrice (ex. VAT)
AV152High PressureSteelNPTF-3/8"10000 psi800 psi to 10000 psiSteel€840.29
BV152NVReliefSteelNPTF4 GPM3/8"10000 psi800 psi to 10000 psiSteel€1,486.42
ENERPAC -

V Series Load Holding Valves

StyleModelMax. Flow RateBody MaterialPort TypeTypeNumber Of WaysPort SizeBody FinishMax. Operating PressurePrice (ex. VAT)
AV66F4 GPMSteelNPTFLoad Holding23/8"Nickel Plated10000 psi€1,377.86
BV66NV4 GPMSteelNPTFLoad Holding23/8"Nickel Plated10000 psi€1,324.43
ENERPAC -

V Series Control Snubber Valves

StyleModelSeal MaterialMax. Flow RateBody MaterialPort TypeTypeNumber Of WaysPressure RangePort SizePrice (ex. VAT)
AVA2Fluorocarbon4 GPMSteelNPTFControl Snubber20 psi to 10000 psi-€512.62
BV91Viton4 GPMSteelNPTFControl Snubber20 psi to 10000 psi1/2"€514.76
ENERPAC -

PRV Series Pressure Reducing Valves

StyleModelMax. Flow RateBody MaterialPressure RangeMounting TypeAdjustable Pressure RangeTypeMax. Operating PressureNumber Of WaysPrice (ex. VAT)
APRV44 GPMSteel0 psi to 5000 psiRemote-Pressure Reducing5000 psi2€1,474.91
BPRV3T4 GPMSteel0 psi to 5000 psiCartridge435 psi to 4350 psiPressure Reducing5000 psi2€1,153.16
CPRV4T4 GPMSteel0 psi to 5000 psiCartridge75 psi to 2000 psiPressure Reducing5000 psi2€1,183.36
DPRV3417 cu. in./min.Aluminum435 psi to 4350 psiRemote-Pressure Reducing5000 psi-€1,354.84
ENERPAC -

V Series Valves

StyleModelMax. Flow RateMax. Operating PressurePressure RangeTypeNumber Of WaysNumber Of PositionsCylinder CompatibilityOperationPrice (ex. VAT)
AVC154 GPM10000 psi0 psi to 10000 psiClosed Center33Single ActingManual€3,089.06
AVC15L4 GPM10000 psi0 psi to 10000 psiLocking33Single ActingManual€3,896.02
BVC3L4 GPM10000 psi0 psi to 10000 psi-33Single ActingManual€3,427.96
CVFC34 GPM5000 psi0 psi to 5000 psiFlow Control2---€357.54
DV124 GPM5000 psi0 psi to 5000 psiBall22--€443.52
EV20004 GPM5000 psi0 psi to 10000 psiSequence2---€1,176.65
FV104 GPM10000 psi0 psi to 10000 psiAuto Damper2---€162.52
GVP114 GPM5000 psi0 psi to 10000 psiDirectional43Double ActingSolenoid€2,513.73
HVFC110 GPM5000 psi0 psi to 5000 psiFlow Control----€410.67
ENERPAC -

VM Series Mounted Valves

StyleModelNumber Of WaysNumber Of PositionsHeightMax. Flow RateBody MaterialPort TypePressure RangeBodyPrice (ex. VAT)
AVMF10000D336 7/25"4 GPMAluminumNPTF0 psi to 10000 psiAluminum€3,282.26
BVMP10000D325.62"4 GPMAluminumNPTF0 psi to 10000 psiAluminum-
RFQ
CVM33M43-4 GPMAluminum-0 psi to 10000 psiAluminum€3,343.79
DVM43M43-4 GPMAluminum-0 psi to 10000 psiAluminum€3,079.48
EVMC10600D437 3/5"4 GPMAluminumNPTF0 psi to 10000 psiAluminum€4,324.85
ENERPAC -

Split Flow Valve 3/8 Inch Nptf 2 Way

ModelItemPrice (ex. VAT)
AM21AD2GJE€1,491.03
ENERPAC -

Sequence Valve 500-5000 Psi

ModelItemPrice (ex. VAT)
WVP5AE6TGM€1,237.49
ENERPAC -

Manifold Torque Wrench 1/4 Inch Nptf 4 Way

ModelItemPrice (ex. VAT)
ZTM-QAD2GJX€2,129.61

We are here to help!

Looking for a part not listed here?