YELLOW JACKET Hydraulic Valve Manifolds

Used to smoothly regulate fluid flow and pressure between pumps & actuators in a hydraulic system. Single-piece design supports necessary valving and contains all the passages for an entire system. Can control two or four single-acting cylinders simultaneously

Filter

YELLOW JACKET -

Brute II 4 Valve Test & Charging Manifolds

StyleModelMaterialNumber Of HosesGauges High Side RedVacuum Port SizeHose LengthPrice (ex. VAT)
A46010Forged Aluminum00 psig to 800 psig3/8"-€382.22
B46013Forged Aluminum40 psig to 800 psig3/8"5 ft.€640.11
YELLOW JACKET -

Titan 2-valve Test and Charging Manifolds

StyleModelMaterialGauges High Side RedHose LengthNumber Of HosesGauges Low Side BluePrice (ex. VAT)
A49867Forged Aluminum0 psi to 800 psi5 ft.30 psi to 350 psi€359.95
B49847Forged Aluminum0 psi to 500 psi6 ft.3-€518.22
YELLOW JACKET -

Titan 4-valve Test and Charging Manifolds

StyleModelMaterialGauges High Side RedHose LengthVacuum Port SizeGauges Low Side BlueNumber Of HosesPrice (ex. VAT)
A49977Aluminum Alloy0 psi to 800 psi5 ft.3/8"30 in. hg to 350 psi4€516.66
B49960Forged Aluminum0 psig to 800 psig5 ft.--4€520.15
C49973Forged Aluminum0 psig to 800 psig----€444.56
D49963Forged Aluminum0 psig to 800 psig----€297.33
E49968Forged Aluminum0 psig to 800 psig5 ft.--4€535.48
F49962Forged Aluminum0 psig to 800 psig----€290.04
F49983Forged Aluminum0 psig to 500 psig-3/8"--€299.43
G49987Forged Aluminum0 psig to 800 psig5 ft.3/8"-4€454.50
H49967Forged Aluminum0 psi to 800 psi5 ft.3/8"0 psi to 350 psi4€432.66
I45925Forged Aluminum Alloy0 psi to 3000 psi6 ft.1/4"-4€1,269.53
YELLOW JACKET -

41 Series Manifolds

StyleModelGauges High Side RedNumber Of HosesMaterialVacuum Port SizeHose LengthGauges Low Side BluePrice (ex. VAT)
A420050 psig to 500 psig0Forged Brass1/4"--€146.19
B420010 psig to 800 psig0Forged Brass1/4"--€165.36
C420210 psig to 800 psig0Forged Brass1/4"--€143.07
D420240 psi to 800 psi3Forged Brass-5 ft.-€248.16
E420040 psi to 800 psi3Forged Brass1/4"5 ft.0 psi to 350 psi€228.52
YELLOW JACKET -

Mechanical Manifold, Red/Blue, 60 Inch Charging Hose

ModelItemPrice (ex. VAT)
42006AF8NVR€256.29

We are here to help!

Looking for a part not listed here?