HALDEX BARNES Hydraulic Two Stage Gear Pumps

Haldex Barnes hydraulic two stage gear pumps, often called log splitter pumps, combine multiple flow lines at low pressures, but only use one pump when the pressure is high. These pumps provide automatic 2-speed operation, where the first stage unloads fully at 450 PSI while the second stage can go up to 3000 PSI.

Filter

StyleModelFlow RateMounting FlangeOutlet SizeInput RpmRotationGpm @ 1000 PsiGpm @ 2000 PsiTransmissionPrice (ex. VAT)
A10800856.7/6.3/22 GPMSAE A3/4"3600 RPMCW6.7 GPM6.3 GPM2 Stage€737.13
A10800866.7/6.3/28 GPMSAE A3/4"3600 RPMCW6.7 GPM6.3 GPM2 Stage€819.32

We are here to help!

Looking for a part not listed here?