PARKER Hydraulic Quick Couplers

Includes different steel / brass Parker hydraulic quick couplers and coupler accessories like coupler nipples and bodies in different connection types, flow rates and body sizes. Have tapered threads for a fluid-tight seal and are ideal for applications in hydraulic rams and crimping equipment

Filter

PARKER -

Hydraulic Coupler Bodies

StyleModelBody MaterialCoupling SizeLocking TypeValve TypeMax. PressureBody SizeMaterialPipe SizePrice (ex. VAT)
ABH6-61Brass3/4"BallPoppet1000 psi3/4"Brass3/4"€92.04
ABH1-61Brass1/8"SleevePoppet1000 psi1/8"Brass1/8"€30.98
ABH4-61Brass1/2"BallPoppet1000 psi1/2"Brass1/2"€51.20
BP308-01ABrass3/8"SleeveNon Valved200 psi3/8"--€36.55
ABH2-61Brass1/4"BallPoppet1000 psi1/4"Brass1/4"€34.58
ABH3-61Brass3/8"BallPoppet1000 psi3/8"Brass3/8"€37.83
BP208-01ABrass1/4"SleeveNon Valved200 psi1/4"--€33.03
ABH8-61Brass1"BallPoppet1000 psi1"Brass1"€131.99
CSH3-63Stainless Steel3/8"BallPoppet1500 psi3/8"Stainless Steel3/8"€91.17
DSSH1-63YStainless Steel1/8"SleevePoppet2000 psi1/8"Stainless Steel1/8"€280.25
CSH8-63Stainless Steel1"BallPoppet1000 psi1"Stainless Steel1"€434.17
DSSH6-63YStainless Steel3/4"SleevePoppet1500 psi3/4"Stainless Steel3/4"€509.22
CSH1-63Stainless Steel1/8"SleevePoppet2000 psi1/8"Stainless Steel1/8"€78.98
DSSH4-63YStainless Steel1/2"SleevePoppet1500 psi1/2"Stainless Steel1/2"€345.44
CSH6-63Stainless Steel3/4"BallPoppet1500 psi3/4"Stainless Steel3/4"€259.95
DSSH8-63YStainless Steel1"SleevePoppet1000 psi1"Stainless Steel1"€816.47
CSH4-63Stainless Steel1/2"BallPoppet1500 psi1/2"Stainless Steel1/2"€124.78
DSSH2-63YStainless Steel1/4"SleevePoppet2000 psi1/4"Stainless Steel1/4"€115.82
CSH2-63Stainless Steel1/4"BallPoppet2000 psi1/4"Stainless Steel1/4"€63.76
EH1-63Steel1/8"BallPoppet5000 psi1/8"Chromium1/8"€21.78
EH8-63Steel1"BallPoppet2000 psi1"Chromium1"€89.01
EH3-63Steel3/8"BallPoppet4000 psi3/8"Chromium3/8"€39.31
EH4-63Steel1/2"BallPoppet4000 psi1/2"Chromium1/2"€50.33
EH2-63Steel1/4"BallPoppet5000 psi1/4"Chromium1/4"€19.29
PARKER -

SSH1-60 series, Hydraulic Quick Coupler, 303 SS

Parker ISO B Series hydraulic quick-connect coupling plugs (also called nipples) allow rapid connection and disconnection of hydraulic lines, enabling faster maintenance, repairs and component replacements in hydraulic systems. They are designed as per ISO 7241 Series B standards, ensuring interchangeability with other ISO B Series couplings. These stainless steel couplers feature a poppet valve mechanism that offers automatic shut-off when disconnected, preventing fluid loss and ingress of contaminants. They also incorporate a ball-locking mechanism that minimises the risk of accidental disconnection. These nipples have a metal valve stop to control the fluid flow and a nitrile seal to withstand pressures up to 5000 psi, thereby preventing leakage. They further utilise an ORB (O-Ring Boss) connection to fit securely with the female end and create a bubble-tight fitting.

StyleModelCoupling SizeMax. PressureBody SizeMax. Working PressureO-ring Thread SizeSae Straight Thread (in.)Body MaterialLocking TypePrice (ex. VAT)
ASH8-63-T161"1000 psi1"3000 psi--Stainless SteelBall€695.20
ASH4-63-T101/2"1500 psi1/2"5000 psi0.875"0.875"Stainless SteelBall€287.59
ASH2-63-T61/4"2000 psi1/4"5000 psi0.5625"0.5625"Stainless SteelBall€182.42
ASH6-63-T123/4"1500 psi3/4"3000 psi--Stainless SteelBall€493.35
ASH3-63-T83/8"1500 psi3/8"5000 psi0.75"0.75"Stainless SteelBall€218.88
StyleModelCoupling SizeMax. PressureBody SizeMax. Working PressureO-ring Thread SizeSae Straight Thread (in.)Body MaterialLocking TypePrice (ex. VAT)
AH8-63-T161"2000 psi1"2000 psi--SteelBall€206.00
AH2-63-T61/4"5000 psi1/4"5000 psi0.5625"0.5625"SteelBall€35.46
AH1-63-T41/8"5000 psi1/8"5000 psi0.4375"0.4375"SteelBall€41.75
AH3-63-T83/4"4000 psi3/8"4000 psi0.75"0.75"SteelBall€58.23
AH6-63-T123/4"2500 psi3/4"2500 psi--SteelBall€98.01
AH4-63-T107/8"4000 psi1/2"4000 psi7/8"0.875"SteelBall€80.94
PARKER -

Hydraulic Quick Coupler, Steel, 3/4"

StyleModelLocking TypeMax. PressureTypeMax. Working PressureBody MaterialValve TypeCoupling SizeTemp. RangePrice (ex. VAT)
AH6-63Ball2500 psiCoupler Male Half2500 psiSteelPoppet3/4"-40°F to +250°F€59.47
B6601-12-12Locking Balls4000 psiCoupler Body4000 psiSteelPoppet--40°F to +250°F€149.01
PARKER -

Hydraulic Quick Couplers

Parker Moldmate Series couplings are designed for connecting coolant lines to dies & moulds on die casting equipment & injection moulding machinery. These hydraulic quick couplings feature brass construction that offers protection against highly corrosive fluids and selected models feature fluorocarbon seals for ensuring leak tight seal while transferring oil based fluids. Choose from a wide range of these hydraulic quick couplers, available in 3/8, 1/4 & 1/2 inch body sizes.

StyleModelConnection TypeCoupling SizeValve TypeTemp. RangeBody SizeSleeve MaterialSeal TypeMin. Operating Temp.Price (ex. VAT)
APC206Hose Barb1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€29.78
BPC316Hose Barb3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€48.89
APC306Hose Barb3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€40.56
CPC328Hose Barb3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€50.60
BPC216Hose Barb1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€38.27
DPC308VHose Barb3/8"Poppet-15°F to +400°F3/8"SteelTubular Valve-15°F€66.04
DPC204AVHose Barb1/4"Non Valved-15°F to +400°F1/4"SteelTubular Valve-15°F€47.88
APC506Hose Barb1/2"Non Valved-20°F to +400°F1/2"BrassInterface-20°F€93.72
BPC318Hose Barb3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€48.09
APC204Hose Barb1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€31.69
EPC316VHose Barb3/8"Poppet-15°F to +400°F3/8"SteelTubular Valve-15°F€69.93
DPC206AVHose Barb1/4"Poppet-15°F to +400°F1/4"SteelTubular Valve-15°F€44.00
APC308Hose Barb3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€41.14
BPC214Hose Barb1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€36.50
DPC306VHose Barb3/8"Poppet-15°F to +400°F3/8"SteelTubular Valve-15°F€66.73
FPC216-BPPush Lok Hose Barbed1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€48.29
GPC216AV-BPPush Lok Hose Barbed1/4"Non Valved-15°F to +400°F1/4"SteelTubular Valve-15°F€52.54
HPC306-BPPush Lok Hose Barbed3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€40.79
FPC318-BPPush Lok Hose Barbed3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€50.13
HPC308-BPPush Lok Hose Barbed3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€38.13
IPC206AV-BPPush Lok Hose Barbed1/4"Poppet-15°F to +400°F1/4"SteelTubular Valve-15°F€43.38
HPC204-BPPush Lok Hose Barbed1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€48.33
FPC316-BPPush Lok Hose Barbed3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€54.04
FPC516-BPPush Lok Hose Barbed1/2"Non Valved-20°F to +400°F1/2"BrassInterface-20°F€115.09
PARKER -

8010 Series, Nipple

StyleModelConnection TypeValve TypeValve DesignStyleLengthPipe SizeO-ring Thread SizeSae Straight Thread (in.)Price (ex. VAT)
A8010-4P-DCNPTFNon ValvedDC PoppetConnect Under Pressure Poppet----€34.45
B8010-4NPTFBallBallBall1.953"1/2"--€28.06
C8010-4PNPTFPoppetPoppetPoppet1.953"1/2"--€31.03
B8010-5NPTFBallBallBall2 9/64"3/4"--€44.88
C8010-5PNPTFPoppetPoppetPoppet2 9/16"3/4"--€51.55
B8010-15ORBBallBallBall1.953"-0.75"0.75"€37.71
C8010-15PORBPoppetPoppetPoppet1.953"-0.75"0.75"€41.12
B8010-16ORBBallBallBall1.953"-0.875"0.875"€45.39
C8010-16PORBPoppetPoppetPoppet1.953"-0.875"0.875"€49.47
A8010-15P-DCORBNon ValvedDC PoppetConnect Under Pressure Poppet----€47.85
RFQ
PARKER -

Refrigeration and HVAC Couplings

StyleModelConnection TypeCoupling SizeLengthTypeOutside Dia.Outlet ConnectionBody MaterialLocking TypePrice (ex. VAT)
ARC01C-002Side Port Female16 mm, 7/16"1.89"Low Side1.31"13 mmBrassSleeve€124.78
BRC01C-003Side Port Female16 mm, 14"1.87"High Side1.31"16 mmBrassSleeve€129.33
CRC01C-011Side Port Male13 mm, 7/16"1.89"Low Side1.31"13 mmBrassSleeve€106.05
DRC01C-012Side Port Male16 mm, 7/16"1.87"High Side1.31"16 mmBrassSleeve€120.04
PARKER -

Agricultural Interchange Quick Coupling Adapters

Parker quick coupling adapters are ideal for connection between a specific male tip and different female couplers in applications including hydraulic loaders, Ag / mobile attachments and agricultural farm equipment. These units feature hardened locking ball groove that resists wear & offers protection against brinelling and a positive valve stop to resist flow checking for smooth & continuous performance. They are compatible with female couplers of brands like Pioneer, International Harvester, J I Case, John Deere and Ford / ISO.

StyleModelBody MaterialCoupling SizeValve TypeConnection TypePrice (ex. VAT)
A4080-4Steel1/2"Non ValvedMale Tip€63.20
RFQ
B4076-4Steel1/2"Non ValvedMale Tip€89.05
RFQ
C4068-4Steel1/2"Non ValvedMale Tip€302.79
RFQ
D4075-4LSteel1/2"Non ValvedMale Tip€136.74
RFQ
E4065-4LSteel1/2"Non ValvedMale Tip€69.51
RFQ
F4067-4Steel1/2"Non ValvedMale Tip€60.71
RFQ
G4085-4Steel1/2"Non ValvedMale Tip€169.61
RFQ
H4065-4Steel1/2"Non ValvedMale Tip€62.03
I4075-4Steel1/2"Non ValvedMale Tip€69.47
RFQ
J4060-4Steel1/2"Non ValvedMale Tip€47.28
RFQ
K4069-4Steel1/2"Non Valved-€251.58
RFQ
StyleModelConnection TypeCoupling SizeValve TypeStyleBody SizeThread TypeValve DesignLengthPrice (ex. VAT)
A4050-5PNPTF1/2"PoppetPoppet1/2"FemalePoppet2.703"€105.30
A4050-4NPTF1/2"BallBall1/2"FemaleBall-€67.87
A4050-3PNPTF3/8"PoppetPoppet3/8"-Poppet2.312"€71.62
A4150-5NPTF3/4"BallBall3/4"FemaleBall3 1/16"€177.88
A4050-4PNPTF1/2"PoppetPoppet1/2"FemalePoppet2 39/64"€70.08
A4050-2PNPTF1/4"PoppetPoppet1/4"FemalePoppet-€52.38
A4050-6PNPTF1"PoppetPoppet-FemalePoppet3.844"€223.87
A4050-5NPTF1/2"BallBall1/2"FemaleBall-€92.66
A4050-2P-T8MORB1/4"Non ValvedPoppet1/4"Male--€36.63
A4050-16ORB1/2"BallBall1/2"FemaleBall2 9/16"€90.95
A4050P-T6ORB1/4"Non ValvedPoppet1/4"Female--€55.10
RFQ
A4050-15ORB1/2"BallBall1/2"FemaleBall2 13/16"€80.36
A4050-T6ORB1/4"PoppetPoppet1/4"FemaleBall2 7/32"€71.61
A4050-16PORB1/2"PoppetPoppet1/2"FemalePoppet2 3/4"€108.87
A4050-15PORB1/2"PoppetPoppet1/2"FemalePoppet2 13/16"€85.89
PARKER -

FF Series, Hydraulic Quick Couplers

StyleModelConnection TypeCoupling SizeThread TypeBody SizeBody MaterialLocking TypeValve TypeMax. Operating Temp.Price (ex. VAT)
AFF-371-6FBBSPP3/8"BSP3/8"SteelLocking BallsNon Spill250°F€123.78
RFQ
AFF-371-8FBBSPP3/8"BSP3/8"SteelLocking BallsNon Spill250°F€127.02
RFQ
BFF-251-4MPMNPTF--1/4"Steel---€153.67
AFF-501-8FPNPSF1/2"Female1/2"SteelLocking BallsNon Spill250°F€203.78
AFF-751-12FPNPSF3/4"Female-SteelLocking BallsNon Spill250°F€277.99
AFF-1001-16FPNPSF1"Female1"SteelLocking BallsNon Spill250°F€375.69
AFF-251-4FPNPSF1/4"Female1/4"SteelLocking BallsNon Spill250°F€143.00
AFF-1001-16FOUNF1"Female-SteelLocking BallsNon Spill250°F€363.12
AFF-251-6FOUNF1/4"Female1/4"SteelLocking BallsNon Spill250°F€138.40
AFF-501-10FOUNF1/2"Female1/2"SteelLocking BallsNon Spill250°F€147.07
AFF-751-12FOUNF3/4"Female3/4"SteelLocking BallsNon Spill250°F€223.23
PARKER -

FEM Series, Hydraulic Quick Couplers

StyleModelCoupling SizeValve TypeBody SizeThread TypeMax. Working PressureMax. PressureLengthPipe SizePrice (ex. VAT)
AFEM-1001-16FO-NL1"Flush Face1"Female2900 psi---€546.37
AFEM-1001-16FP-NL1"Flush Face1"Female2900 psi---€563.30
BFEM-501-10BMS-NL1/2"Flush Face1/2"Male Bulkhead Face Seal----€175.44
AFEM-251-4FP-NL1/4"Non Spill1/4"Female4568 psi4568 psi1.969"1/4"€213.59
AFEM-751-12FP-NL3/4"Non Spill3/4"Female3625 psi3625 psi-3/4"-
RFQ
AFEM-751-12FO-NL3/4"Non Spill3/4"Female3625 psi3625 psi3.953"--
RFQ
AFEM-621-12FO-NL5/8"Non Spill5/8"Female3625 psi3625 psi3.703"-€185.46
AFEM-251-6FO-NL9/16"Non Spill1/4"Female4568 psi4568 psi2 9/16"-€205.96
PARKER -

FH series Couplers, High Pressure, Non-spill Quick Couplings

Parker FH Series couplers are ideal for connecting with the FH Series nipples under push-to-connect operation for hydraulic applications in high pressure test equipment, rescue equipment and hydraulic crimpers, cutters, benders, clamps & wedges. They meet the Hydraulic Tool Manufacturer's Association (HTMA) and ISO 16028 standards by not connecting with lower pressure quick couplings and have easily identifiable red finish on the sleeve for indicating high pressure. These non-spill couplings with flush face valves reduce spillage and prevent entry of air while connecting or disconnecting fluid lines. They have steel construction with zinc & clear trivalent chromate plating and a nitrile seal for corrosion resistance and preventing entry of contaminants. These couplers are integrated with sleeve lock guards for preventing accidental disconnections. Choose from a wide range of these 3/8 inch sized couplers, available in male and female threaded NPTF connections.

StyleModelThread TypeBody MaterialConnection TypeCoupling SizeLocking TypeValve TypeTemp. RangeBody SizePrice (ex. VAT)
AFH-371-6FPFemaleSteelNPTF3/8"Locking BallsNon Spill-40°F to +250°F3/8"€179.94
AFH-371-6MPMaleSteelNPTF3/8"Locking BallsNon Spill-40°F to +250°F3/8"€179.94
PARKER -

3000 Series, Hydraulic Quick Couplers

StyleModelCoupling SizeTemp. RangeBody SizeThread TypePipe SizeBody MaterialLocking TypeValve TypePrice (ex. VAT)
A3050-21/4"-22°F to +238°F1/4"Male1/4"SteelThreadsBall€99.13
B3050-3-2313/8"-22°F to +230°F3/8"Female-SteelThreadsBall€74.62
A3050-33/8"-22°F to +238°F3/8"Male3/8"SteelThreadsBall€100.93
PARKER -

H Series Multipurpose Quick Couplings

Parker H Series quick couplers are designed for quickly connecting / disconnecting multiple hoses to allow easy transfer of air, water and chemicals in hydraulic systems. These units are made of aluminium material allowing slight flexibility to fit between two shafts and reducing binding effects and are capable of handling working pressure up to 11000 PSI. They are integrated with locking balls to prevent accidental disconnection and nitrile seal to allow leakproof operation. Their snap-tite design further allows easy replacement of damaged parts, eliminating the need to remove existing pipe assembly.

StyleModelConnection TypeThread TypeBody MaterialCoupling SizeLocking TypeValve TypeTemp. RangeBody SizePrice (ex. VAT)
AAVHC4-4MNPTMaleAluminum1/4"Locking BallsPoppet-40°F to +250°F1/4"€50.43
BAVHC4-4FNPTFFemaleAluminum1/4"Locking BallsPoppet-40°F to +250°F1/4"€43.60
StyleModelBody SizeMax. PressureLengthMax. Working PressurePipe SizeO-ring Thread SizeSae Straight Thread (in.)Body MaterialPrice (ex. VAT)
A6608-16-16-------Steel€139.77
A6601-16-161"4000 psi4 1/8"4000 psi1"--Steel€205.37
A6601-8-101/2"4000 psi2 3/4"4000 psi1/2"--Steel€99.20
A6608-12-101/2"4000 psi3.016"4000 psi---Steel€252.98
A6601-12-101/2"4000 psi2 7/8"4000 psi3/4"--Steel€130.14
A6608-10-101/2"4000 psi2 51/64"4000 psi-0.875"0.875"Steel€101.42
A6608-8-101/2"4000 psi2 47/64"4000 psi-0.75"0.75"Steel€101.42
A6601-2-41/4"5000 psi1" to 55"5000 psi1/8"--Steel€96.99
A6601-4-41/4"5000 psi1 55/64"5000 psi1/4"--Steel€67.98
A6608-12-123/4"------Steel€80.73
A6601-6-63/8"4000 psi2.187"4000 psi3/8"--Steel€83.29
A6608-6-63/8"4000 psi2.187"--0.5625"0.5625"Steel€96.43
PARKER -

4010 Series, Nipple

StyleModelConnection TypeCoupling SizeValve TypeValve DesignStyleBody SizeLengthPipe SizePrice (ex. VAT)
A4010-3PNPTF3/8"PoppetPoppetPoppet3/8"1 39/64"3/8"€31.86
A4010-2PNPTF1/4"PoppetPoppetPoppet1/4"1 31/64"1/4"€23.87
A4010-6PNPTF1"PoppetPoppetPoppet-2 51/64"1"€103.57
B4110-5NPTF3/4"Non ValvedBallBall3/4"--€43.34
A4010-T6ORB1/4"PoppetBallPoppet1/4"1 39/64"-€34.78
StyleModelConnection TypeCoupling SizeValve TypeStyleBody MaterialLocking TypeTemp. RangeMax. Operating Temp.Price (ex. VAT)
A4250-3PNPTF3/8"PoppetPoppetSteelLocking Balls-40°F to +250°F250°F€55.60
A4250-4PNPTF1/2"PoppetPoppetSteelLocking Balls-40°F to +250°F250°F€39.06
RFQ
A4250-4NPTF1/2"BallBallSteelLocking Balls-40°F to +250°F250°F€70.80
A4250-15ORB1/2"Non ValvedBallSteelLocking Balls-40°F to +250°F250°F€37.22
RFQ
A4250-15PORB1/2"PoppetPoppetSteelLocking Balls-40°F to +250°F250°F€46.89
RFQ
PARKER -

Pioneer Agricultural Quick Couplings, 8450 Series Couplers

Parker 8450 Series couplers are ideal for connection under pressure with 8010 Series hydraulic nipples for hydraulic operations in tractors and agricultural equipment & attachments. These couplers feature poppet valves and have steel construction with push-pull sleeve design, zinc & clear trivalent chromate plating and a nitrile seal for corrosion resistance, preventing entry of dust and withstanding a maximum operating pressure of 3000 psi. These couplers can operate in temperatures ranging from -40 to 250 degrees F and allow flow rate of 25 gal/min through them. Choose from a wide range of these couplers, available in male or female threaded end ports for directly mounting to rigid tubing or control valves.

StyleModelThread TypeBody MaterialCoupling SizeValve TypeConnection TypeTemp. RangeMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A8450-16MMale ORBSteel1/2"Non Valved--40°F to +250°F250°F-40°F€169.79
RFQ
A8450-16ORBSteel1/2"Non ValvedFemale Thread-40°F to +250°F250°F-40°F€178.64
RFQ
PARKER -

60 Series, Hydraulic Quick Couplers

StyleModelCoupling SizeBody MaterialConnection TypeTemp. RangeMax. Operating Temp.Min. Operating Temp.Ball MaterialBody SizePrice (ex. VAT)
ABH12-60N1 1/2"BrassNPTF-40°F to +250°F121°C-40°CStainless Steel1 1/2"€517.88
AH12-62N1 1/2"SteelNPTF-40°F to +250°F121°C-40°CSteel1 1/2"€452.35
BH8-62-T161"Steel--40°F to +250°F121°C-40°CSteel1"€372.07
CSH8-621"Stainless Steel--40°F to +250°F121°C-40°CStainless Steel1"€808.72
DBH8-601"Brass--40°F to +250°F121°C-40°CStainless Steel1"€325.29
CSH8-62Y1"Stainless SteelNPTF-15°F to +400°F204°C-26°CStainless Steel1"€566.44
CSSH8-62Y1"Stainless Steel--40°F to +250°F204°C-26°CStainless Steel1"€1,378.29
BH8-621"Steel--40°F to +250°F121°C-40°CSteel1"€196.67
CSH8-62-T161"Stainless Steel--40°F to +250°F121°C-40°CStainless Steel1"€1,074.21
DBH4-601/2"Brass--40°F to +250°F121°C-40°CStainless Steel1/2"€128.19
BH4-621/2"Steel--40°F to +250°F121°C-40°CSteel1/2"€98.26
CSSH4-62Y1/2"Stainless Steel--20°F to +400°F204°C-26°CStainless Steel1/2"€593.52
BH4-62Y1/2"SteelNPTF-15°F to +400°F204°C-26°CSteel1/2"€66.18
RFQ
CSH4-62Y1/2"Stainless SteelNPTF-15°F to +400°F204°C-26°CStainless Steel1/2"€164.21
DBH4-60Y1/2"BrassNPTF-15°F to +400°F204°C-26°CStainless Steel-€124.91
CSH4-621/2"Stainless Steel--40°F to +250°F121°C-40°CStainless Steel1/2"€272.38
CSH4-62-T101/2"Stainless Steel--40°F to +250°F121°C-40°CStainless Steel1/2"€534.75
CSSH2-62Y1/4"Stainless Steel--40°F to +250°F204°C-26°CStainless Steel1/4"€166.04
CSH2-62Y1/4"-NPSM-15°F to +400°F204°C-26°C--€175.65
DBH2-60Y1/4"BrassNPTF-15°F to +400°F204°C-26°CStainless Steel1/4"€47.97
BH2-62Y1/4"SteelNPTF-15°F to +400°F204°C-26°CSteel1/4"€35.69
CSH2-62-T61/4"Stainless Steel--40°F to +250°F121°C-40°CStainless Steel1/4"€270.35
DBH2-601/4"Brass--40°F to +250°F121°C-40°CStainless Steel1/4"€67.41
BH2-62-T61/4"Steel--40°F to +250°F121°C-40°CSteel1/4"€72.47
CSH2-621/4"Stainless Steel--40°F to +250°F121°C-40°CStainless Steel1/4"€139.97
PARKER -

Tractor Quick Couplings, 1/2 Inch Body Size, 12 GPM Flow

Parker 9200 Series hydraulic quick couplers allow zero pressure connection / disconnection with their compatible nipples, when both components (or either one of them) are under pressure. These galvanised steel units are integrated with a lever actuator that locks the valves in "open" position to prevent from unwanted pressure surges or in the "closed position" while lines are under pressure. The right & left handed operation with color coded grips (red / yellow) allow easy identification of raise and lower pressure lines. They further feature breakaway design, ensuring quick disconnection of the coupling in case of a breakaway situation that might lead to mass fluid spillage or hose burst. Choose from a wide range of these hydraulic quick couplers, available in NPTF and UNF connection types.

StyleModelConnection TypeBody MaterialCoupling SizeLocking TypeValve TypeTemp. RangeMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A9250-4LNPTFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€227.99
RFQ
B9250-4RNPTFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€176.85
RFQ
C9250-16LUNFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€156.72
RFQ
D9250-334UNFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€176.30
RFQ
C9250-16RUNFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€156.72
RFQ
B9250-16R-REUNFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€161.20
RFQ
A9250-6-320UNFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€182.20
RFQ
A9250-16L-YEUNFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€161.20
RFQ
D9250-4-320UNFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€183.97
RFQ
D9250-15-320UNFSteel1/2"Locking BallsPoppet-40°F to +250°F250°F-40°F€233.03
RFQ
PARKER -

60 series, Dust Protection

StyleModelMPNPrice (ex. VAT)
AH1-65MH1-65M€5.17
BH1-66MH1-66M€4.57
AH2-65MH2-65M€4.30
BH2-66MH2-66M€3.93
AH3-65MH3-65M€5.04
BH3-66MH3-66M€5.04
AH4-65MH4-65M€5.31
BH4-66MH4-66M€5.07
AH6-65MH6-65M€12.25
BH6-66MH6-66M€10.20
AH8-65MH8-65M€15.07
BH8-66MH8-66M€13.93
12...89

We are here to help!

Looking for a part not listed here?