Hydraulic PTO Pumps

Filter

CHIEF -

Hydraulic PTO Pumps

StyleModelDisplacementMax. PressureRpmRotationPrice (ex. VAT)
AGP-PTO-A-3-6-S3.6 cu. in./rev.2500 psi540 RPM-€1,090.78
BGP-PTO-A-5-21-S5.7 cu. in./rev.2500 psi-CCW€1,159.53
CGP-PTO-A-5-6-S5.7 cu. in./rev.2500 psi540 RPM-€1,049.35
AGP-PTO-A-7-6-S7.8 cu. in./rev.2500 psi540 RPM-€1,167.83
AGP-PTO-A-9-6-S9.9 cu. in./rev.2500 psi540 RPMCCW€1,258.72
BGP-PTO-A-9-21R9.9 cu. in./rev.2500 psi--€1,294.26
PRINCE -

Pto Pump Hydraulic

ModelItemPrice (ex. VAT)
HC-PTO-1AAE2QRY€1,533.70

Hydraulic PTO Pumps

Hydraulic PTO pumps transfer power from the vehicle's engine to auxiliary components. They are ideal for a vast range of tractors, cotton pickers & bailers, landscaping equipment, rotary motors & street sweepers. Raptor Supplies offers a wide range of power take-off (PTO) pumps from Chief and Prince. The self-adjusting wear plates on both sides of the gear seal off leakage or prevent expansion. These pumps feature a toothed shaft capable of rotating at a maximum speed of 1000 RPM and producing maximum displacement of 9.9 cc/rev. Choose from a wide range of PTO pumps, available in clockwise and counter-clockwise rotation variants.

We are here to help!

Looking for a part not listed here?