VICKERS Hydraulic Piston Pumps

Open circuit piston pumps with (1- and 1.25-inch) keyed and (12/24 and 16/32) spline shafts for use in high-pressure fluid transfer applications. Have a maximum power and flow rate of 101.3 hp and 44 gpm, respectively, and available in displacements ranging from 2.5 to 4.88 cub in per revolution

Filter

StyleModelMax. Continuous PressureFlow RateMountMax. PowerDisplacementPrice (ex. VAT)
A421AK01014B3000 psi44 GPM2_1_4 Bolt SAE_C82 7/10 hp-€5,632.24
A421AK01111B3000 psi44 GPM2_1_4 Bolt SAE_C82 7/10 hp4.88 cu. in./rev.€5,632.24
StyleModelMax. Continuous PressureFlow RateMax. PowerDisplacementMountPrice (ex. VAT)
A421AK01107B4000 psi42 GPM101 3/10 hp3.8 cu. in./rev.2 Bolt B€4,715.54
A421AK01108B4000 psi42 GPM101 3/10 hp3.8 cu. in./rev.-€4,715.54
A421AK00454B4000 psi42 GPM101 3/10 hp-2 Bolt B€4,557.00
A421AK01109B4000 psi42 GPM101 3/10 hp3.8 cu. in./rev.2 Bolt B€4,795.30
StyleModelMax. Continuous PressureDisplacementFlow RateMountMax. PowerPrice (ex. VAT)
A421AK01106B4000 psi3 cu. in./rev.34 GPM2 Bolt B81 hp€4,392.19
A421AK01104B4000 psi3 cu. in./rev.34 GPM2 Bolt B81 hp€4,149.53
StyleModelMax. Continuous PressureDisplacementFlow RateMountMax. PowerPrice (ex. VAT)
A421AK01101B4000 psi2.5 cu. in./rev.29 GPM2 Bolt B68 hp€3,834.75
A421AK01074B4000 psi2.5 cu. in./rev.29 GPM2 Bolt B68 hp€3,722.67

We are here to help!

Looking for a part not listed here?