WHEELER-REX Hydraulic Pipe Cutters

Used to cut cast iron and concrete pipes with diameters ranging from 2 to 36 inches; operate on hydraulic pumps and perform "squeeze and pop" cutting action

Filter

WHEELER-REX -

Hydraulic Pipe Cutter

StyleModelLengthPressure RangePipe Dia.PressureOil CapacityWall ThicknessPrice (ex. VAT)
A2990-837 1/2"8700 psi to 9000 psi--1 qtVaries€4,000.09
A2990-1037 1/2"8700 psi to 9000 psi--1 qtVaries€4,140.80
A2990-1237 1/2"8700 psi to 9000 psi--1 qtVaries€4,321.71
A2990-1537 1/2"8700 psi to 9000 psi--1 qtVaries€4,502.61
A2990-637 1/2"8700 psi to 9000 psi--1 qtVaries€3,211.82
B3890-1538"5700 psi to 6000 psi4" to 15"-1 qtVaries€6,542.86
B3890-1838"5700 psi to 6000 psi4" to 18"-1 qtVaries€6,944.88
B3890-2438"5700 psi to 6000 psi4" to 24"-1 qtVaries€7,517.76
C5590-2038"900 psi to 9700 psi--1 qtVaries€9,226.33
C5590-2438"900 psi to 9700 psi--1 qtVaries€10,110.79
C5590-3638"900 psi to 9700 psi-900 psi to 9700 psi1 qtVaries€12,794.26
B3890-1238"5700 psi to 6000 psi4" to 12"-1 qtVaries€4,987.61
C5590-1838"9000 psi to 9700 psi-9000 psi to 9700 psi1 qtVaries€7,124.54

We are here to help!

Looking for a part not listed here?