ENERPAC Hydraulic Pipe Cutters

Enerpac hydraulic pipe cutters are lightweight and self contained tools, used to cut round bars, wire strands, cables and steel wire ropes. These cutters feature a spring return cutter and have a maximum operating pressure of 10000 psi.

Filter

ENERPAC -

WMC Series Self-Contained Hydraulic Cutters

StyleModelLengthOil CapacityRound Bar Aluminum Wire Or Bar Cutting CapacityRound Bar Copper Wire Or Bar Cutting CapacityRound Bar Soft Steel Bolts Cutting CapacityWire Strand Bare Aluminum Wire Strands Cutting CapacityWire Strand Bare Copper Wire Strands Cutting CapacityWire Strand Acsr Cutting CapacityPrice (ex. VAT)
AWMC58015"1.2 cu. in.0.63"0.63"0.63"0.63"0.63"0.63"€3,853.61
BWMC75015"1.4 cu. in.0.69"0.69"0.69"3/4"3/4"3/4"€4,353.08
CWMC100026 3/4"4.6 cu. in.3/4"3/4"3/4"---€8,322.28
DWMC338026"3.97 cu. in.---1.69"1.83"-€6,300.59
ENERPAC -

STC Series Self-Contained Hydraulic Cutter Sets

StyleModelLengthOil CapacityPower SourceRound Bar Copper Wire Or Bar Cutting CapacityRound Bar Soft Steel Bolts Cutting CapacityWire Strand Bare Aluminum Wire Strands Cutting CapacityWire Strand Bare Copper Wire Strands Cutting CapacitySteel Wire Rope Hempcore Or Iwrc Cutting CapacityPrice (ex. VAT)
ASTC750FP5"1.2 cu. in.Foot Pump0.69"0.69"3/4"3/4"0.63"€5,316.66
BSTC750A5"1.2 cu. in.Air Pump0.69"0.69"3/4"3/4"0.63"€5,323.35
CSTC750H5"1.2 cu. in.Hand Pump0.69"0.69"3/4"3/4"0.63"€4,815.59
ASTC1250FP11"8.2 cu. in.Foot Pump1.13"1 1/4"1 1/4"1 1/4"1 1/4"€8,002.22
CSTC1250H11"8.2 cu. in.Hand Pump1.13"1 1/4"1 1/4"1 1/4"1 1/4"€9,077.71

We are here to help!

Looking for a part not listed here?