Hydraulic Pipe Cutters

Filter

ENERPAC -

WMC Series Self-Contained Hydraulic Cutters

StyleModelLengthOil CapacityRound Bar Aluminum Wire Or Bar Cutting CapacityRound Bar Copper Wire Or Bar Cutting CapacityRound Bar Soft Steel Bolts Cutting CapacityWire Strand Bare Aluminum Wire Strands Cutting CapacityWire Strand Bare Copper Wire Strands Cutting CapacityWire Strand Acsr Cutting CapacityPrice (ex. VAT)
AWMC58015"1.2 cu. in.0.63"0.63"0.63"0.63"0.63"0.63"€3,853.61
BWMC75015"1.4 cu. in.0.69"0.69"0.69"3/4"3/4"3/4"€4,353.08
CWMC100026 3/4"4.6 cu. in.3/4"3/4"3/4"---€8,322.28
DWMC338026"3.97 cu. in.---1.69"1.83"-€6,300.59
ENERPAC -

STC Series Self-Contained Hydraulic Cutter Sets

StyleModelLengthOil CapacityPower SourceRound Bar Copper Wire Or Bar Cutting CapacityRound Bar Soft Steel Bolts Cutting CapacityWire Strand Bare Aluminum Wire Strands Cutting CapacityWire Strand Bare Copper Wire Strands Cutting CapacitySteel Wire Rope Hempcore Or Iwrc Cutting CapacityPrice (ex. VAT)
ASTC750FP5"1.2 cu. in.Foot Pump0.69"0.69"3/4"3/4"0.63"€5,316.66
BSTC750A5"1.2 cu. in.Air Pump0.69"0.69"3/4"3/4"0.63"€5,323.35
CSTC750H5"1.2 cu. in.Hand Pump0.69"0.69"3/4"3/4"0.63"€4,815.59
ASTC1250FP11"8.2 cu. in.Foot Pump1.13"1 1/4"1 1/4"1 1/4"1 1/4"€8,002.22
CSTC1250H11"8.2 cu. in.Hand Pump1.13"1 1/4"1 1/4"1 1/4"1 1/4"€9,077.71
WHEELER-REX -

Hydraulic Pipe Cutter

StyleModelLengthPressure RangePipe Dia.PressureOil CapacityWall ThicknessPrice (ex. VAT)
A2990-837 1/2"8700 psi to 9000 psi--1 qtVaries€4,000.09
A2990-1037 1/2"8700 psi to 9000 psi--1 qtVaries€4,140.80
A2990-1237 1/2"8700 psi to 9000 psi--1 qtVaries€4,321.71
A2990-1537 1/2"8700 psi to 9000 psi--1 qtVaries€4,502.61
A2990-637 1/2"8700 psi to 9000 psi--1 qtVaries€3,211.82
B3890-1538"5700 psi to 6000 psi4" to 15"-1 qtVaries€6,542.86
B3890-1838"5700 psi to 6000 psi4" to 18"-1 qtVaries€6,944.88
B3890-2438"5700 psi to 6000 psi4" to 24"-1 qtVaries€7,517.76
C5590-2038"900 psi to 9700 psi--1 qtVaries€9,226.33
C5590-2438"900 psi to 9700 psi--1 qtVaries€10,110.79
C5590-3638"900 psi to 9700 psi-900 psi to 9700 psi1 qtVaries€12,794.26
B3890-1238"5700 psi to 6000 psi4" to 12"-1 qtVaries€4,987.61
C5590-1838"9000 psi to 9700 psi-9000 psi to 9700 psi1 qtVaries€7,124.54

Hydraulic Pipe Cutters

Hydraulic pipe cutters are designed to cut steel, cast iron, ductile iron, clay and plastic pipes. Raptor Supplies offers a broad range of hydraulic pipe cutters from brands like Enerpac and Wheeler-Rex. These hydraulic pipe cutters include a pump, hose and carrying case. Selected models feature a chain wrapped around a pipe to cut it within seconds. These hydraulic pipe cutters are available in lengths ranging from 5 to 38 inches.

We are here to help!

Looking for a part not listed here?