Hydraulic Metric Cylinders

Filter

StyleModelMPN
A26-79126-791
RFQ
A26-1432-326-1432-3
RFQ
MILLER FLUID POWER -

Cylinder Hydraulic

StyleModelBore Dia.Rod Dia.RetractMax. PressurePort SizeStrokeBody MaterialTypePrice (ex. VAT)
A32 TNCHE3T9A x 100.0032 mm18 mm164 mm-#4100 mmAluminumDouble Acting€890.58
A40 TNCHE3T9A x 100.0040 mm22 mm168 mm2030 psi#4100 mmAluminumDouble Acting€1,004.31
A50 TNCHE3T9A x 100.0050 mm28 mm174 mm1740 psi#4100 mmAluminumDouble Acting€1,138.39
B63 TNCHE3T9A x 100.0063 mm36 mm183 mm1450 psi#4100 mmAluminumDouble Acting€1,446.23
MILLER FLUID POWER -

Hydraulic Cylinder

StyleModelBore Dia.Rod Dia.Max. PressurePort SizeStrokeRetractRod Thread SizeBody MaterialPrice (ex. VAT)
A20 TNCHE3T9A x 10.0020 mm12 mm2030 psi#210 mm64 mm-Aluminum€560.72
A20 TNCHE3T9A x 50.0020 mm12 mm2030 psi#250 mm104 mm-Aluminum€624.87
A20 TNCHE3T9A x 25.0020 mm12 mm2030 psi#225 mm79 mm-Aluminum€589.14
A25 TNCHE3T9A x 10.0025 mm14 mm2030 psi#210 mm66 mm3/8"-24Aluminum€575.47
A25 TNCHE3T9A x 25.0025 mm14 mm2030 psi#225 mm81 mm3/8"-24Aluminum€614.18
A25 TNCHE3T9A x 50.0025 mm14 mm2030 psi#250 mm106 mm3/8"-24Aluminum€629.49
A32 TNCHE3T9A x 50.0032 mm18 mm2030 psi#450 mm114 mm-Aluminum€746.60
A32 TNCHE3T9A x 80.0032 mm18 mm2030 psi#480 mm144 mm-Aluminum€873.82
A32 TNCHE3T9A x 25.0032 mm18 mm2030 psi#425 mm89 mm-Aluminum€639.39
A32 TNCHE3T9A x 10.0032 mm18 mm2030 psi#410 mm74 mm-Aluminum€642.81
A40 TNCHE3T9A x 25.0040 mm22 mm2030 psi#425 mm93 mm-Aluminum€769.96
A40 TNCHE3T9A x 50.0040 mm22 mm2030 psi#450 mm118 mm-Aluminum€847.02
A40 TNCHE3T9A x 80.0040 mm22 mm2030 psi#480 mm148 mm-Aluminum€887.13
A50 TNCHE3T9A x 25.0050 mm28 mm1740 psi#425 mm99 mm3/4"-16Aluminum€927.30
A50 TNCHE3T9A x 50.0050 mm28 mm1740 psi#450 mm124 mm3/4"-16Aluminum€960.81
A50 TNCHE3T9A x 80.0050 mm28 mm1740 psi#480 mm154 mm3/4"-16Aluminum€1,067.83
B63 TNCHE3T9A x 25.0063 mm36 mm1450 psi#425 mm108 mm-Aluminum€1,114.80
B63 TNCHE3T9A x 50.0063 mm36 mm1450 psi#450 mm133 mm-Aluminum€1,253.80

Hydraulic Metric Cylinders

Miller Fluid Power hydraulic metric cylinders have a low profile design to allow installation in confined spaces. These cylinders are used for clamping, pushing, lifting and workpiece support. The corrosion-resistant aluminium body has grooves on three sides to allow sensors to be easily mounted. These hydraulic cylinders feature a magnetic piston for installing a position-indicating switch for verifying the position of the cylinder at the end of the stroke. They are available for pressure ratings ranging from 1450 to 2030 psi.

We are here to help!

Looking for a part not listed here?