Hydraulic Manual Selector Valves

Filter

Hydraulic manual selector valves are used in hydraulic systems to direct flow. They give users the ability to flip the fluid between different hydraulic circuits. These hydraulic selector...Read more

PRINCE -

Hydraulic Selector Valves

StyleModelOverall LengthOverall WidthOverall HeightFlow RateNpt PortMax. PressurePrice (ex. VAT)
ADS-4A1E5 1/2"4 1/4"3 1/4"40 GPM3/4"-€336.15
BSS-2A1D5 1/8"3 1/4"2 1/4"20 GPM1/2"2500 psi-
RFQ
PARKER -

Hydraulic Manual Selector Valves

StyleModelMax. PressureOverall LengthOverall WidthOverall HeightValve Port SizeApplicationValve Port Thread TypeValve Port TypePrice (ex. VAT)
AS-502000 psi5.813"2 5/8"3.313"-Circuit Selector-NPT€199.68
BDS-123000 psi8 1/2"3.313"8 1/2"#12Circuit SelectorSAE-€366.15
PARKER -

Hydraulic Selector Valve, Four-Way / Two Positions, 20 gpm, 3000 psi, Lever

ModelItemPrice (ex. VAT)
S-8AK3KTH€199.68
PARKER -

Hydraulic Selector Valve, Four-Way / Two Positions, 35 gpm, 2000 psi, Lever

ModelItemPrice (ex. VAT)
DS-75AK7LGX€375.33
PARKER -

Hydraulic Selector Valve, Four-Way / Two Positions, 30 gpm, 3000 psi, 4 Inch Overall Ht

ModelItemPrice (ex. VAT)
S-12AK7QKK€252.23
PARKER -

Selector Valve, 3-Way / 2-Position, 3/4 In NPT, 2000 PSI, 30 GPM

ModelItemPrice (ex. VAT)
S-75AK7QKT€254.09

Frequently Asked Questions

How do I choose the suitable hydraulic selector valve for my application?

Consider the flow rate, pressure rating, number of ports, operating temperature range and compatibility with the hydraulic fluid. These factors are important to consider when purchasing hydraulic selector valves.

How hydraulic double selector valves are superior to standard selector valves?

A hydraulic double selector valve has two separate flow paths or circuits. These paths allow the user to independently control or direct fluid flow between two different hydraulic functions.

What is a selector valve hydraulic system?

A selector valve hydraulic system (also known simply as a hydraulic selector valve system) incorporates one or more selector valves to control the direction of fluid flow within the system. These selector valves allow the operator to manually or automatically direct hydraulic fluid to different hydraulic circuits or components.

We are here to help!

Looking for a part not listed here?